Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

CFL Ballasts

3 Results Found that Include 3 Products

Results per page:  16 | 32 | 48
CFL Ballast,Rapid,CFL Lamps,0.55A
  • FULHAM PONY
  • CFL Ballast, Rapid, CFL Lamps, 0.55A Pony CFL Ballasts
  • Item # 35JE76
  • Mfr. Model # NPY-120-218-CFL
  • CFL Ballast, Ballast Type Electronic, Ballast Family PONY, Input Watts 26.52 to 38.84, Voltage 120, Min....More

CFL Ballast,Electronic,40W,120/277V
  • GE LIGHTING
  • CFL Ballast, Electronic, 40W, 120/277V UltraMax(R) CFL Ballast
  • Item # 6DGK5
  • Mfr. Model # GEC140MAX-A
  • CFL Ballast, Ballast Type Electronic, Ballast Family UltraMax(R), Input Watts 40, Voltage 120/277, Min....More

CFL Ballast,Magnetic,34W,277V
  • PHILIPS ADVANCE
  • CFL Ballast, Magnetic, 34W, 277V CFL Ballast
  • Item # 3JN68
  • Mfr. Model # VLO-2S13-TP
  • CFL Ballast, Ballast Type Magnetic, Input Watts 34, Voltage 277, Min. Starting Temp. 32 Degrees F, Base Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More