Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Centrifuges

21 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
Centrifuge,Angled Table Top,8mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Angled Table Top, 8mL to 15mL Centrifuge,Angled Table Top,8mL to 15mL
  • Item # 32EZ31
  • Mfr. Model # E8C-U8AV-1503
  • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

Centrifuge,Angled Table Top,8mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Angled Table Top, 8mL to 15mL Centrifuge,Angled Table Top,8mL to 15mL
  • Item # 32EZ32
  • Mfr. Model # E8C-U8AF-1503
  • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

Portable Centrifuge,Fixed,8,3mL to 15mL
  • LW SCIENTIFIC
  • Portable Centrifuge, Fixed, 8,3mL to 15mL Portable Centrifuge,Fixed,8,3mL to 15mL
  • Item # 45UA64
  • Mfr. Model # E8C-U8AF-150P
  • Portable Centrifuge, Test Tube, Capacity 8, Holds 8 Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

Combination Centrifuge,Digital,12,40mm
  • LW SCIENTIFIC
  • Combination Centrifuge, Digital, 12,40mm Combination Centrifuge,Digital,12,40mm
  • Item # 45UA20
  • Mfr. Model # ZCC-12HD-40T3
  • Combination Centrifuge, Combination, Capacity 12, Holds 12 Microhematocrit Tubes, Tube Size 40mm, Speed 1000...More

Centrifuge,Digital,18,1.5 to 2.0mL, 40mm
  • LW SCIENTIFIC
  • Centrifuge, Digital, 18,1.5 to 2.0mL, 40mm Centrifuge,Digital,18,1.5 to 2.0mL, 40mm
  • Item # 45UA21
  • Mfr. Model # ZCC-1206-77T3
  • Combination Centrifuge, Combination, Capacity 18, Holds 6 Microtubes, 12 Microhematocrit Tubes, Tube Size 1.5...More

Combination Centrifuge,Variable
  • LW SCIENTIFIC
  • Combination Centrifuge, Variable Combination Centrifuge,Variable
  • Item # 45UA67
  • Mfr. Model # CMP-BX7N-7701
  • Combination Centrifuge, Combination, Tube Size None, No Rotor, Speed 4000 to 12,000 rpm, Maximum RCF 14,900 x...More

Combination Centrifuge,Variable
  • LW SCIENTIFIC
  • Combination Centrifuge, Variable Combination Centrifuge,Variable
  • Item # 45UA68
  • Mfr. Model # CMP-BX7N-77T1
  • Combination Centrifuge, Combination, Tube Size None, No Rotor, Speed 4000 to 12,000 rpm, Maximum RCF 14,900 x...More

Combination Centrifuge,12,3mL to 15mL
  • LW SCIENTIFIC
  • Combination Centrifuge, 12,3mL to 15mL Combination Centrifuge,12,3mL to 15mL
  • Item # 45UA69
  • Mfr. Model # CMP-RT12-15TT
  • Combination Centrifuge, Rotor, Capacity 12, Holds 12 Test Tubes, Tube Size 3mL to 15mL, Maximum RCF 2000 x g,...More

Combination Centrifuge,24,15mL
  • LW SCIENTIFIC
  • Combination Centrifuge, 24,15mL Combination Centrifuge,24,15mL
  • Item # 45UA70
  • Mfr. Model # CMP-RT24-15TT
  • Combination Centrifuge, Rotor, Capacity 24, Holds 24 Test Tubes, Tube Size 15mL, Maximum RCF 2000 x g,...More

Centrifuge,Digital,6 Tube,1.5 to 2.0mL
  • LW SCIENTIFIC
  • Centrifuge, Digital, 6 Tube, 1.5 to 2.0mL Centrifuge,Digital,6 Tube,1.5 to 2.0mL
  • Item # 45UA19
  • Mfr. Model # ZCC-06AD-02T3
  • Combination Centrifuge, Combination, Capacity 6 Tube, Holds 6 Microtubes, Tube Size 1.5 to 2.0mL, Speed 1000...More

Combination Centrifuge,24,1.5 to 2.0mL
  • LW SCIENTIFIC
  • Combination Centrifuge, 24,1.5 to 2.0mL Combination Centrifuge,24,1.5 to 2.0mL
  • Item # 45UA71
  • Mfr. Model # CMP-RT24-02MT
  • Combination Centrifuge, Rotor, Capacity 24, Holds 24 Test Tubes, Tube Size 1.5mL to 2.0mL, Maximum RCF 14,900...More

Centrifuge,Digital,8,3mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Digital, 8,3mL to 15mL Centrifuge,Digital,8,3mL to 15mL
  • Item # 45UA66
  • Mfr. Model # E8C-U8AD-15TP
  • Portable Centrifuge, Test Tube, Capacity 8, Holds 8 Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

Centrifuge,Variable,8,3mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Variable, 8,3mL to 15mL Centrifuge,Variable,8,3mL to 15mL
  • Item # 45UA65
  • Mfr. Model # E8C-U8AV-150P
  • Portable Centrifuge, Test Tube, Capacity 8, Holds 8 Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

Combination Centrifuge,24,75mm
  • LW SCIENTIFIC
  • Combination Centrifuge, 24,75mm Combination Centrifuge,24,75mm
  • Item # 45UA72
  • Mfr. Model # CMP-RT24-75HE
  • Combination Centrifuge, Rotor, Capacity 24, Holds 24 Capillary Tubes, Tube Size 75mm, Maximum RCF 14,900 x g,...More

Centrifuge,4 x 10mL
  • LW SCIENTIFIC
  • Centrifuge, 4 x 10mL Centrifuge,4 x 10mL
  • Item # 44C537
  • Mfr. Model # C5C-BKSU-15T3
  • Centrifuge, Swing-Out Buckets, Capacity 4 x 10mL, Holds 24 Tubes, Tube Size 10 to 15 mL, Speed 800-5000...More

Centrifuge,3 to 15mL
  • LW SCIENTIFIC
  • Centrifuge, 3 to 15mL Centrifuge,3 to 15mL
  • Item # 44C538
  • Mfr. Model # UNC-08AD-15T3
  • Centrifuge, Angled Tube Rotor, Capacity 3 to 15mL, Holds 8 Tubes, Tube Size 3 to 15 mL, Speed 800-3300 rpm,...More

Combination Centrifuge,Variable Speed
  • LW SCIENTIFIC
  • Combination Centrifuge, Variable Speed Combination Centrifuge,Variable Speed
  • Item # 9WJ10
  • Mfr. Model # CMC-1224-7701
  • Combination Centrifuge, Variable Speed, Holds 24 Test Tubes, Tube Size 75mm, Speed 0-12000 rpm, Maximum RCF...More

Microhematocrit Centrifuge,Holds 24Tubes
  • LW SCIENTIFIC
  • Microhematocrit Centrifuge, Holds 24Tubes Microhematocrit Centrifuge,Holds 24Tubes
  • Item # 8RT65
  • Mfr. Model # HEC-24HF-7501
  • Microhematocrit Centrifuge, Heavy Duty, Capacity 14900g, Height 10 In, Width 12 In, Motor Type Heavy Duty...More

Centrifuge,3 x 15mL
  • LW SCIENTIFIC
  • Centrifuge, 3 x 15mL Centrifuge,3 x 15mL
  • Item # 44C539
  • Mfr. Model # UNC-06SD-15T3
  • Centrifuge, Swing-Out Tube Rotor, Capacity 3 x 15mL, Holds 6 Tubes, Tube Size 10 to 15 mL, Speed 800-3300...More

Centrifuge,Swing Out,Holds 8 Tubes
  • LW SCIENTIFIC
  • Centrifuge, Swing Out, Holds 8 Tubes Centrifuge,Swing Out,Holds 8 Tubes
  • Item # 8V006
  • Mfr. Model # C5C-08SU-15T3.
  • Centrifuge, Swing Out, Capacity 4000g, Holds 8 Test Tubes, Speed 800-5,000 rpm, Maximum RCF 4250 x g, Maximum...More

Centrifuge,Angled Table Top,8mL to 15mL
  • LW SCIENTIFIC
  • Centrifuge, Angled Table Top, 8mL to 15mL Centrifuge,Angled Table Top,8mL to 15mL
  • Item # 32EZ33
  • Mfr. Model # E8C-U8AD-15T3
  • Centrifuge, Angled Table Top, Capacity 8mL to 15mL, Holds Test Tubes, Tube Size 3mL to 15mL, Speed 3500 rpm,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More