Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Centrifugal Pumps

7 results found that include 8 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Self Priming Portable Utility Pumps

    Self Priming Portable Utility Pumps
  • Multiple product options available

    Self Priming Portable Utility Pumps, Seal Application Nonflammable and Nonabrasive Liquids Compatible with Seal Component Materials, Max. Specific Gravity 1.0, and Ball...More

  • Category : Self-Priming Portable Utility Pumps
1/2 HP Centrifugal Pump, 115/208-230 Voltage, 2 Inlet&
Stainless Steel 1 HP Centrifugal Pump, 208-230/460VAC Volta
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel 1 HP Centrifugal Pump, 208-230/460VAC Voltage, 3.7-3.2/1.6 Amps

    DAYTON Centrifugal Pumps
  • Item # 2ZXK9
  • Mfr. Model # 2ZXK9
  • Centrifugal Pump, Housing Material Stainless Steel, 1 HP, 3 Phase, Voltage 208-230/460VAC, Amps 3.7-3.2/1.6,...More

  • Category : Straight Centrifugal High Head Pumps
1-1/2 HP Pressure Booster Pump, 1 Phase, 115/230
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage, 21/10.5 Amps

    DAYTON Pressure Booster Pumps
  • Item # 5UXH6
  • Mfr. Model # 5UXH6
  • Pressure Booster Pump, High-Volume, Motor Enclosure ODP, Housing Material Cast Iron, 1-1/2 HP, 1 Phase,...More

  • Category : Booster Pumps and Systems
1/100 HP Compact Submersible Pump, 115V Voltage, Continuous
  • TM

    Grainger Choice

  • DAYTON
  • 1/100 HP Compact Submersible Pump, 115V Voltage, Continuous Duty, 6 ft. Cord Length

    DAYTON Compact Submersible Pumps
  • Item # 12U595
  • Mfr. Model # 12U595
  • Compact Submersible Pump, Application Water and Mild Fluids, 1/100 HP, Voltage 115V, Full Load Amps 1.4, Pump...More

  • Category : Compact Submersible Centrifugal Pumps
Pedestal Pump, 3 HP Required, 2 Inlet (In.), 2&#x
  • TM

    Grainger Choice

  • DAYTON
  • Pedestal Pump, 3 HP Required, 2 Inlet (In.), 2 Outlet (In.)

    Pedestal Pump, 3 HP Required, 2 Inlet (In.), 2 Outlet (In.)
  • Item # 5PXX8
  • Mfr. Model # 5PXX8
  • Pedestal Pump, Self-Priming, 3 HP Required, 2 In Inlet, 2 In Outlet, Use with Frame Number 182/184T, Cast...More

  • Category : Self-Priming Pedestal Pumps
5 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage, C
  • TM

    Grainger Choice

  • DAYTON
  • 5 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage, Cast Iron Housing Material

    DAYTON Centrifugal Pumps
  • Item # 12A070
  • Mfr. Model # 12A070
  • Centrifugal Pump, 5 HP, 3 Phase, Voltage 208-230/460, 13.4-12.6/6.3 Amps, 60 Hz, Continuous Duty, Inlet 2-1/2...More

  • Category : Straight Center Discharge Pumps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More