Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Central Equipment

59 Results Found that Include 59 Products

Results per page:  16 | 32 | 48
Smoke Matches,PK25
Smoke Emitter,45 Seconds,PK10
Flue Brush,Dia 2 3/4,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 2 3/4,1/4 MNPT, Length 8 Flue Brush,Dia 2 3/4,1/4 MNPT,Length 8
  • Item # 3EDH5
  • Mfr. Model # 3EDH5
  • Flue Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 2 3/4 In,...More

  • Category : HVAC Brushes
Boiler Brush,Weil McLain Boiler
  • TM

    Grainger Choice

  • TOUGH GUY
  • Boiler Brush, Weil McLain Boiler Boiler Brush,Weil McLain Boiler
  • Item # 2XTD5
  • Mfr. Model # 2XTD5
  • Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Bristle, Brush Length (In.) 4, Brush...More

  • Category : HVAC Brushes
Tube Brush,Dia 4,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Dia 4,1/4 MNPT, Length 8 Tube Brush,Dia 4,1/4 MNPT,Length 8
  • Item # 3EDL2
  • Mfr. Model # 3EDL2
  • Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length (In.) 5, Brush Dia. (In.) 4, Handle Type...More

  • Category : HVAC Brushes
Fiberglass Extension Handle,3 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Extension Handle, 3 Ft Fiberglass Extension Handle,3 Ft
  • Item # 2ELE1
  • Mfr. Model # 2ELE1
  • Fiberglass Extension Handle, Threaded, Length 3 Ft, Dia 0.35 In, Tip Length 2 In, Tip Width 1/2 In, Color...More

  • Category : HVAC Brush Accessories
Furnace or Refrigerator Brush,OAL 30 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace or Refrigerator Brush, OAL 30 In Furnace or Refrigerator Brush,OAL 30 In
  • Item # 2FCD7
  • Mfr. Model # 2FCD7
  • Furnace or Refrigerator Brush, 3/4 In Diameter, Fill Type Synthetic, Brush Length 12 In, Brush Dia 12 In,...More

  • Category : HVAC Brushes
5 Amp Circuit Breaker, Push Button
Furnace/Stove Cement,High Temp.,1/2 gal.
  • HERCULES
  • Furnace/Stove Cement, High Temp., 1/2 gal. Furnace/Stove Cement,High Temp.,1/2 gal.
  • Item # 39AT60
  • Mfr. Model # 35515
  • Furnace/Stove Cement, High Temperature, 1/2 gal., Tan, Application Time Immediately, Temp. Range (F) 10...More

  • Category : Furnace Cement
Flue Brush,Dia 1 1/4,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 1 1/4,1/4 MNPT, Length 8 Flue Brush,Dia 1 1/4,1/4 MNPT,Length 8
  • Item # 3EDF2
  • Mfr. Model # 3EDF2
  • Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 1 1/4 In,...More

  • Category : HVAC Brushes
Furnace Boiler Brush,OAL 42 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, OAL 42 In Furnace Boiler Brush,OAL 42 In
  • Item # 2VNC1
  • Mfr. Model # 2VNC1
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Fiber Hair Mix, Brush Length (In.) 6, Brush Dia....More

  • Category : HVAC Brushes
Tube Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush Tube Brush
  • Item # 2XTE3
  • Mfr. Model # 2XTE3
  • Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 1 1/4 In, Handle...More

  • Category : HVAC Brushes
Radiator Brush,Horsehair,OAL 27 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Radiator Brush, Horsehair, OAL 27 In Radiator Brush,Horsehair,OAL 27 In
  • Item # 2FCD9
  • Mfr. Model # 2FCD9
  • Radiator Brush, 2 1/2 In Diameter, Fill Type Horsehair, Brush Length 7 In, Brush Dia 2 1/2 In, Handle Type...More

  • Category : HVAC Brushes
Condenser,Dia 5/8,12 24 (F) Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 5/8,12 24 (F) Thread, L 6 Condenser,Dia 5/8,12 24 (F) Thread,L 6
  • Item # 3HGW8
  • Mfr. Model # 3HGW8
  • Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 In, Brush Dia 5/8...More

  • Category : HVAC Brushes
Flue Brush,Dia 2 1/2,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 2 1/2,1/4 MNPT, Length 8 Flue Brush,Dia 2 1/2,1/4 MNPT,Length 8
  • Item # 3EDF6
  • Mfr. Model # 3EDF6
  • Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 1/2 In,...More

  • Category : HVAC Brushes
TubeBrush,Dia 3-1/4 In,1/4 MNPT,Length 5
  • TM

    Grainger Choice

  • TOUGH GUY
  • TubeBrush, Dia 3-1/4 In, 1/4 MNPT, Length 5 TubeBrush,Dia 3-1/4 In,1/4 MNPT,Length 5
  • Item # 3EDK8
  • Mfr. Model # 3EDK8
  • Tube Brush, Single Spiral/Double Stem, Fill Type Nylon, Brush Length 5 In, Brush Dia 3-1/4 In, Handle Type...More

  • Category : HVAC Brushes
Tube Brush,OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, OAL 6 1/2 In Tube Brush,OAL 6 1/2 In
  • Item # 2VMZ8
  • Mfr. Model # 2VMZ8
  • Tube Brush, Single Spiral / Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 1 1/2 In, Handle...More

  • Category : HVAC Brushes
Flue Brush,Dia 2,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 2,1/4 MNPT, Length 8 Flue Brush,Dia 2,1/4 MNPT,Length 8
  • Item # 3EDF4
  • Mfr. Model # 3EDF4
  • Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 In, Tube...More

  • Category : HVAC Brushes
Furnace Boiler Brush,OAL 48 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, OAL 48 In Furnace Boiler Brush,OAL 48 In
  • Item # 2VMZ7
  • Mfr. Model # 2VMZ7
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Crimped Brass, Brush Length (In.) 7, Brush Dia....More

  • Category : HVAC Brushes
Furnace Boiler Brush,Fibre,6 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Boiler Brush, Fibre, 6 In Furnace Boiler Brush,Fibre,6 In
  • Item # 2XTA8
  • Mfr. Model # 2XTA8
  • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Fibre, Brush Length 6 In, Brush Dia 2 In, Handle...More

  • Category : HVAC Brushes
Long Hdle Furnace Brushes, SS/SS
Flue Brush, OAL 6 1/2 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, OAL 6 1/2 In Flue Brush, OAL 6 1/2 In
  • Item # 2VMZ2
  • Mfr. Model # 2VMZ2
  • Flue Brush, Single Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 1 3/4...More

  • Category : HVAC Brushes
Boiler Brush,Weil McLain,30 In.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Boiler Brush, Weil McLain, 30 In. Boiler Brush,Weil McLain,30 In.
  • Item # 2XTE5
  • Mfr. Model # 2XTE5
  • Furnace Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Straight Wire, Brush Length...More

  • Category : HVAC Brushes
Furnace Brush,Black Brristles,OAL 48 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Brush, Black Brristles, OAL 48 In Furnace Brush,Black Brristles,OAL 48 In
  • Item # 2FCD8
  • Mfr. Model # 2FCD8
  • Furnace Brush, 2 1/8 In Diameter, Fill Type Tampico, Brush Length 7 In, Brush Dia 2 1/8 In, Bristle Color...More

  • Category : HVAC Brushes
Flue Brush,Dia 1 1/2,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 1 1/2,1/4 MNPT, Length 8 Flue Brush,Dia 1 1/2,1/4 MNPT,Length 8
  • Item # 3EDF3
  • Mfr. Model # 3EDF3
  • Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 1 1/2 In,...More

  • Category : HVAC Brushes
Flue Brush,Dia 2 1/4,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 2 1/4,1/4 MNPT, Length 8 Flue Brush,Dia 2 1/4,1/4 MNPT,Length 8
  • Item # 3EDF5
  • Mfr. Model # 3EDF5
  • Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 1/4 In,...More

  • Category : HVAC Brushes
Radiator Brush,Wood Handle,OAL 27 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Radiator Brush, Wood Handle, OAL 27 In Radiator Brush,Wood Handle,OAL 27 In
  • Item # 2FCE2
  • Mfr. Model # 2FCE2
  • Radiator Brush, 2 1/2 In Diameter, Fill Type Horsehair/Poly Mix, Brush Length 7 In, Brush Dia 2 1/2 In,...More

  • Category : HVAC Brushes
Condenser,Dia 3/4,12 24 (F) Thread,L 6
  • TM

    Grainger Choice

  • TOUGH GUY
  • Condenser, Dia 3/4,12 24 (F) Thread, L 6 Condenser,Dia 3/4,12 24 (F) Thread,L 6
  • Item # 3HGX1
  • Mfr. Model # 3HGX1
  • Condenser Tube Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 In, Brush Dia 3/4...More

  • Category : HVAC Brushes
Weil McLain Boiler Brush,Dia1/4,Length30
  • TM

    Grainger Choice

  • TOUGH GUY
  • Weil McLain Boiler Brush, Dia1/4, Length30 Weil McLain Boiler Brush,Dia1/4,Length30
  • Item # 3ECZ9
  • Mfr. Model # 3ECZ9
  • Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Carbon Steel, Brush Length (In.) 4,...More

  • Category : HVAC Brushes
Tube Brush,Dia 3,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Tube Brush, Dia 3,1/4 MNPT, Length 8 Tube Brush,Dia 3,1/4 MNPT,Length 8
  • Item # 3EDJ7
  • Mfr. Model # 3EDJ7
  • Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 3 In, Handle Type...More

  • Category : HVAC Brushes
Flue Brush,Dia 3,1/4 MNPT,Length 8
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flue Brush, Dia 3,1/4 MNPT, Length 8 Flue Brush,Dia 3,1/4 MNPT,Length 8
  • Item # 3EDF8
  • Mfr. Model # 3EDF8
  • Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 3 In, Tube...More

  • Category : HVAC Brushes
Furnace Brush,Handle L 34 1/2,OAL 42 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Furnace Brush, Handle L 34 1/2, OAL 42 In Furnace Brush,Handle L 34 1/2,OAL 42 In
  • Item # 2FCD5
  • Mfr. Model # 2FCD5
  • Furnace Brush, 1 to 2 In Trim, Fill Type Natural Bristle, Brush Length 7 In, Brush Dia 1 to 2 In, Handle Type...More

  • Category : HVAC Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More