Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Width
Length
Thickness
Color
Light Reflectance
Ceiling Attenuation Class
Material
Standards
Edge Type
Noise Reduction Coefficient
Price
Shop By
Ratings

Ceiling Tiles

116 Results Found that Include 169 Products

Results per page:  16 | 32 | 48
Acoustical Ceiling Tile, 24" Width, 48" Length, 3/
  • ARMSTRONG
  • Acoustical Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber Acoustical Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
  • Acoustical Ceiling Tile, Series Fine Fissured Second Look, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient .55, Ceiling Attenuation Class 35, Light Reflectance 0.84, Medium Texture, Material Mineral Fiber, Coverage 80 sq. ft., Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

  • Item # 22XJ42
  • Mfr. Model # 1761C
  • Acoustical Ceiling Tile, Series Fine Fissured Second Look, Width 24 In., Length 48 In., Thickness 3/4 In.,...More

Ultima Vector 24X24X3/4, PK12, 24" Width, 24" Len
  • ARMSTRONG
  • Ultima Vector 24X24X3/4, PK12, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber Ultima Vector 24X24X3/4, PK12, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber
  • Ultima Vector 24X24X3/4, PK12, Series Ultima, Width 24 In., Length 24 In., Thickness 3/4 In., Color White, Edge Type Vector, Noise Reduction Coefficient 0.70, Ceiling Attenuation Class 33, Light Reflectance 0.90, Fine Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

  • Item # 32WL92
  • Mfr. Model # 1920A
  • Ultima Vector 24X24X3/4, PK12, Series Ultima, Width 24 In., Length 24 In., Thickness 3/4 In., Color White,...More

Acoustical Ceiling Tile, 24" Width, 48" Length, 3/
  • ARMSTRONG
  • Acoustical Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber Acoustical Ceiling Tile, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
  • Acoustical Ceiling Tile, Series Cirrus, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.70, Ceiling Attenuation Class 35, Light Reflectance 0.86, Medium Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 6

  • Item # 32WM84
  • Mfr. Model # 535A
  • Acoustical Ceiling Tile, Series Cirrus, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge...More

Ff High Nrc Hg Sq L/N 24X24X3/4, PK12, 24"&#
  • ARMSTRONG
  • Ff High Nrc Hg Sq L/N 24X24X3/4, PK12, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber Ff High Nrc Hg Sq L/N 24X24X3/4, PK12, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber
  • Ff High Nrc Hg Sq L/N 24X24X3/4, PK12, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 3/4 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient 0.70, Ceiling Attenuation Class 35, Light Reflectance 0.85, Medium Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

  • Item # 32WN50
  • Mfr. Model # 1713
  • Ff High Nrc Hg Sq L/N 24X24X3/4, PK12, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 3/4 In.,...More

Cortega 9/16 Sec Look Ii 24X48X3/4, PK10, 24"
  • ARMSTRONG
  • Cortega 9/16 Sec Look Ii 24X48X3/4, PK10, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber Cortega 9/16 Sec Look Ii 24X48X3/4, PK10, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
  • Cortega 9/16 Sec Look Ii 24X48X3/4, PK10, Series Cortega, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 30, Light Reflectance 0.82, Medium Texture, Material Mineral Fiber, Coverage 80 sq. ft., Resistant To Class A Fire Retardant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

  • Item # 32WM10
  • Mfr. Model # 2776B
  • Cortega 9/16 Sec Look Ii 24X48X3/4, PK10, Series Cortega, Width 24 In., Length 48 In., Thickness 3/4 In.,...More

Acoustical Ceiling Tile, 24" Width, 24" Length, 3/
  • ARMSTRONG
  • Acoustical Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber Acoustical Ceiling Tile, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber
  • Acoustical Ceiling Tile, Series Cirrus Profiles, Width 24 In., Length 24 In., Thickness 3/4 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient .65, Ceiling Attenuation Class 35, Light Reflectance 0.85, Medium Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold/Mildew, Impact - Scratch - and Soil Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

  • Item # 22XJ44
  • Mfr. Model # 591B
  • Acoustical Ceiling Tile, Series Cirrus Profiles, Width 24 In., Length 24 In., Thickness 3/4 In., Color White,...More

Acoustical Ceiling Tile, 12" Width, 12" Length, 5/
  • ARMSTRONG
  • Acoustical Ceiling Tile, 12" Width, 12" Length, 5/8" Thickness, Mineral Fiber Acoustical Ceiling Tile, 12" Width, 12" Length, 5/8" Thickness, Mineral Fiber
  • Acoustical Ceiling Tile, Series Fine Fissured Tile, Width 12 In., Length 12 In., Thickness 5/8 In., Color White, Edge Type Concealed, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.85, Medium Fine Fissured Texture, Material Mineral Fiber, Coverage 40 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 40

  • Item # 36N476
  • Mfr. Model # 746
  • Acoustical Ceiling Tile, Series Fine Fissured Tile, Width 12 In., Length 12 In., Thickness 5/8 In., Color...More

Dune 9/16 Slk Ii Ang Teg 24X48X3/4, PK10, 24"
  • ARMSTRONG
  • Dune 9/16 Slk Ii Ang Teg 24X48X3/4, PK10, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber Dune 9/16 Slk Ii Ang Teg 24X48X3/4, PK10, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
  • Dune 9/16 Slk Ii Ang Teg 24X48X3/4, PK10, Series Dune, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.50, Ceiling Attenuation Class 35, Light Reflectance 0.83, Fine Texture, Material Mineral Fiber, Coverage 80 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

  • Item # 32WM08
  • Mfr. Model # 2722A
  • Dune 9/16 Slk Ii Ang Teg 24X48X3/4, PK10, Series Dune, Width 24 In., Length 48 In., Thickness 3/4 In., Color...More

Ff 9/16 Slk I Hg Ang Teg 24X48X3/4, PK10, 24
  • ARMSTRONG
  • Ff 9/16 Slk I Hg Ang Teg 24X48X3/4, PK10, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber Ff 9/16 Slk I Hg Ang Teg 24X48X3/4, PK10, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
  • Ff 9/16 Slk I Hg Ang Teg 24X48X3/4, PK10, Series Fine Fissured, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 30, Light Reflectance 0.84, Medium Texture, Material Mineral Fiber, Coverage 80 sq. ft., Resistant To Sag, Mold, Mildew, Soil, Bacteria, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

  • Item # 32WL67
  • Mfr. Model # 1765C
  • Ff 9/16 Slk I Hg Ang Teg 24X48X3/4, PK10, Series Fine Fissured, Width 24 In., Length 48 In., Thickness 3/4...More

Optima Op 9/16 Hg Sq Teg 24X48X1, PK12, 24"
  • ARMSTRONG
  • Optima Op 9/16 Hg Sq Teg 24X48X1, PK12, 24" Width, 48" Length, 1" Thickness, Fiberglass Optima Op 9/16 Hg Sq Teg 24X48X1, PK12, 24" Width, 48" Length, 1" Thickness, Fiberglass
  • Optima Op 9/16 Hg Sq Teg 24X48X1, PK12, Series Optima, Width 24 In., Length 48 In., Thickness 1 In., Color White, Edge Type Square Tegular, Noise Reduction Coefficient 0.95, Light Reflectance 0.90, Fine Texture, Material Fiberglass, Coverage 96 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

  • Item # 32WM57
  • Mfr. Model # 3257A
  • Optima Op 9/16 Hg Sq Teg 24X48X1, PK12, Series Optima, Width 24 In., Length 48 In., Thickness 1 In., Color...More

Cirrus Hg Ang Teg 24X24X7/8, PK10, 24" Width, 24&
  • ARMSTRONG
  • Cirrus Hg Ang Teg 24X24X7/8, PK10, 24" Width, 24" Length, 7/8" Thickness, Mineral Fiber Cirrus Hg Ang Teg 24X24X7/8, PK10, 24" Width, 24" Length, 7/8" Thickness, Mineral Fiber
  • Cirrus Hg Ang Teg 24X24X7/8, PK10, Series Cirrus, Width 24 In., Length 24 In., Thickness 7/8 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.70, Ceiling Attenuation Class 38, Light Reflectance 0.86, Medium Texture, Material Mineral Fiber, Coverage 40 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

  • Item # 32WM83
  • Mfr. Model # 534C
  • Cirrus Hg Ang Teg 24X24X7/8, PK10, Series Cirrus, Width 24 In., Length 24 In., Thickness 7/8 In., Color...More

Cln Rm Fl Fld Hg Sq L/N 24X48X3/4, PK8, 24&q
  • ARMSTRONG
  • Cln Rm Fl Fld Hg Sq L/N 24X48X3/4, PK8, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber Cln Rm Fl Fld Hg Sq L/N 24X48X3/4, PK8, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
  • Cln Rm Fl Fld Hg Sq L/N 24X48X3/4, PK8, Series Clean Room, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.79, Smooth Texture, Material Mineral Fiber, Coverage 64 sq. ft., Resistant To Sag, Soil, Mold, Mildew, Bacteria, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 8

  • Item # 32WN65
  • Mfr. Model # 1716B
  • Cln Rm Fl Fld Hg Sq L/N 24X48X3/4, PK8, Series Clean Room, Width 24 In., Length 48 In., Thickness 3/4 In.,...More

Ff Open Plan Hg Bev Teg 24X24X7/8, PK10, 24"
  • ARMSTRONG
  • Ff Open Plan Hg Bev Teg 24X24X7/8, PK10, 24" Width, 24" Length, 7/8" Thickness, Mineral Fiber Ff Open Plan Hg Bev Teg 24X24X7/8, PK10, 24" Width, 24" Length, 7/8" Thickness, Mineral Fiber
  • Ff Open Plan Hg Bev Teg 24X24X7/8, PK10, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 7/8 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient 0.75, Ceiling Attenuation Class 35, Light Reflectance 0.86, Medium Texture, Material Mineral Fiber, Coverage 40 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

  • Item # 32WL62
  • Mfr. Model # 1758B
  • Ff Open Plan Hg Bev Teg 24X24X7/8, PK10, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 7/8...More

Optima Plank Hg Sq Teg 24X96X1, PK6, 24" Width, 9
  • ARMSTRONG
  • Optima Plank Hg Sq Teg 24X96X1, PK6, 24" Width, 96" Length, 1" Thickness, Fiberglass Optima Plank Hg Sq Teg 24X96X1, PK6, 24" Width, 96" Length, 1" Thickness, Fiberglass
  • Optima Plank Hg Sq Teg 24X96X1, PK6, Series Optima, Width 24 In., Length 96 In., Thickness 1 In., Color White, Edge Type Square Tegular, Noise Reduction Coefficient 0.95, Light Reflectance 0.90, Fine Texture, Material Fiberglass, Coverage 96 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 6

  • Item # 32WM59
  • Mfr. Model # 3262A
  • Optima Plank Hg Sq Teg 24X96X1, PK6, Series Optima, Width 24 In., Length 96 In., Thickness 1 In., Color...More

Tundra 15/16 Hg Bev Teg 24X24X5/8, PK12, 24"
  • ARMSTRONG
  • Tundra 15/16 Hg Bev Teg 24X24X5/8, PK12, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber Tundra 15/16 Hg Bev Teg 24X24X5/8, PK12, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
  • Tundra 15/16 Hg Bev Teg 24X24X5/8, PK12, Series Tundra, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient 50, Ceiling Attenuation Class 33, Light Reflectance 0.87, Medium Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Soil, Bacteria, Impact, Scratch Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

  • Item # 32WM24
  • Mfr. Model # 303A
  • Tundra 15/16 Hg Bev Teg 24X24X5/8, PK12, Series Tundra, Width 24 In., Length 24 In., Thickness 5/8 In., Color...More

Cirrus Hg Bev Teg Cream 24X24X3/4, PK12, 24" Widt
  • ARMSTRONG
  • Cirrus Hg Bev Teg Cream 24X24X3/4, PK12, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber Cirrus Hg Bev Teg Cream 24X24X3/4, PK12, 24" Width, 24" Length, 3/4" Thickness, Mineral Fiber
  • Cirrus Hg Bev Teg Cream 24X24X3/4, PK12, Series Cirrus, Width 24 In., Length 24 In., Thickness 3/4 In., Color Cream, Edge Type Beveled Tegular, Noise Reduction Coefficient 0.70, Ceiling Attenuation Class 35, Light Reflectance 0.86, Medium Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

  • Item # 32WN06
  • Mfr. Model # 589BCR
  • Cirrus Hg Bev Teg Cream 24X24X3/4, PK12, Series Cirrus, Width 24 In., Length 24 In., Thickness 3/4 In., Color...More

Ultima 15/16 Bev Teg 24X48X3/4, PK6, 24" Width,&#
  • ARMSTRONG
  • Ultima 15/16 Bev Teg 24X48X3/4, PK6, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber Ultima 15/16 Bev Teg 24X48X3/4, PK6, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
  • Ultima 15/16 Bev Teg 24X48X3/4, PK6, Series Ultima, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient 0.75, Ceiling Attenuation Class 35, Light Reflectance 0.90, Fine Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 6

  • Item # 32WL86
  • Mfr. Model # 1914A
  • Ultima 15/16 Bev Teg 24X48X3/4, PK6, Series Ultima, Width 24 In., Length 48 In., Thickness 3/4 In., Color...More

Cirrus 15/16 Slk Bev Teg 24X48X3/4, PK6, 24"
  • ARMSTRONG
  • Cirrus 15/16 Slk Bev Teg 24X48X3/4, PK6, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber Cirrus 15/16 Slk Bev Teg 24X48X3/4, PK6, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
  • Cirrus 15/16 Slk Bev Teg 24X48X3/4, PK6, Series Cirrus Second Look, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient 0.65, Ceiling Attenuation Class 35, Light Reflectance 0.85, Medium Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 6

  • Item # 32WM80
  • Mfr. Model # 513A
  • Cirrus 15/16 Slk Bev Teg 24X48X3/4, PK6, Series Cirrus Second Look, Width 24 In., Length 48 In., Thickness...More

Optima Op Hg Sq L/N 24X48X3/4, PK16, 24" Wid
  • ARMSTRONG
  • Optima Op Hg Sq L/N 24X48X3/4, PK16, 24" Width, 48" Length, 3/4" Thickness, Fiberglass Optima Op Hg Sq L/N 24X48X3/4, PK16, 24" Width, 48" Length, 3/4" Thickness, Fiberglass
  • Optima Op Hg Sq L/N 24X48X3/4, PK16, Series Optima, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient 0.90, Light Reflectance 0.90, Fine Texture, Material Fiberglass, Coverage 128 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 16

  • Item # 32WM34
  • Mfr. Model # 3151
  • Optima Op Hg Sq L/N 24X48X3/4, PK16, Series Optima, Width 24 In., Length 48 In., Thickness 3/4 In., Color...More

Cortega 15/16 Sec Look 24X48X3/4, PK8, 24" Width,
  • ARMSTRONG
  • Cortega 15/16 Sec Look 24X48X3/4, PK8, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber Cortega 15/16 Sec Look 24X48X3/4, PK8, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
  • Cortega 15/16 Sec Look 24X48X3/4, PK8, Series Cortega, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 40, Light Reflectance 0.82, Medium Texture, Material Mineral Fiber, Coverage 64 sq. ft., Resistant To Fire Guard, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 8

  • Item # 32WM09
  • Mfr. Model # 2758C
  • Cortega 15/16 Sec Look 24X48X3/4, PK8, Series Cortega, Width 24 In., Length 48 In., Thickness 3/4 In., Color...More

Ff Slk Iii Hg Ang Teg 24X48X3/4, PK10, 24" W
  • ARMSTRONG
  • Ff Slk Iii Hg Ang Teg 24X48X3/4, PK10, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber Ff Slk Iii Hg Ang Teg 24X48X3/4, PK10, 24" Width, 48" Length, 3/4" Thickness, Mineral Fiber
  • Ff Slk Iii Hg Ang Teg 24X48X3/4, PK10, Series Fine Fissured, Width 24 In., Length 48 In., Thickness 3/4 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.50, Ceiling Attenuation Class 35, Light Reflectance 0.84, Medium Texture, Material Mineral Fiber, Coverage 80 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

  • Item # 32WL66
  • Mfr. Model # 1762C
  • Ff Slk Iii Hg Ang Teg 24X48X3/4, PK10, Series Fine Fissured, Width 24 In., Length 48 In., Thickness 3/4 In.,...More

Designer Square Lay-In 24X48X5/8, PK10, 24" Width, 48&
  • ARMSTRONG
  • Designer Square Lay-In 24X48X5/8, PK10, 24" Width, 48" Length, 5/8" Thickness, Mineral Fiber Designer Square Lay-In 24X48X5/8, PK10, 24" Width, 48" Length, 5/8" Thickness, Mineral Fiber
  • Designer Square Lay-In 24X48X5/8, PK10, Series Designer, Width 24 In., Length 48 In., Thickness 5/8 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 30, Light Reflectance 0.81, Coarse Texture, Material Mineral Fiber, Coverage 80 sq. ft., Resistant To Class A Fire Retardant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

  • Item # 32WN23
  • Mfr. Model # 734A
  • Designer Square Lay-In 24X48X5/8, PK10, Series Designer, Width 24 In., Length 48 In., Thickness 5/8 In.,...More

Georgian 15/16 Bev Teg 24X24X5/8, PK16, 24" Width
  • ARMSTRONG
  • Georgian 15/16 Bev Teg 24X24X5/8, PK16, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber Georgian 15/16 Bev Teg 24X24X5/8, PK16, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
  • Georgian 15/16 Bev Teg 24X24X5/8, PK16, Series Georgian, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.86, Medium Texture, Material Mineral Fiber, Coverage 64 sq. ft., Resistant To Sag, Mold, Mildew, Soil, Bacteria, Scrub, Wash, Impact, Scratch Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 16

  • Item # 32WL56
  • Mfr. Model # 1752B
  • Georgian 15/16 Bev Teg 24X24X5/8, PK16, Series Georgian, Width 24 In., Length 24 In., Thickness 5/8 In.,...More

Ff Hg Fg Sq Lay-In 24X24X5/8, PK16, 24" Width,&#x
  • ARMSTRONG
  • Ff Hg Fg Sq Lay-In 24X24X5/8, PK16, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber Ff Hg Fg Sq Lay-In 24X24X5/8, PK16, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
  • Ff Hg Fg Sq Lay-In 24X24X5/8, PK16, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Square Lay-In, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.85, Medium Texture, Material Mineral Fiber, Coverage 64 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 16

  • Item # 32WL73
  • Mfr. Model # 1831A
  • Ff Hg Fg Sq Lay-In 24X24X5/8, PK16, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 5/8 In.,...More

Cirrus Op Hg Ang Teg 24X24X7/8, PK10, 24" Width,&
  • ARMSTRONG
  • Cirrus Op Hg Ang Teg 24X24X7/8, PK10, 24" Width, 24" Length, 7/8" Thickness, Mineral Fiber Cirrus Op Hg Ang Teg 24X24X7/8, PK10, 24" Width, 24" Length, 7/8" Thickness, Mineral Fiber
  • Cirrus Op Hg Ang Teg 24X24X7/8, PK10, Series Cirrus, Width 24 In., Length 24 In., Thickness 7/8 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.75, Ceiling Attenuation Class 35, Light Reflectance 0.85, Medium Texture, Material Mineral Fiber, Coverage 40 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 10

  • Item # 32WM89
  • Mfr. Model # 556E
  • Cirrus Op Hg Ang Teg 24X24X7/8, PK10, Series Cirrus, Width 24 In., Length 24 In., Thickness 7/8 In., Color...More

Georgian 9/16 Hg Bev Teg 24X24X5/8, PK16, 24"
  • ARMSTRONG
  • Georgian 9/16 Hg Bev Teg 24X24X5/8, PK16, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber Georgian 9/16 Hg Bev Teg 24X24X5/8, PK16, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
  • Georgian 9/16 Hg Bev Teg 24X24X5/8, PK16, Series Georgian, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Beveled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.86, Medium Texture, Material Mineral Fiber, Coverage 64 sq. ft., Resistant To Sag, Mold, Mildew, Soil, Bacteria, Scrub, Wash, Impact, Scratch Resistant, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 16

  • Item # 32WL57
  • Mfr. Model # 1753B
  • Georgian 9/16 Hg Bev Teg 24X24X5/8, PK16, Series Georgian, Width 24 In., Length 24 In., Thickness 5/8 In.,...More

Ff Hg Fg Ang Teg 24 X 24X5/8, PK12, 24"
  • ARMSTRONG
  • Ff Hg Fg Ang Teg 24 X 24X5/8, PK12, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber Ff Hg Fg Ang Teg 24 X 24X5/8, PK12, 24" Width, 24" Length, 5/8" Thickness, Mineral Fiber
  • Ff Hg Fg Ang Teg 24 X 24X5/8, PK12, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 5/8 In., Color White, Edge Type Angled Tegular, Noise Reduction Coefficient 0.55, Ceiling Attenuation Class 35, Light Reflectance 0.85, Medium Texture, Material Mineral Fiber, Coverage 48 sq. ft., Resistant To Sag, Mold, Mildew, Bacteria, Soil, Temp. Range 32 Degrees to 120 Degrees F, Package Quantity 12

  • Item # 32WL74
  • Mfr. Model # 1833
  • Ff Hg Fg Ang Teg 24 X 24X5/8, PK12, Series Fine Fissured, Width 24 In., Length 24 In., Thickness 5/8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More