Skip Content

Ceiling Tiles

4 results found that include 171 products

Filter Results By

Branch Availability
Series
Length
Width
Noise Reduction Coefficient
Edge Type
Grid Size
Color
Thickness
Ceiling Attenuation Class
Light Reflectance
Material
Resistant To
Price
Shop By
Ratings

Viewing as

List Table
  • Acoustical Ceiling Tiles
    • Multiple product options available

      Ceramaguard®— Nondirectional, smooth texture and resistant to chemical fumes. Suitable for high-moisture locations including shower areas and indoor parking garages.

      Cirrus®— Offer a mediumtextured appearance with excellent noise reduction, sag resistance, high light reflectance, antimicrobial treatment, and no added formaldehyde.

      Cirrus® Profiles - Classic Step™— Medium-textured appearance with edge details carved into the panels. Compatible with standard suspension systems.

      Clean Room FL— Unperforated Class 5 (Class 100) tiles feature high scrubbability and washability plus impact, scratch, and soil resistance. Meet USDA/FSIS guidelines in food processing areas.

      Clean Room VL, and Cortega— Provide enhanced resistance against structural failure during a fire when used with Fire Guard grid assemblies (sold separately) .

      Dune and Dune Second Look— Nondirectional appearance helps reduce installation time. Durable, scratch-resistant surface.

      Fine Fissured— Provide excellent sag resistance.

      Fine Fissured Second Look— Feature an innovative look where the panel is scored to look like a 2 ft. x 2 ft. panel. Compatible with standard suspension systems.

      Georgian™ High Washability and Clean Room VL— Unperforated Class 5 (Class 100) tiles offer high wash and scrubbability, and soil resistance. Impact and scratch resistant. Meet USDA/FSIS guidelines for food processing areas.

      Kitchen Zone™— Easy-to-clean panels feature up to 20% more light reflectance than vinyl-covered gypsum. The smooth surface meets USDA/FSIS guidelines in food processing areas.

      Optima®— Offer high acoustical performance and ideal for open plan offices, computer rooms, and auditoriums.

      Ultima®— Offer excellent noise reduction, sag resistance, high light reflectance, antimicrobial treatment, and no added formaldehyde, in a high-impact, scratch-resistant, washable, and scrubbable tile.

      Multiple product options available

  • Ceiling Tile Exit Panel, 24" Width, 24" Length, 1
    Ceiling Tile Exit Panels
  • Prelude Ml 4FTX1-1/2 White, PK60, N/A Width, 48"&
    Prelude Ml 4FTX1-1/2 White, PK60, N/A Width, 48"&
    • ARMSTRONG
    • Prelude Ml 4FTX1-1/2 White, PK60, Material Hot Dipped Galvanized Steel, Series Prelude, Length 48 In., Width N/A, Edge Type N/A, Color White, Thickness N/A, Resistant To PeakForm, Texture N/A, Coverage 240 lf., Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 30 Percent, Application Offices, Retail, Education, Hospitality, Features N/A, Standards ASTM C636

    • Item # 32WN61
    • Mfr. Model # ML7343
    • Prelude Ml 4FTX1-1/2 White, PK60, Material Hot Dipped Galvanized Steel, Series Prelude, Length 48 In., Width...More

  • Ceiling Tile, 24" Width, 24" Length, 1" Thickness
    Ceiling Tile, 24" Width, 24" Length, 1" Thickness
    • ARMSTRONG
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Calla, Length 24 In., Width 24 In., Noise Reduction Coefficient 0.85, Edge Type Square Lay-In, Grid Size 15/16 In., Color White, Thickness 1 In., Ceiling Attenuation Class 35, Light Reflectance 0.86, Resistant To Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant, Impact Resistant, Texture Smooth, Coverage 40 sq. ft., Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 75 Percent

    • Item # 430U24
    • Mfr. Model # 2820A
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Calla, Length 24 In., Width 24 In., Noise...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More