Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Caster Load Rating Range
Caster Wheel/Tread Material
Wheel Dia.
Wheel Width
Overall Height
Brand
Price
Shop By
Ratings

Casters and Wheels

51 Results Found that Include 167 Products

Results per page:  16 | 32 | 48
Swvl Stem Cstr,Neoprene,3 in Dia,110 lb.
  • TM

    Grainger Choice

  • Swvl Stem Cstr, Neoprene, 3 in Dia, 110 lb. Swivel Stem Caster
  • Item # 2LY74
  • Mfr. Model # POM30223BC-NPR
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Friction Ring, Wheel Dia. 3 In.,...More

  • Category : Stem Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rigid Plate Casters Rigid Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
Tubed Pneumatic Wheel,10 in. Dia,350 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tubed Pneumatic Wheel, 10 in. Dia, 350 lb. Tubed Pneumatic Wheel,10 in. Dia,350 lb.
  • Item # 4DE47
  • Mfr. Model # SO1062710G
  • Tubed Pneumatic Wheel, Caster Load Rating Range 300 to 999 lb., Sawtooth Tread, Tire Sidewall No....More

  • Category : Pneumatic and Solid Rubber Wheels
  • TM

    Grainger Choice

  • Caster Wheel Caster Wheel
  • Multiple product options available

    Multiple product options available

  • Category : Caster Wheels
Never Flat Wheel,8-1/2 in.,300 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Never Flat Wheel, 8-1/2 in., 300 lb. Never Flat Wheel
  • Item # 22NY37
  • Mfr. Model # 22NY37
  • Never Flat Wheel, Caster Load Rating Range 300 to 999 lb., Sawtooth Tread, Tire Sidewall No. 2.80/2.50-4,...More

  • Category : Pneumatic and Solid Rubber Wheels
5" Caster Wheel, 1250 lb. Load Rating, Wheel Width
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 5" Caster Wheel, 1250 lb. Load Rating, Wheel Width 2", Nylon, Fits Axle 1/2" Caster Wheel
  • Item # 45XA93
  • Mfr. Model # CDP-G-35
  • Caster Wheel, Load Rating 1250 lb., Wheel Dia. 5 In., Wheel Width 2 In., Caster Wheel/Tread Material Nylon,...More

  • Category : Caster Wheels
Stem Caster,175lb,Side Brake,1/2in. Dia
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stem Caster, 175lb, Side Brake, 1/2in. Dia Stem Caster,175lb,Side Brake,1/2in. Dia
  • Item # 44ZP28
  • Mfr. Model # 94041-31EE-2313
  • Swivel Stem Caster, Caster Load Rating Range 0 to 299 lb., Caster Stem Type Threaded, Wheel Dia. 3 In., Wheel...More

  • Category : Stem Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pneumatic Wheel Pneumatic Wheel
  • Multiple product options available

    Multiple product options available

  • Category : Pneumatic and Solid Rubber Wheels
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck Wheels Hand Truck Wheels
  • Multiple product options available

    Multiple product options available

  • Category : Pneumatic and Solid Rubber Wheels
Twin Whl Swvl Cstr,Polyurethn,110 lb,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Twin Whl Swvl Cstr, Polyurethn, 110 lb, PK5 Twin Whl Swvl Cstr,Polyurethn,110 lb,PK5
  • Item # 19YX31
  • Mfr. Model # 64328
  • Twin Wheel Swivel Caster, Caster Load Rating Range 300 to 999 lb., Caster Stem Type Friction Ring, Wheel Dia....More

  • Category : Stem Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
6" Plate Caster, 1000 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 6" Plate Caster, 1000 lb. Load Rating 6" Plate Caster, 1000 lb. Load Rating
  • Item # 1NWC7
  • Mfr. Model # 1NWC7
  • Plate Caster, Caster Load Rating Range 1000 to 2999 lb., Wheel Dia. 6 In., Load Rating 1000 lb., Wheel Width...More

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Caster Wheel Caster Wheel
  • Multiple product options available

    Multiple product options available

  • Category : Caster Wheels
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Stem Caster Swivel Stem Caster
  • Multiple product options available

    Multiple product options available

  • Category : Stem Casters
Tubed Pneumatic Wheel,6 in.,200 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tubed Pneumatic Wheel, 6 in., 200 lb. Tubed Pneumatic Wheel
  • Item # 2RZJ3
  • Mfr. Model # 2RZJ3
  • Tubed Pneumatic Wheel, Caster Load Rating Range 0 to 299 lb., Lug Tread, Tire Sidewall No. 6X2-4, Load Rating...More

  • Category : Pneumatic and Solid Rubber Wheels
Semi-Pneumatic Wheel,12 in.,140 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Semi-Pneumatic Wheel, 12 in., 140 lb. Semi-Pneumatic Wheel
  • Item # 1NXC3
  • Mfr. Model # 1NXC3
  • Semi-Pneumatic Wheel, Caster Load Rating Range 0 to 299 lb., Ribbed Tread, Tire Sidewall No. 12x3, Load...More

  • Category : Pneumatic and Solid Rubber Wheels
  • TM

    Grainger Choice

  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Plate Casters Swivel Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • Caster Wheel Caster Wheel
  • Multiple product options available

    Multiple product options available

  • Category : Caster Wheels
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rigid Plate Casters Rigid Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
3" Caster Wheel, 600 lb. Load Rating, Wheel Width
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3" Caster Wheel, 600 lb. Load Rating, Wheel Width 1-13/16", Phenolic, Fits Axle 3/8" Caster Wheel
  • Item # 2G220
  • Mfr. Model # TM0310112B01G
  • Caster Wheel, Load Rating 600 lb., Wheel Dia. 3 In., Wheel Width 1-13/16 In., Caster Wheel/Tread Material...More

  • Category : Caster Wheels
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Stem Caster Swivel Stem Caster
  • Multiple product options available

    Multiple product options available

  • Category : Stem Casters
  • TM

    Grainger Choice

  • Rigid Plate Casters Rigid Plate Casters
  • Multiple product options available

    Multiple product options available

  • Category : Plate Casters
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Swivel Stem Caster Swivel Stem Caster
  • Multiple product options available

    Multiple product options available

  • Category : Stem Casters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More