Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

6 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Clear Short Drawer Dividers, 6" Height
  • METRO
  • Clear Short Drawer Dividers, 6" Height Short Drawer Dividers
  • Item # 6EJG8
  • Mfr. Model # SXR6SDIV
  • Short Drawer Dividers, Overall Height 6 In., Overall Width 1/8 In., Color Clear, For Use With Mfr. No....More

  • Category : Medical Cart Accessories
Rigid Stem Caster,Ht 5 In,w/Donut Bumper
Extended Handle,14 in L x 1 in W x 1in H
Taupe Long Drawer Dividers, 3" Height
  • METRO
  • Taupe Long Drawer Dividers, 3" Height Long Drawer Dividers
  • Item # 6EJG5
  • Mfr. Model # SXR3LDIV
  • Long Drawer Dividers, Overall Height 3 In., Overall Width 1/8 In., Color Taupe, For Use With Mfr. No....More

  • Category : Medical Cart Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More