Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

19 Results Found that Include 44 Products

Results per page:  16 | 32 | 48
Welded Utility Cart,2000 lb.,Steel
  • Welded Utility Cart, 2000 lb., Steel Welded Utility Cart
  • Item # 49Y581
  • Mfr. Model # LG-2448-6PY
  • Welded Utility Cart, Load Capacity 2000 lb., Steel Material, 12 Gauge, Powder Coated Finish, Gray Color,...More

  • Category : Metal Utility Carts
Mobile Workstation,24x36,w/Pegboard
  • LITTLE GIANT
  • Mobile Table Mobile Table
  • Multiple product options available

    Mobile Table, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves, Material, Color,...More

  • Category : Mobile Work Tables
Adjustable Tray A Frame Shelf Truck, 2000 lb. Load Cap
Wire Reel Cart,1200 lb.
  • LITTLE GIANT
  • Wire Reel Cart, 1200 lb. Wire Reel Cart
  • Item # 49Y648
  • Mfr. Model # RC-2448-5PYTL
  • Wire Reel Cart, Load Capacity 1200 lb., Number of Spindles 5, Spindle Dia. 1/2 In., Overall Height 35 In.,...More

  • Category : Wire Spool Carts
Convertible Platform Truck,1200 lb.
  • LITTLE GIANT
  • Convertible Platform Truck, 1200 lb. Convertible Platform Truck
  • Item # 11X375
  • Mfr. Model # CC-3060-5PYBK
  • Combination Platform Truck, Load Capacity 1200 lb., Deck Material Steel, Handle Type Push-Pull, Overall...More

  • Category : Platform Trucks
Steel Order Picking Cart with Pocket, Number of Shelves
  • Steel Order Picking Cart with Pocket, Number of Shelves 2, 1200 lb. Load Capacity Order Picking Stock Cart, Flush Shelf
  • Item # 19G829
  • Mfr. Model # LG-1832-WS-P-BK
  • Order Picking Cart with Pocket, Flush Top, Load Capacity 1200 lb., Material Steel, 12 Gauge Thickness, Powder...More

  • Category : Order Picking Carts
  • LITTLE GIANT
  • Mobile Work Center Mobile Work Center
  • Multiple product options available

    Mobile Work Center, Steel Construction, Powder Coat Finish, Gray, Varies by Overall Width, Caster Type, Number of Drawers, Load Capacity, Overall Length, Overall Height...More

  • Category : Mobile Workstations
  • LITTLE GIANT
  • Mobile Work Table Mobile Work Table
  • Multiple product options available

    Mobile Work Table, Load Capacity 500 lb., Caster Type (4) Swivel with Brakes, Caster Material Hard Rubber Swivel, Caster Size 3 In., Number of Drawers 1, Drawer Width 13...More

  • Category : Mobile Work Tables
Lip Edge Work Height Platform Truck
  • LITTLE GIANT
  • Lip Edge Work Height Platform Truck Lip Edge Work Height Platform Truck
  • Item # 49Y659
  • Mfr. Model # RNL-2448-6MR
  • Lip Edge Work Height Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable Push,...More

  • Category : Platform Trucks
Steel Order Picking Cart, Number of Shelves 2, 1200 lb
  • Steel Order Picking Cart, Number of Shelves 2, 1200 lb. Load Capacity Order Picking Stock Cart, Lipped Shelf
  • Item # 9MGP6
  • Mfr. Model # LG-2436-WSBRK
  • Order Picking Cart, Lip, Load Capacity 1200 lb., Material Steel, Powder Coated Finish, Gray, Overall Length...More

  • Category : Order Picking Carts
Work Height Platform Truck,48inL x 24inW
  • LITTLE GIANT
  • Work Height Platform Truck, 48inL x 24inW Work Height Platform Truck
  • Item # 19G888
  • Mfr. Model # RNB-2448-6MR
  • Work Height Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable Pipe Handle,...More

  • Category : Platform Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More