Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Standard Platform Truck,2000 lb.
  • LITTLE GIANT
  • Standard Platform Truck, 2000 lb. Platform Truck
  • Item # 16D335
  • Mfr. Model # NBB-2448-6MR
  • Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable Pipe Handle, Overall...More

  • Category : Platform Trucks
Hand Truck,600 lb.
  • LITTLE GIANT
  • Hand Truck, 600 lb. Hand Truck,600 lb.
  • Item # 49Y701
  • Mfr. Model # TF-362-10FF
  • Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Dual Handle, Noseplate Depth 13-1/2 In., Noseplate...More

  • Category : General Purpose Hand Trucks
Convertible Platform Truck,1200 lb.,Gray
  • LITTLE GIANT
  • Convertible Platform Truck, 1200 lb., Gray Convertible Platform Truck
  • Item # 11X374
  • Mfr. Model # CC-2448-5PYBK
  • Combination Platform Truck, Load Capacity 1200 lb., Deck Material Steel, Handle Type Push-Pull, Overall...More

  • Category : Platform Trucks
Mobile Table, 1000 lb. Load Capacity
  • LITTLE GIANT
  • Mobile Table, 1000 lb. Load Capacity Mobile Table
  • Item # 19C164
  • Mfr. Model # IP-2436-2-TL
  • Mobile Table, Load Capacity 1000 lb., Overall Length 36 In., Overall Width 24 In., Overall Height 34 In.,...More

  • Category : Mobile Work Tables
Gray Mobile Service Bench, 1200 lb. Load Capacity
  • LITTLE GIANT
  • Gray Mobile Service Bench, 1200 lb. Load Capacity Mobile Workbench
  • Item # 19G856
  • Mfr. Model # MW-2436-5TL
  • Mobile Service Bench, Load Capacity 1200 lb., Overall Length 41 In., Overall Width 24 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
Standard Platform Truck,1000 lb.
  • LITTLE GIANT
  • Standard Platform Truck, 1000 lb. Quick Turn Platform Truck
  • Item # 9U696
  • Mfr. Model # T-720-DIA-UPS
  • Quick Turn Platform Truck, Load Capacity 1000 lb., Deck Material Steel, Handle Type Removable Cross Brace...More

  • Category : Platform Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More