Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

21 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Folding Hand Truck, Telescoping, 250 lb., Overall Width 19-
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Hand Truck, Telescoping, 250 lb., Overall Width 19-1/2", Overall Height 42-1/2" Folding Hand Truck
  • Item # 20Y289
  • Mfr. Model # 33892
  • Folding Hand Truck, Load Capacity 250 lb., Hand Truck Handle Type Continuous Frame, Overall Height 42-1/2...More

  • Category : Folding Hand Trucks
Chime Jaw Drum Truck, Continuous Frame Flow-Back, Load Capa
  • TM

    Grainger Choice

  • DAYTON
  • Chime Jaw Drum Truck, Continuous Frame Flow-Back, Load Capacity 800 lb., Overall Height 48" Chime Jaw Drum Truck
  • Item # 6W853
  • Mfr. Model # 6W853
  • Chime Jaw Drum Truck, Load Capacity 800 lb., Drum Capacity 17 to 32 gal., Overall Width 20-1/2 In., Overall...More

  • Category : Drum Hand Trucks
Wire Spool Cart, 1200 Lbs, Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Spool Cart, 1200 Lbs, Gray Wire Spool Cart, 1200 Lbs, Gray
  • Item # 5LVF8
  • Mfr. Model # MWSR8-LP-95
  • Wire Spool Cart, Load Capacity 1200 lb., Handle Included Yes, Material Steel, Overall Height 46 In., Overall...More

  • Category : Wire Spool Carts
Drum Truck/Dispenser, Dual, Load Capacity 1000 lb.,  O
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck/Dispenser, Dual, Load Capacity 1000 lb., Overall Height 59" Drum Truck/Dispenser
  • Item # 34D664
  • Mfr. Model # 34D664
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 23-1/2 In., Overall...More

  • Category : Drum Hand Trucks
Three-Position Hand Truck, Continuous Frame Loop, Overall Height
  • TM

    Grainger Choice

  • DAYTON
  • Three-Position Hand Truck, Continuous Frame Loop, Overall Height 52" Three-Position Hand Truck, Continuous Frame Loop, Overall Height 52"
  • Item # 34D655
  • Mfr. Model # 34D655
  • Three-Position Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
Utility Cart,500 lb. Load Cap.
  • TM

    Grainger Choice

  • Utility Cart, 500 lb. Load Cap. Utility Cart
  • Item # 5UTJ0
  • Mfr. Model # 5UTJ0
  • Utility Cart, Load Capacity 500 lb., Shelf Length 30 In., Shelf Width 17-1/2 In., Shelf Color Green, Leg...More

  • Category : Plastic Utility Carts
Black Trade Cart/Service Bench, 500 lb. Load Capacity,
Utility Cart,500 lb. Load Cap.,PE
  • RUBBERMAID
  • Utility Cart, 500 lb. Load Cap., PE Utility Cart
  • Item # 4ACA1
  • Mfr. Model # FG450088BLA
  • Utility Cart, Load Capacity 500 lb., Shelf Material Polyethylene, Shelf Length 31-1/4 In., Shelf Width 17...More

  • Category : Plastic Utility Carts
General Purpose Hand Truck,800 lb.
  • TM

    Grainger Choice

  • DAYTON
  • General Purpose Hand Truck, 800 lb. General Purpose Hand Truck
  • Item # 2NXC2
  • Mfr. Model # 2NXC2
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate Depth 12-1/2...More

  • Category : General Purpose Hand Trucks
Sheet and Panel Truck, 2400 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • DAYTON
  • Sheet and Panel Truck, 2400 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type Sheet and Panel Truck
  • Item # 30F022
  • Mfr. Model # 30F022
  • Sheet and Panel Truck, Load Capacity 2400 lb., Overall Length 38-1/2 In., Overall Width 36 In., Overall...More

  • Category : Panel Trucks
Hand Truck,Cap 800 Lb,Pneumatic Wheels
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, Cap 800 Lb, Pneumatic Wheels General Purpose Hand Truck
  • Item # 19C208
  • Mfr. Model # T-370-10P
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate Depth 13-1/2...More

  • Category : General Purpose Hand Trucks
Utility Cart,Steel,42 Lx25 W,1400 lb.
  • TM

    Grainger Choice

  • Utility Cart, Steel, 42 Lx25 W, 1400 lb. Welded Ergonomic Utility Cart
  • Item # 8DRK6
  • Mfr. Model # ES236-P5-GP
  • Welded Ergonomic Utility Cart, Load Capacity 1400 lb., Steel Material, 12 Gauge, Powder Coated Finish, Gray...More

  • Category : Metal Utility Carts
Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder&#x
  • TM

    Grainger Choice

  • DAYTON
  • Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder Capacity 2 Cylinder Truck
  • Item # 20Y293
  • Mfr. Model # 20Y293
  • Cylinder Truck, Overall Height 66 In., Overall Width 36-3/8 In., Overall Depth 23 In., Load Capacity 500 lb.,...More

  • Category : Cylinder Hand Trucks
Standard Platform Truck,2000 lb.,48 In L
  • TM

    Grainger Choice

  • Standard Platform Truck, 2000 lb., 48 In L Platform Truck
  • Item # 4ZZ51
  • Mfr. Model # 4ZZ51
  • Platform Truck, Load Capacity 2000 lb., Deck Material Wood, Handle Type Removable, Overall Height 39 In.,...More

  • Category : Platform Trucks
Folding Table Dolly, 43 in.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Table Dolly, 43 in. Folding Table Dolly
  • Item # 9E001
  • Mfr. Model # DY3096
  • Folding Table Dolly, Load Capacity 1000 lb., Overall Length 90-1/4 In., Overall Width 31 In., Overall Height...More

  • Category : Chair and Table Carts
Mail Cart,16-1/4 In. L,35 In. W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mail Cart, 16-1/4 In. L, 35 In. W Mail Cart,16-1/4 In. L,35 In. W
  • Item # 20C485
  • Mfr. Model # 7754
  • Mail Cart, Overall Length 16-1/4 In., Overall Width 35 In., Overall Height 38-3/4 In., Load Capacity 350 lb.,...More

  • Category : Mail Carts
Platform Truck,24x48,1 Crossbar Handle
  • AKRO-MILS
  • Platform Truck, 24x48,1 Crossbar Handle Platform Truck
  • Item # 44U426
  • Mfr. Model # V90163A1412
  • Platform Truck, Load Capacity 1000 lb., Deck Material Structural Foam, Handle Type (1) Crossbar Swayback,...More

  • Category : Platform Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
Cylinder Truck. Continuous Frame Flow-Back, 800 lb., Cylinder&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cylinder Truck. Continuous Frame Flow-Back, 800 lb., Cylinder Capacity 2 Cylinder Truck
  • Item # 19G942
  • Mfr. Model # TW-50-10
  • Cylinder Truck, Overall Height 48 In., Overall Width 30 In., Load Capacity 800 lb., Cylinder Capacity 2,...More

  • Category : Cylinder Hand Trucks
Utility Cart,Steel,54 Lx24-1/4 W,2400 lb
  • TM

    Grainger Choice

  • Utility Cart, Steel, 54 Lx24-1/4 W, 2400 lb Welded Utility Cart with Floor Lock
  • Item # 16D367
  • Mfr. Model # GL-2448-8MRFL
  • Welded Utility Cart with Floor Lock, Load Capacity 2400 lb., Steel Material, 12 Gauge, Powder Coated Finish,...More

  • Category : Metal Utility Carts
Drawer,1200 lb.,Gray,Metal,20 In. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drawer, 1200 lb., Gray, Metal, 20 In. L Drawer,1200 lb.,Gray,Metal,20 In. L
  • Item # 4YW62
  • Mfr. Model # SD2014AMK
  • Drawer, For Use With Any Edsal Utility Cart, Load Capacity 75 lb., Overall Depth 17-1/4 In., Overall Width 20...More

  • Category : Utility Cart Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More