Skip Content

Carts and Trucks

22 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Polypropylene Flat Handle Utility Cart, 500 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    5UTH9
    Mfr. Model #
    5UTH9
    Polypropylene Flat Handle Utility Cart, 500 lb. Load Capaci
    Web Price $175.00 / each
  • Foam Filled Wheel, Microcellular Foam

    Brand
    MAGLINER
    Item #
    5YN86
    Mfr. Model #
    131010
    Foam Filled Wheel, Microcellular Foam
    Web Price $71.00 / each
  • Polypropylene Flat Handle Utility Cart, 500 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    5UTJ2
    Mfr. Model #
    5UTJ2
    Polypropylene Flat Handle Utility Cart, 500 lb. Load Capaci
    Web Price $204.00 / each
  • Polyethylene Raised Handle Deep Shelf Utility Cart, 500 lb. Load Capacity, Number of Shelves: 2

    Brand
    RUBBERMAID
    Item #
    4AAZ9
    Mfr. Model #
    FG450088BEIG
    Polyethylene Raised Handle Deep Shelf Utility Cart, 500 lb.
    Web Price $213.50 / each
  • Polypropylene Flat Handle Deep Shelf Utility Cart, 500 lb. Load Capacity, Number of Shelves: 2

    Brand
    RUBBERMAID
    Item #
    9G428
    Mfr. Model #
    3485206
    Polypropylene Flat Handle Deep Shelf Utility Cart, 500 lb.&
    Web Price $171.50 / each
  • Convertible Hand Truck, Continuous Frame Flow-Back, 600 lb., Overall Height 50"

    Brand
    DAYTON
    Item #
    4ZJ32
    Mfr. Model #
    4ZJ32
    Convertible Hand Truck, Continuous Frame Flow-Back, 600 lb.,
    Web Price $171.00 / each
  • Convertible Hand Truck, Dual Loop, Overall Height 53-3/8"

    Brand
    GRAINGER APPROVED
    Item #
    21U665
    Mfr. Model #
    21U665
    Convertible Hand Truck, Dual Loop, Overall Height 53-3/8&qu
    Web Price $374.50 / each
  • Black MDPE Hinged Tilt Truck Lid, 69-1/2" L X 34" W, 27.0 cu. ft. Capacity

    Brand
    RUBBERMAID
    Item #
    1D651
    Mfr. Model #
    FG131700BLA
    Black MDPE Hinged Tilt Truck Lid, 69-1/2" L X
    Web Price $220.00 / each
  • 24"W x 45"H Gray Wire Reel Caddy, 300 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    19C204
    Mfr. Model #
    19C204
    24"W x 45"H Gray Wire Reel Caddy, 300 lb. Lo
    Web Price $257.50 / each
  • Polypropylene Flat Handle Utility Cart, 500 lb. Load Capacity, Number of Shelves: 2

    Brand
    RUBBERMAID
    Item #
    2ZB53
    Mfr. Model #
    FG9T6600BLA
    Polypropylene Flat Handle Utility Cart, 500 lb. Load Capaci
    Web Price $182.00 / each
  • Truck, Hand, 800 Lb

    Brand
    DAYTON
    Item #
    6W857
    Mfr. Model #
    6W857
    Truck,Hand,800 Lb
    Web Price $139.50 / each
  • Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate Width 24", Noseplate Depth 5-1/4"

    Brand
    DAYTON
    Item #
    4XKJ2
    Mfr. Model #
    4XKJ2
    Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate&
    Web Price $459.50 / each
  • Ladder Cart with Cabinet, (2) Swivel, (2) Rigid

    Brand
    RUBBERMAID
    Item #
    6WU51
    Mfr. Model #
    FG9T5800BLA
    Ladder Cart with Cabinet, (2) Swivel, (2) Ri
    Web Price $1,130.00 / each
  • Black Tilt Truck, 27.0 cu. ft. Capacity, 2100 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    1D652
    Mfr. Model #
    FG131600BLA
    Black Tilt Truck, 27.0 cu. ft. Capacity, 2100 lb. Load
    Web Price $1,215.00 / each
  • Nesting Merch Platform Truck, 1500 lb.

    Brand
    GRAINGER APPROVED
    Item #
    2TUK4
    Mfr. Model #
    2TUK4
    Nesting Merch Platform Truck,1500 lb.
    Web Price $408.00 / each
  • Red Self-Dumping Hopper, 40.5 cu. ft., 2000 lb. Load Cap., 41" H X 51-1/4" L X 49" W

    Brand
    DAYTON
    Item #
    5PKF7
    Mfr. Model #
    5PKF7
    Red Self-Dumping Hopper, 40.5 cu. ft., 2000 lb. Load C
    Web Price $1,121.00 / each
  • Steel Flat Handle Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    19G817
    Mfr. Model #
    19G817
    Steel Flat Handle Utility Cart, 1200 lb. Load Capacity,
    Web Price $266.50 / each
  • Cylinder Truck. Dual, 600 lb., Cylinder Capacity 2

    Brand
    GRAINGER APPROVED
    Item #
    5MLL3
    Mfr. Model #
    TW-30
    Cylinder Truck. Dual, 600 lb., Cylinder Capacity 2
    Web Price $312.50 / each
  • 42-1/4"L x 24-1/4"W x 35"H Garden Cart, 1200 lb.

    Brand
    GRAINGER APPROVED
    Item #
    19G878
    Mfr. Model #
    GC-2436-2-10/12PN-83T
    42-1/4"L x 24-1/4"W x 35"H Garden Cart,
    Web Price $662.00 / each
  • White Canvas Basket Truck, 12.4 cu. ft., 600 lb., 36"L X 24"W X 31-1/2"H

    Brand
    ROYAL BASKET TRUCK
    Item #
    4W328
    Mfr. Model #
    G10-CCW-PMA-3UNN
    White Canvas Basket Truck, 12.4 cu. ft., 600 lb., 36&q
    Web Price $248.50 / each
  • Platform Truck, 2000lb, 36in x 24in, 38in H

    Brand
    GRAINGER APPROVED
    Item #
    49DM86
    Mfr. Model #
    EPT24366MR95
    Platform Truck,2000lb,36in x 24in,38in H
    Web Price $329.50 / each
  • Platform Truck, 1200 lb., SS, 36 in x 24 in

    Brand
    GRAINGER APPROVED
    Item #
    2TUH4
    Mfr. Model #
    XP236-S5
    Platform Truck,1200 lb.,SS,36 in x 24 in
    Web Price $634.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More