Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

36 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Utility Cart Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Utility Carts
Convertible Hand Truck, Continuous Frame Loop, Overall Height&#x
  • MAGLINER
  • Convertible Hand Truck, Continuous Frame Loop, Overall Height 61" Convertible Hand Truck
  • Item # 5YN94
  • Mfr. Model # GMK81UA4
  • Convertible Hand Truck, Horizontal Load Cap. 1000 lb., Vertical Load Cap. 500 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Hei
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 59-1/2" Drum Truck
  • Item # 34D646
  • Mfr. Model # 34D646
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 23-1/2 In., Overall Height 59-1/2...More

  • Category : Drum Hand Trucks
Platform Truck,Folding Handle,29x18-1/2
  • TM

    Grainger Choice

  • Platform Truck, Folding Handle, 29x18-1/2 Platform Truck
  • Item # 33H180
  • Mfr. Model # 33H180
  • Platform Truck, Load Capacity 330 lb., Deck Material Aluminum, Handle Type Fixed Folding, Overall Height...More

  • Category : Platform Trucks
Cube Truck, 3/8 cu. yd. Volume Capacity, 400 lb.
  • BAYHEAD
  • Cube Truck, 3/8 cu. yd. Volume Capacity, 400 lb. Load Capacity, 24-1/4" Overall Width Cube Truck
  • Item # 3WFX9
  • Mfr. Model # UT-8 BLUE
  • Cube Truck, Volume Capacity 3/8 cu. yd., Load Capacity 400 lb., Bushel Capacity 8.0, Overall Length 36-1/4...More

  • Category : Cube Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Black/Red Trade Cart/Service Bench, 250 lb. Load Capac
Gray Mobile Workbench, 2000 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gray Mobile Workbench, 2000 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type Mobile Workbench
  • Item # 1TGL6
  • Mfr. Model # 3400-95
  • Mobile Workbench, Load Capacity 2000 lb., Overall Length 24 In., Overall Width 66 In., Overall Height 39-3/4...More

  • Category : Mobile Service Benches and Cabinets
Wagon Truck, 800 lb. Load Capacity, Pneumatic Wheel Type,&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wagon Truck, 800 lb. Load Capacity, Pneumatic Wheel Type, 13" Wheel Diameter Wagon Truck
  • Item # 12X314
  • Mfr. Model # FW6036
  • Wagon Truck, Load Capacity 800 lb., Overall Length 61 In., Deck Material Steel, Overall Width 36 In., Overall...More

  • Category : Wagon Trucks
Dump Cart, Steel, 3/8 cu. yd. Volume Capacity, 500
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Dump Cart, Steel, 3/8 cu. yd. Volume Capacity, 500 lb. Max. Capacity, Pneumatic Wheel Type Westward Dump Cart
  • Item # 46V231
  • Mfr. Model # 46V231
  • Dump Cart, Volume Capacity 3/8 cu. yd., Load Capacity 500 lb., Wheel Type Pneumatic, Cart Material Steel,...More

  • Category : Dump Carts
Drywall Truck, 3000 lb. Load Capacity, (2) Swivel,
Cylinder Truck. Continuous Frame Flow-Back, 250 lb., Cylinder&#x
  • TM

    Grainger Choice

  • Cylinder Truck. Continuous Frame Flow-Back, 250 lb., Cylinder Capacity 1 Cylinder Truck
  • Item # 5WXF6
  • Mfr. Model # 250-0
  • Cylinder Truck, Overall Height 49 In., Overall Width 18 In., Load Capacity 250 lb., Cylinder Capacity 1, Max....More

  • Category : Cylinder Hand Trucks
Poly Shell Chair Dolly,22-3/4x5-3/4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Poly Shell Chair Dolly, 22-3/4x5-3/4 Poly Shell Chair Dolly,22-3/4x5-3/4
  • Item # 3KYK1
  • Mfr. Model # DY81
  • Stacked Chair Dolly, Load Capacity 1000 lb., Overall Length 23 In. 1/2 In., Overall Width 22-3/4 In., Overall...More

  • Category : Chair and Table Carts
Appliance Hand Truck, Loop, 750 lb., Noseplate Width 24&quo
  • TM

    Grainger Choice

  • DAYTON
  • Appliance Hand Truck, Loop, 750 lb., Noseplate Width 24", Noseplate Depth 5-1/4" Appliance Hand Truck
  • Item # 34D668
  • Mfr. Model # 34D668
  • Appliance Hand Truck, Load Capacity 750 lb., Hand Truck Handle Type Dual Loop, Wheel Type Mold-On, Material...More

  • Category : Appliance Hand Trucks
Stair Climbing Hand Truck, Continuous Frame Dual Pin, 650&#
  • TM

    Grainger Choice

  • DAYTON
  • Stair Climbing Hand Truck, Continuous Frame Dual Pin, 650 lb., Overall Width 22" Stair Climbing Hand Truck
  • Item # 3W485
  • Mfr. Model # 3W485
  • Stair Climbing Hand Truck, Load Capacity 650 lb., Hand Truck Handle Type Continuous Frame Dual Pin, Overall...More

  • Category : Stair Climbing Hand Trucks
Utility Cart,300 lb. Load Cap.,3 Shelves
  • CAMBRO
  • Utility Cart, 300 lb. Load Cap., 3 Shelves Utility Cart
  • Item # 4UJP9
  • Mfr. Model # EABC331KD110
  • Utility Cart, Load Capacity 300 lb., Shelf Material Polypropylene, Shelf Length 24-3/8 In., Shelf Width...More

  • Category : Plastic Utility Carts
Chrome Wire Cart, Silver, 18" Shelf Width, 36" Sh
  • METRO
  • Chrome Wire Cart, Silver, 18" Shelf Width, 36" Shelf Length Wire Cart
  • Item # 4W648
  • Mfr. Model # 2SPN33AC
  • Wire Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 18 In., Overall...More

  • Category : Wire Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drywall Truck Drywall Truck
  • Multiple product options available

    Multiple product options available

  • Category : Panel Trucks
Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Hei
Enclosed  Cart,Polypropylene,Black,300lb
  • RUBBERMAID
  • Enclosed Cart, Polypropylene, Black, 300lb Enclosed Service Carts
  • Item # 9UZT7
  • Mfr. Model # FG9T6800BLA
  • Enclosed Service Cart, 2 Sides Enclosed, Load Capacity 300 lb., Material Polypropylene, Smooth Finish, Black...More

  • Category : Enclosed Service Carts
Utility Cart,Steel,66 Lx30-1/4 W,3600 lb
  • TM

    Grainger Choice

  • Utility Cart, Steel, 66 Lx30-1/4 W, 3600 lb Welded Ergonomic Utility Cart
  • Item # 16D361
  • Mfr. Model # ERGL-3060-8PYBK
  • Welded Ergonomic Utility Cart, Load Capacity 3600 lb., Steel Material, 12 Gauge, Powder Coated Finish, Gray...More

  • Category : Metal Utility Carts
Platform Truck,1200 lb,Steel,60in x 30in
  • JAMCO
  • Platform Truck, 1200 lb, Steel, 60in x 30in Platform Truck
  • Item # 13X152
  • Mfr. Model # PU360 Z8
  • Platform Truck, Load Capacity 1200 lb., Deck Material Steel, Handle Type Removable, Tubular, Overall Height...More

  • Category : Platform Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
Basket Truck, 10.0 Bushel Capacity, 24" Overall Width,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Basket Truck, 10.0 Bushel Capacity, 24" Overall Width, 36" Overall Length Basket Truck
  • Item # 33W331
  • Mfr. Model # 33W331
  • Basket Truck, Bushel Capacity 10.0, Volume Capacity 12.5 cu. ft., Load Capacity 600 lb., Overall Length 36...More

  • Category : Basket Trucks
Folding Handle Platform Truck,660 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Handle Platform Truck, 660 lb. Folding Handle Platform Truck
  • Item # 2TUT6
  • Mfr. Model # 2TUT6
  • Folding Handle Platform Truck, Load Capacity 660 lb., Deck Material Plastic, Handle Type Folding, Overall...More

  • Category : Platform Trucks
Basket Truck Spring Lift, 16 bu, white
  • ROYAL BASKET TRUCK
  • Basket Truck Spring Lift, 16 bu, white Basket Truck Spring Lift Kit
  • Item # 6YU22
  • Mfr. Model # G16-WWX-SLN
  • Basket Truck Spring Lift Kit, Load Capacity 150 lb., Overall Length 36 In., Overall Width 24 In., Color...More

  • Category : Cube Truck Spring Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More