Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

68 Results Found that Include 262 Products

Results per page:  16 | 32 | 48
Visible Contents Mobile Storage Locker with Adjustable Center&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Visible Contents Mobile Storage Locker with Adjustable Center Shelf, 2000 lb. Load Capacity Visible Contents Mobile Storage Locker with Adjustable Center Shelf
  • Item # 8EHF0
  • Mfr. Model # SC-A-3060-6PPY
  • Visible Contents Mobile Storage Locker with Adjustable Center Shelf, Load Capacity 2000 lb., Shelf Length 59...More

  • Category : Security Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
  • TM

    Grainger Choice

  • Wire Security Cart Wire Security Cart
  • Multiple product options available

    Multiple product options available

  • Category : Security Carts
  • TM

    Grainger Choice

  • Mesh Security Truck Mesh Security Truck
  • Multiple product options available

    Multiple product options available

  • Category : Security Carts
Mobile Tool Cart, White, Round Hole Pegboard Both Sides
  • TM

    Grainger Choice

  • Tilt Truck Tilt Truck
  • Multiple product options available

    Multiple product options available

  • Category : Tilt Trucks
Round Folding Table Cart,72 x 30 x 55 in
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Folding Table Cart, 72 x 30 x 55 in Round Folding Table Cart,72 x 30 x 55 in
  • Item # 23L856
  • Mfr. Model # HRTT1BLK01
  • Round Folding Table Cart, Overall Length 72 In., Overall Width 30 In., Overall Height 55 In., Max. Number of...More

  • Category : Chair and Table Carts
Drum Truck, Dual, Load Capacity 700 lb.,  Overall Heig
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck, Dual, Load Capacity 700 lb., Overall Height 35-1/2" Drum Truck
  • Item # 34D653
  • Mfr. Model # 34D653
  • Drum Truck, Load Capacity 700 lb., Drum Capacity 30 to 85 gal., Overall Width 28 In., Overall Height 35-1/2...More

  • Category : Drum Hand Trucks
Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Hei
  • VALLEY CRAFT
  • Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 60" Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 60"
  • Item # 3KNA1
  • Mfr. Model # 3210
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 30 to 55 gal., Overall Width 26 In., Overall Height 60 In.,...More

  • Category : Drum Hand Trucks
Towable Utility Truck, 1 cu. yd. Volume Capacity, 1200
A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • DAYTON
  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
Mobile Tool Cart, Silver, Square Hole Pegboard Both Sides
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Security Cart Security Cart
  • Multiple product options available

    Multiple product options available

  • Category : Security Carts
Security Cart, 1200 lb. Load Capacity, (4) Swivel
Welding Cylinder Truck. Continuous Handle Eye Hook, 1680 lb
  • TM

    Grainger Choice

  • Welding Cylinder Truck. Continuous Handle Eye Hook, 1680 lb., Cylinder Capacity 2 Welding Cylinder Truck
  • Item # 5WXF0
  • Mfr. Model # 554-30
  • Welding Cylinder Truck, Overall Height 9-1/2 In., Overall Width 40 In., Overall Depth 12-1/2 In., Load...More

  • Category : Cylinder Hand Trucks
  • TM

    Grainger Choice

  • Cylinder Truck Cylinder Truck
  • Multiple product options available

    Multiple product options available

  • Category : Cylinder Hand Trucks
Steel Medical Cylinder Cart, 3200 lb. Load Capacity, (
  • Steel Medical Cylinder Cart, 3200 lb. Load Capacity, (2) Rigid, (2) Swivel Casters Wheel Type Medical Cylinder Cart
  • Item # 5WXH8
  • Mfr. Model # AC-54
  • Medical Cylinder Cart, Overall Height 46 In., Overall Width 42 In., Overall Depth 32 In., Load Capacity 3200...More

  • Category : Medical Cylinder Carts
Basic Trolley, Blue, Perforated Cabinet
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Basic Trolley, Blue, Perforated Cabinet Basic Trolley, Blue, Perforated Cabinet
  • Item # 35YR63
  • Mfr. Model # C74007004
  • Basic Trolley, Square Hole, Overall Height 64-31/32 In., Overall Depth 28-9/64 In., Overall Width 31-1/2 In.,...More

  • Category : Toolboard and Bin Storage Trucks
Hopper Truck, 1-1/2 cu. yd. Volume Capacity, 2000 lb.&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hopper Truck, 1-1/2 cu. yd. Volume Capacity, 2000 lb. Load Capacity, Portable Hopper Type Hopper Truck
  • Item # 2KFC6
  • Mfr. Model # SPTT-15
  • Hopper Truck, Volume Capacity 1-1/2 cu. yd., Load Capacity 2000 lb., Overall Length 65-1/8 In., Overall...More

  • Category : Tilt Trucks
Mobile Table, 7000 lb. Load Capacity
  • JAMCO
  • Mobile Table, 7000 lb. Load Capacity Mobile Table
  • Item # 4DKN9
  • Mfr. Model # LM472-MP
  • Mobile Table, Load Capacity 7000 lb., Overall Length 73 In., Overall Width 37 In., Overall Height 30 In.,...More

  • Category : Mobile Work Tables
Chrome Exchange Cart, Silver, 24" Shelf Width, 48"
  • METRO
  • Chrome Exchange Cart, Silver, 24" Shelf Width, 48" Shelf Length Exchange Cart
  • Item # 2TRJ7
  • Mfr. Model # ECM55XD
  • Exchange Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 50 In., Overall Width 26 In., Overall...More

  • Category : Wire Carts
Stair Climbing Barrel Back Hand Truck, Continuous Frame Dua
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More