Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

230 Results Found that Include 746 Products

Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • DAYTON
  • Cylinder Truck Cylinder Truck
  • Multiple product options available

    Multiple product options available

  • Category : Cylinder Hand Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
  • LITTLE GIANT
  • Mobile Table Mobile Table
  • Multiple product options available

    Mobile Table, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves, Material, Color,...More

  • Category : Mobile Work Tables
  • TM

    Grainger Choice

  • Tilt Truck Tilt Truck
  • Multiple product options available

    Multiple product options available

  • Category : Tilt Trucks
Gray Mobile Workbench, 1200 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gray Mobile Workbench, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type Gray Mobile Workbench, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type
  • Item # 16D884
  • Mfr. Model # 2211-DLP-6DR-RM-9B-95
  • Mobile Workbench, Load Capacity 1200 lb., Overall Length 52-3/4 In., Overall Width 19 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
Ladder Cart with Cabinet, Number of Shelves 4 to 7,&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hopper Truck Hopper Truck
  • Multiple product options available

    Multiple product options available

  • Category : Tilt Trucks
Furniture and Crate Mover, Continuous Frame Flow-Back, 4000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Portable Hopper Truck Portable Hopper Truck
  • Multiple product options available

    Multiple product options available

  • Category : Tilt Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck Drum Truck
  • Multiple product options available

    Multiple product options available

  • Category : Drum Hand Trucks
Welding Torch Caddy. Dual, 500 lb., Cylinder Capacity 2
  • TM

    Grainger Choice

  • DAYTON
  • Welding Torch Caddy. Dual, 500 lb., Cylinder Capacity 2 Welding Torch Caddy. Dual, 500 lb., Cylinder Capacity 2
  • Item # 34D682
  • Mfr. Model # 34D682
  • Welding Torch Caddy, Overall Height 9-1/2 In., Overall Width 40 In., Overall Depth 9-1/2 In., Load Capacity...More

  • Category : Cylinder Hand Trucks
Welded Drop-Gate Truck, 2000 lb. Load Capacity, (2)&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Welded Drop-Gate Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type Welded Drop-Gate Truck
  • Item # 49Y496
  • Mfr. Model # CAWD-3060-6PY
  • Welded Drop-Gate Truck, Load Capacity 2000 lb., Shelf Length 60 In., Shelf Width 30 In., Number of Shelves 0,...More

  • Category : Security Carts
  • TM

    Grainger Choice

  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
Open Toolboard Trolley, Classic Blue, Square Hole Pegboard
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Open Toolboard Trolley, Classic Blue, Square Hole Pegboard Both Sides Open Toolboard Trolley, Classic Blue, Square Hole Pegboard Both Sides
  • Item # 4AAF5
  • Mfr. Model # 50102BL
  • Open Toolboard Trolley, Square Hole, Overall Height 52 In., Overall Depth 24 In., Overall Width 36 In., Tool...More

  • Category : Toolboard and Bin Storage Trucks
Cube Truck, 7/16 cu. yd. Volume Capacity, 450 lb.
Panel Truck, 2000 lb. Load Capacity, (2) Swivel,
  • RUBBERMAID
  • Panel Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type Sheet and Panel Truck
  • Item # 4AAL7
  • Mfr. Model # FG446900BLA
  • Panel Truck, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 30 In., Overall Height 40 In.,...More

  • Category : Panel Trucks
Supply Cart,34-1/2 in. Hx20-1/2 in. W
  • BLUE BELL MEDICAL
  • Supply Cart, 34-1/2 in. Hx20-1/2 in. W Supply Cart,34-1/2 in. Hx20-1/2 in. W
  • Item # 35ZX94
  • Mfr. Model # 08C21-133
  • General Supply Cart, Cabinet Color Vanilla, Drawer Color Blue, Drawer Pull Color Silver, Overall Height...More

  • Category : Medical Carts
Utility Cart,750 lb. Load Cap.
  • RUBBERMAID
  • Utility Cart, 750 lb. Load Cap. Utility Cart
  • Item # 4DFV6
  • Mfr. Model # FG454610BLA
  • Utility Cart, Load Capacity 750 lb., Shelf Material Polypropylene, Shelf Length 46-1/2 In., Shelf Width 25...More

  • Category : Plastic Utility Carts
Gray Mobile Workbench Cabinet
Utility Cart,24 In. W,60 In. L,Plastic
  • METRO
  • Utility Cart, 24 In. W, 60 In. L, Plastic Utility Cart
  • Item # 3TJ72
  • Mfr. Model # X566EGX3
  • Utility Cart, Load Capacity 900 lb., Shelf Material Plastic, Shelf Length 60 In., Shelf Width 24 In., Leg...More

  • Category : Plastic Utility Carts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More