Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

16 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Fold Down Snack Truck, Single Grip, 200 lb. Overall He
Foam Filled Wheel, 10", Rubber
  • TM

    Grainger Choice

  • Foam Filled Wheel, 10", Rubber Hand Truck Wheels
  • Item # 5EPJ8
  • Mfr. Model # 8023-055
  • Foam Filled Wheel, Material Steel, Wheel Diameter 10 In., Wheel Material Rubber, Wheel Width 3-1/2 In.,...More

  • Category : Hand Truck Wheels and Axles
Hand Truck Grip,Vinyl,3" H,2" W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck Grip, Vinyl, 3" H, 2" W Hand Truck Grip,Vinyl,3" H,2" W
  • Item # 5EPJ4
  • Mfr. Model # 8017-003
  • Hand Truck Ergo Grip, Material Vinyl, Overall Height 3 In., Overall Width 2 In., Overall Depth 1-1/4 In.,...More

  • Category : Hand Truck Accessories
Modular Narrow Aisle Hand Truck, Single Grip, 500 lb.
Modular Snack Truck, Single Grip, 600 lb. Overall Height&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Modular Snack Truck, Single Grip, 600 lb. Overall Height 75-1/2" Modular Snack Truck, Single Grip, 600 lb. Overall Height 75-1/2"
  • Item # 5EPK3
  • Mfr. Model # A8-B8-CA1-D16-E19-E4R
  • Modular Snack Truck, Load Capacity 600 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Overall Height...More

  • Category : Specialty Hand Trucks
Stair Climber,18 in H,4 in W,Aluminum
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stair Climber, 18 in H, 4 in W, Aluminum Stair Climber,18 in H,4 in W,Aluminum
  • Item # 5EPJ0
  • Mfr. Model # 2002-E1L
  • Stair Climber, Material Aluminum, Overall Height 18 In., Overall Width 4 In., Overall Depth 2 In., Load...More

  • Category : Hand Truck Accessories
Fourth Wheel Attachment, For Use With B&P Manufacturing
Hand Truck Pull/Kick Bar Kit,3in H,Al
60"L x 24"W x 61" Aluminum Stock Cart, 1200&
Hand Truck Extension Sleeve,2 in H,2in W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck Extension Sleeve, 2 in H, 2in W Hand Truck Extension Sleeve,2 in H,2in W
  • Item # 5EPJ3
  • Mfr. Model # 2002-E11
  • Hand Truck Foam Extension Sleeve, Material Canvas, Overall Height 2 In., Overall Width 2 In., Overall Depth 2...More

  • Category : Hand Truck Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More