Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

1,046 Results Found that Include 4,851 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Hand Truck Wheels Hand Truck Wheels
  • Multiple product options available

    Multiple product options available

  • Category : Hand Truck Wheels and Axles
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Utility Cart Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Utility Carts
Plastic Split Sleeves,PK4
Ladder Cart, (4) Swivel
  • RUBBERMAID
  • Ladder Cart, (4) Swivel Ladder Cart, (4) Swivel
  • Item # 6WU50
  • Mfr. Model # FG9T5700BLA
  • Ladder Cart, Load Capacity 500 lb., Structural Foam and Metal Material, Color Black, Overall Length 31-1/2...More

  • Category : Ladder Carts
  • TM

    Grainger Choice

  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • Mesh Box Truck Mesh Box Truck
  • Multiple product options available

    Multiple product options available

  • Category : Box Trucks
Wall Bracket, Cast Aluminum, Width 8-1/4", Height 4-7&
Premium Sealed Ball Bearing,5/8 in I.D.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Premium Sealed Ball Bearing, 5/8 in I.D. Premium Sealed Ball Bearing,5/8 in I.D.
  • Item # 9P510
  • Mfr. Model # 18055
  • Premium Sealed Ball Bearing, Material Steel, Overall Height 1-1/2 In., Overall Width 1-1/2 In., Overall Depth...More

  • Category : Hand Truck Accessories
Wheel,8 in H, 2-1/2 in W,8 in D,Rubber
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wheel, 8 in H, 2-1/2 in W, 8 in D, Rubber Wheel,8 in H, 2-1/2 in W,8 in D,Rubber
  • Item # 3JJZ7
  • Mfr. Model # 11825
  • Wheel,8inch,Polyolefin Hub, Material Rubber, Overall Height 8 In., Overall Width 2-1/2 In., Overall Depth 8...More

  • Category : Hand Truck Accessories
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
Twin Handle Platform Truck,1800 lb,60 In
  • MAGLINER
  • Twin Handle Platform Truck, 1800 lb, 60 In Twin Handle Platform Truck
  • Item # 22NP40
  • Mfr. Model # BDHK182
  • Twin Handle Platform Truck, Load Capacity 1800 lb., Deck Material Aluminum, Handle Type Removable, Overall...More

  • Category : Platform Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck Hand Truck
  • Multiple product options available

    Multiple product options available

  • Category : General Purpose Hand Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drywall Truck Drywall Truck
  • Multiple product options available

    Multiple product options available

  • Category : Panel Trucks
Tilt Truck, 5/8 cu. yd. Volume Capacity, 300 lb.
Hand Truck,500 lb.,Aluminum
  • MAGLINER
  • Hand Truck, 500 lb., Aluminum Hand Truck,500 lb.,Aluminum
  • Item # 36UV03
  • Mfr. Model # HMK119K24
  • Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Noseplate Depth 12 In.,...More

  • Category : General Purpose Hand Trucks
  • TM

    Grainger Choice

  • Tilt Truck Tilt Truck
  • Multiple product options available

    Multiple product options available

  • Category : Tilt Trucks
Folding Hand Truck, Single Grip, 200 lb., Overall Width
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Hand Truck, Single Grip, 200 lb., Overall Width 18", Overall Height 43" Folding Hand Truck
  • Item # 9WKT2
  • Mfr. Model # AFT80PEN
  • Folding Hand Truck, Load Capacity 200 lb., Hand Truck Handle Type Single Handle, Overall Height 43 In.,...More

  • Category : Folding Hand Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wagon Truck Wagon Truck
  • Multiple product options available

    Multiple product options available

  • Category : Wagon Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cylinder Truck Cylinder Truck
  • Multiple product options available

    Multiple product options available

  • Category : Cylinder Hand Trucks
  • TM

    Grainger Choice

  • Drum Truck Drum Truck
  • Multiple product options available

    Multiple product options available

  • Category : Drum Hand Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More