Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

242 Results Found that Include 269 Products

Results per page:  16 | 32 | 48
Platform Truck,1400lb,48in x 18in,38in H
  • TM

    Grainger Choice

  • WESTWARD
  • Platform Truck, 1400lb, 48in x 18in, 38in H Platform Truck,1400lb,48in x 18in,38in H
  • Item # 49DN32
  • Mfr. Model # EPTT184895W
  • Platform Truck, Load Capacity 1400 lb., Deck Material Steel, Handle Type Tubular, Overall Height 38 In.,...More

  • Category : Platform Trucks
Push Bar Set,Steel,8 in. L,20-1/2 in. W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Push Bar Set, Steel, 8 in. L, 20-1/2 in. W Push Bar Set,Steel,8 in. L,20-1/2 in. W
  • Item # 45NC11
  • Mfr. Model # 45NC11
  • Push Bar Set, For Use With 45NC10, Material Steel, Overall Length 8 In., Overall Width 20-1/2 In., Overall...More

  • Category : Panel Truck Accessories
Long Handle Tool Rack, Black
  • TM

    Grainger Choice

  • WESTWARD
  • Long Handle Tool Rack, Black Long Handle Tool Rack, Black
  • Item # 48GE61
  • Mfr. Model # 48GE61
  • Long Handle Tool Rack, Overall Height 75-1/2 In., Overall Depth 24 In., Overall Width 38 In., Material Steel,...More

  • Category : Toolboard and Bin Storage Trucks
Adjustable Divider Panel Truck, 1200 lb. Load Capacity, Swi
Chrome Wire Cart, Silver, 24" Shelf Width, 48" Sh
Platform Truck,1000lb,48in x 24in
  • TM

    Grainger Choice

  • WESTWARD
  • Platform Truck, 1000lb, 48in x 24in Platform Truck,1000lb,48in x 24in
  • Item # 49DN25
  • Mfr. Model # EPTD24485PU95W
  • Platform Truck, Load Capacity 1000 lb., Deck Material Steel, Handle Type Removable Cross Brace Handle,...More

  • Category : Platform Trucks
Steering Trailer,2000lb,60in x 30in
  • TM

    Grainger Choice

  • WESTWARD
  • Steering Trailer, 2000lb, 60in x 30in Steering Trailer,2000lb,60in x 30in
  • Item # 49DN65
  • Mfr. Model # 5WT-3060-12PN-95W
  • Fifth-Wheel Steering Trailer, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable Pipe,...More

  • Category : Platform Trucks
Platform Truck,2000lb,24in x 48in,58in H
  • TM

    Grainger Choice

  • WESTWARD
  • Platform Truck, 2000lb, 24in x 48in, 58in H Platform Truck,2000lb,24in x 48in,58in H
  • Item # 49DP04
  • Mfr. Model # 2SPT12G244825/8PU95W
  • Two Shelf Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable, Tubular,...More

  • Category : Platform Trucks
Platform Truck,1400lb,48in x 24in,39in H
  • TM

    Grainger Choice

  • WESTWARD
  • Platform Truck, 1400lb, 48in x 24in, 39in H Platform Truck,1400lb,48in x 24in,39in H
  • Item # 49DN27
  • Mfr. Model # EPT24485PU95W
  • Platform Truck, Load Capacity 1400 lb., Deck Material Steel, Handle Type Removable, Tubular, Overall Height...More

  • Category : Platform Trucks
Platform Truck,1400lb,72in x 24in,39in H
  • TM

    Grainger Choice

  • WESTWARD
  • Platform Truck, 1400lb, 72in x 24in, 39in H Platform Truck,1400lb,72in x 24in,39in H
  • Item # 49DN49
  • Mfr. Model # EPT24725PU95W
  • Platform Truck, Load Capacity 1400 lb., Deck Material Steel, Handle Type Removable, Tubular, Overall Height...More

  • Category : Platform Trucks
Platform Truck,1200lb,60in x 24in
  • TM

    Grainger Choice

  • WESTWARD
  • Platform Truck, 1200lb, 60in x 24in Platform Truck,1200lb,60in x 24in
  • Item # 49DN22
  • Mfr. Model # EPT24605PU95W
  • Platform Truck, Load Capacity 1200 lb., Deck Material Steel, Handle Type Removable Cross Brace Handle,...More

  • Category : Platform Trucks
Platform Truck,3000lb,60in x 30in,40in H
  • TM

    Grainger Choice

  • WESTWARD
  • Platform Truck, 3000lb, 60in x 30in, 40in H Platform Truck,3000lb,60in x 30in,40in H
  • Item # 49DP26
  • Mfr. Model # EPT4S30606MR95W
  • Platform Truck, Load Capacity 3000 lb., Deck Material Steel, Handle Type Removable, Tubular, Overall Height...More

  • Category : Platform Trucks
Platform Truck,1400lb,36in x 30in,39in H
  • TM

    Grainger Choice

  • WESTWARD
  • Platform Truck, 1400lb, 36in x 30in, 39in H Platform Truck,1400lb,36in x 30in,39in H
  • Item # 49DN50
  • Mfr. Model # EPT30365PU95W
  • Platform Truck, Load Capacity 1400 lb., Deck Material Steel, Handle Type Removable, Tubular, Overall Height...More

  • Category : Platform Trucks
Steering Trailer,2000lb,48in x 24in
  • TM

    Grainger Choice

  • WESTWARD
  • Steering Trailer, 2000lb, 48in x 24in Steering Trailer,2000lb,48in x 24in
  • Item # 49DN62
  • Mfr. Model # 5WT-2448-12MR-95W
  • Fifth-Wheel Steering Trailer, Load Capacity 2000 lb., Deck Material Steel, Handle Type Removable Pipe,...More

  • Category : Platform Trucks
Platform Truck,1400lb,48in x 18in,43in H
  • TM

    Grainger Choice

  • WESTWARD
  • Platform Truck, 1400lb, 48in x 18in, 43in H Platform Truck,1400lb,48in x 18in,43in H
  • Item # 49DN35
  • Mfr. Model # WHPT18485PU95W
  • Platform Truck, Load Capacity 1400 lb., Deck Material Steel, Handle Type Removable, Tubular, Overall Height...More

  • Category : Platform Trucks
Hopper Lid, Polyethylene, 1 cu. ft. Hopper Capacity
Stainless Steel Wire Cart, Silver, 24" Shelf Width, 36
Stainless Steel Wire Utility Cart, Silver, 18" Shelf W
Stainless Steel Wire Utility Cart, Silver, 24" Shelf W
Clear Cart Cover, Zippers or Hook-and-Loop Closure, Vinyl
Clear Cart Cover, Zippers or Hook-and-Loop Closure, Vinyl
Chrome Wire Basket Cart, Silver, 18" Shelf Width, 36&q
Chrome Wire Utility Cart, Silver, 18" Shelf Width, 36&
Stacking Chair Cart,Gray,34-5/16 in. L
Platform Truck,Aluminum,300 lb.,9 in. H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Platform Truck, Aluminum, 300 lb., 9 in. H Platform Truck,Aluminum,300 lb.,9 in. H
  • Item # 49EL85
  • Mfr. Model # FAPT-1628
  • Extendable Platform Truck, Load Capacity 300 lb., Deck Material Aluminum, Handle Type Extendable, Overall...More

  • Category : Platform Trucks
Platform Truck,1200 lb.,32 in. L
  • TM

    Grainger Choice

  • Platform Truck, 1200 lb., 32 in. L Platform Truck
  • Item # 45NC08
  • Mfr. Model # 45NC08
  • Platform Truck, Load Capacity 1200 lb., Deck Material Polypropylene, Handle Type Removable, Overall Height 34...More

  • Category : Platform Trucks
Chrome Wire Cart, Silver, 24" Shelf Width, 72" Sh
Chrome Wire Cart, Silver, 18" Shelf Width, 60" Sh
Chrome Wire Cart, Silver, 18" Shelf Width, 72" Sh
Brite Wire Cart, Silver, 18" Shelf Width, 36" She
Brite Wire Cart, Silver, 18" Shelf Width, 48" She
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More