Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

21 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Self-Dumping Hopper Truck, 2-1/2 cu. yd. Volume Capacity,&#
  • RUBBERMAID
  • Self-Dumping Hopper Truck, 2-1/2 cu. yd. Volume Capacity, 1000 lb. Load Capacity Self-Dumping Hopper Truck
  • Item # 5M652
  • Mfr. Model # FG107443BLA
  • Self-Dumping Hopper Truck, Volume Capacity 2-1/2 cu. yd., Load Capacity 1000 lb., Overall Length 83-1/2 In.,...More

  • Category : Tilt Trucks
Cube Truck, 3/8 cu. yd. Volume Capacity, 500 lb.
Drum Handler/Positioner, Dual, Load Capacity 800 lb.,
Medical IV Cart,Taupe,w/6 Tote Boxes
  • METRO
  • Medical IV Cart, Taupe, w/6 Tote Boxes Medical IV Cart
  • Item # 6EJF1
  • Mfr. Model # SXRDIVSTOR
  • Medical IV Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Light Taupe, Overall...More

  • Category : Medical Carts
Equipment Cart, 3000 lb. Load Capacity, (2) Swivel,&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Equipment Cart, 3000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type Equipment Cart, 3000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type
  • Item # 4LUV5
  • Mfr. Model # F-HFRC
  • Equipment Cart, Load Capacity 3000 lb., Shelf Length 57 In., Shelf Width 36 In., Number of Shelves 1, Overall...More

  • Category : Security Carts
Gray Mobile Workbench Cabinet, 3600 lb. Load Capacity, 
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gray Mobile Workbench Cabinet, 3600 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type Work Center
  • Item # 49Y112
  • Mfr. Model # 49Y112
  • Mobile Workbench Cabinet, Load Capacity 3600 lb., Overall Length 28-3/4 In., Overall Width 68-1/2 In.,...More

  • Category : Mobile Service Benches and Cabinets
Procedure Cart,66 9/16 Hx22 3/8Wx34 1/4D
  • METRO
  • Procedure Cart, 66 9/16 Hx22 3/8Wx34 1/4D Procedure Cart
  • Item # 6NXJ1
  • Mfr. Model # FLPROC2
  • Procedure Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe, Overall Height...More

  • Category : Medical Carts
Anesthesia Cart,H 45-1/4 x W 32-1/4
  • METRO
  • Anesthesia Cart, H 45-1/4 x W 32-1/4 Anesthesia Cart
  • Item # 24X114
  • Mfr. Model # FLANES1
  • Anesthesia Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Code Blue, Overall...More

  • Category : Medical Carts
Code Response Cart,H 45-1/4 x W 32-1/4
  • METRO
  • Code Response Cart, H 45-1/4 x W 32-1/4 Code Response Cart
  • Item # 24X113
  • Mfr. Model # FLCRP4
  • Code Response Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Code Blue, Overall...More

  • Category : Medical Carts
Hopper Truck, 1/4 cu. yd. Volume Capacity, 1500 lb.&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hopper Truck, 1/4 cu. yd. Volume Capacity, 1500 lb. Load Capacity Hopper Truck
  • Item # 2KFC7
  • Mfr. Model # HOP-PTD
  • Hopper Truck, Volume Capacity 1/4 cu. yd., Load Capacity 1500 lb., Overall Length 60 In., Overall Height 45...More

  • Category : Tilt Trucks
Mobile Cart,18 Drawers,Welded,Dark Gray
  • STRONG HOLD
  • Mobile Cart, 18 Drawers, Welded, Dark Gray Mobile Cart,18 Drawers,Welded,Dark Gray
  • Item # 40W014
  • Mfr. Model # 4.6-TC-230-18DB-2PEGS-FLLOCK
  • Mobile Bin Cart, Total Number of Bins 0, Overall Height 44 In., Overall Depth 54 In., Overall Width 24 In.,...More

  • Category : Mobile Bin Carts
Tool Bench
Silver Mobile Workbench, 600 lb. Load Capacity, (2)&#x
Dark Gray Mobile Workbench Cabinet, (2) Rigid, (2
Charcoal Gray Mobile Workbench Cabinet, 2500 lb. Load Capac
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More