Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

16 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Tilt Truck, 2-1/2 cu. yd. Volume Capacity, 2300 lb.&#x
  • RUBBERMAID
  • Tilt Truck, 2-1/2 cu. yd. Volume Capacity, 2300 lb. Load Capacity, Heavy-Duty Hopper Type Tilt Truck
  • Item # 5M645
  • Mfr. Model # FG104600BLA
  • Tilt Truck, Volume Capacity 2-1/2 cu. yd., Load Capacity 2300 lb., Overall Length 81-1/2 In., Overall Height...More

  • Category : Tilt Trucks
Convertible Hand Truck, Continuous Loop, 1200 lb., Overall
  • WESCO
  • Convertible Hand Truck, Continuous Loop, 1200 lb., Overall Height 61-3/4" Convertible Hand Truck
  • Item # 1AGW2
  • Mfr. Model # 220656
  • Convertible Hand Truck, Horizontal Load Cap. 1200 lb., Hand Truck Handle Type Continuous Frame, Overall...More

  • Category : Convertible Hand Trucks
Extra Heavy Duty Hand Truck,1 Shelf
  • STRONG HOLD
  • Extra Heavy Duty Hand Truck, 1 Shelf Extra Heavy Duty Hand Truck,1 Shelf
  • Item # 40V894
  • Mfr. Model # SC6036/32CA
  • Extra Heavy Duty Utility Cart, Load Capacity 12,000 lb., Steel Material, 12 Gauge, Water Based Enamel Finish,...More

  • Category : Metal Utility Carts
Self-Dumping Hopper Truck, 1-1/2 cu. yd. Volume Capacity,&#
  • RUBBERMAID
  • Self-Dumping Hopper Truck, 1-1/2 cu. yd. Volume Capacity, 1000 lb. Load Capacity Self-Dumping Hopper Truck
  • Item # 5M649
  • Mfr. Model # FG106443BLA
  • Self-Dumping Hopper Truck, Volume Capacity 1-1/2 cu. yd., Load Capacity 1000 lb., Overall Length 83-5/8 In.,...More

  • Category : Tilt Trucks
Cylinder Truck. Dual, 800 lb., Cylinder Capacity 1
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cylinder Truck. Dual, 800 lb., Cylinder Capacity 1 Cylinder Truck
  • Item # 4LNW3
  • Mfr. Model # 8576
  • Cylinder Truck, Overall Height 18 In., Overall Width 48 In., Overall Depth 18 In., Load Capacity 800 lb.,...More

  • Category : Cylinder Hand Trucks
Malignant Hyperthermia Cart,Blue
  • BLUE BELL MEDICAL
  • Malignant Hyperthermia Cart, Blue Malignant Hyperthermia Cart,Blue
  • Item # 35ZX86
  • Mfr. Model # 08SMH-119
  • Malignant Hyperthermia Cart, Cabinet Color Blue, Drawer Color Blue, Drawer Pull Color Silver, Overall Height...More

  • Category : Medical Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Self-Dumping Hopper Truck Self-Dumping Hopper Truck
  • Multiple product options available

    Multiple product options available

  • Category : Tilt Trucks
Self-Dumping Hopper Truck, 2-1/4 cu. yd. Volume Capacity,&#
  • BAYHEAD
  • Self-Dumping Hopper Truck, 2-1/4 cu. yd. Volume Capacity, 1500 lb. Load Capacity Self-Dumping Hopper Truck
  • Item # 4UCC6
  • Mfr. Model # SD-2.2 CASTER GRAY
  • Self-Dumping Hopper Truck, Volume Capacity 2-1/4 cu. yd., Load Capacity 1500 lb., Overall Length 80 In.,...More

  • Category : Tilt Trucks
Anesthesia Cart,Lt Taupe,H 44xW34 1/4
  • METRO
  • Anesthesia Cart, Lt Taupe, H 44xW34 1/4 Anesthesia Cart
  • Item # 24X119
  • Mfr. Model # MBP3210ANES2
  • Anesthesia Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Light Taupe, Overall...More

  • Category : Medical Carts
IV Therapy Cart, 38-1/2Hx32 1/4Wx22 3/8D
  • METRO
  • IV Therapy Cart, 38-1/2Hx32 1/4Wx22 3/8D Medical IV Cart
  • Item # 6NXJ2
  • Mfr. Model # FLIV
  • Medical IV Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Red, Overall Height...More

  • Category : Medical Carts
Procedure Cart,63 3/16 Hx22 3/8Wx34 1/4D
  • METRO
  • Procedure Cart, 63 3/16 Hx22 3/8Wx34 1/4D Procedure Cart
  • Item # 6NXJ0
  • Mfr. Model # FLPROC1
  • Procedure Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Blue, Overall Height...More

  • Category : Medical Carts
Bedside Cart, Polymer, Light Taupe
  • METRO
  • Bedside Cart, Polymer, Light Taupe Bedside Medical Cart
  • Item # 6EJF8
  • Mfr. Model # SXRSBED
  • Bedside Medical Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Pink, Overall...More

  • Category : Medical Carts
Supply Cart, Polymer, Light Taupe
  • METRO
  • Supply Cart, Polymer, Light Taupe General Supply Cart
  • Item # 6EJF7
  • Mfr. Model # SXRDGS4
  • General Supply Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe, Overall...More

  • Category : Medical Carts
Charcoal Gray Mobile Workbench, 2500 lb. Load Capacity
  • GMI
  • Charcoal Gray Mobile Workbench, 2500 lb. Load Capacity Mobile Workbench
  • Item # 40LF11
  • Mfr. Model # MG-250.M
  • Mobile Workbench, Load Capacity 2500 lb., Overall Length 38 In., Overall Width 28 In., Overall Height 34 In.,...More

  • Category : Mobile Service Benches and Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More