Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

43 Results Found that Include 70 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
Self-Dumping Hopper, 1 cu. yd. Volume Capacity, 1000 lb.&#x
Value Shopper Handicap Cart, Silver, Front Wheel Drive, 625
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Value Shopper Handicap Cart, Silver, Front Wheel Drive, 625 lb. Total Capacity Value Shopper Handicap Cart, Silver, Front Wheel Drive, 625 lb. Total Capacity
  • Item # 4YFE1
  • Mfr. Model # RWR-AMG-440300-SLVR
  • Value Shopper Handicap Cart, Color Silver, Overall Length 55 In., Overall Width 24 In., Overall Height 35...More

  • Category : Handicap Carts
Bulk Tambour Truck, 800 lb. Load Capacity, (2) Sw
Chemical Transfer Cart,100 lb,12 Bottle
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chemical Transfer Cart, 100 lb, 12 Bottle Chemical Transfer Cart
  • Item # 9NKX9
  • Mfr. Model # SCE-1001-12
  • Chemical Transfer Cart, Load Capacity 100 lb., White, Overall Length 28-3/4 In., Overall Width 16-1/4 In.,...More

  • Category : Chemical Transport Carts
Panel/Window/Door Holder,Al,48 in H
Bright Blue Mobile Workbench Cabinet, 440 lb. Load Capacity
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • Category : Mobile Service Benches and Cabinets
Value Shopper Handicap Cart, Green, Front Wheel Drive, 625&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Value Shopper Handicap Cart, Green, Front Wheel Drive, 625 lb. Total Capacity Value Shopper Handicap Cart, Green, Front Wheel Drive, 625 lb. Total Capacity
  • Item # 5DYH0
  • Mfr. Model # RWR-AMG-440300-GN
  • Value Shopper Handicap Cart, Color Green, Overall Length 56 In., Overall Width 24 In., Overall Height 33 In.,...More

  • Category : Handicap Carts
Value Shopper Handicap Cart, Blue, Front Wheel Drive, 625&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Value Shopper Handicap Cart, Blue, Front Wheel Drive, 625 lb. Total Capacity Value Shopper Handicap Cart, Blue, Front Wheel Drive, 625 lb. Total Capacity
  • Item # 4YFD9
  • Mfr. Model # RWR-AMG-440300-RLBE
  • Value Shopper Handicap Cart, Color Blue, Overall Length 55 In., Overall Width 24 In., Overall Height 35 In.,...More

  • Category : Handicap Carts
Value Shopper Handicap Cart, Red, Front Wheel Drive, 625&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Value Shopper Handicap Cart, Red, Front Wheel Drive, 625 lb. Total Capacity Value Shopper Handicap Cart, Red, Front Wheel Drive, 625 lb. Total Capacity
  • Item # 4YFD8
  • Mfr. Model # RWR-AMG-440300-RD
  • Value Shopper Handicap Cart, Color Red, Overall Length 55 In., Overall Width 24 In., Overall Height 35 In.,...More

  • Category : Handicap Carts
Supply Cart,41-1/2 in. H,Gray,Steel
  • BLUE BELL MEDICAL
  • Supply Cart, 41-1/2 in. H, Gray, Steel Supply Cart,41-1/2 in. H,Gray,Steel
  • Item # 35ZX97
  • Mfr. Model # 08C27-138
  • General Supply Cart, Cabinet Color Gray, Drawer Color Gray, Drawer Pull Color Silver, Overall Height 41-1/2...More

  • Category : Medical Carts
Intubation Cart,54inHx35-1/2 in. W,Steel
  • BLUE BELL MEDICAL
  • Intubation Cart, 54inHx35-1/2 in. W, Steel Intubation Cart,54inHx35-1/2 in. W,Steel
  • Item # 35ZX76
  • Mfr. Model # 08S24-127
  • Intubation Cart, Cabinet Color Vanilla, Drawer Color Purple, Drawer Pull Color Silver, Overall Height 54 In.,...More

  • Category : Medical Carts
Epidural Cart,52 in. H x 41 in. W,Steel
  • BLUE BELL MEDICAL
  • Epidural Cart, 52 in. H x 41 in. W, Steel Epidural Cart,52 in. H x 41 in. W,Steel
  • Item # 35ZX82
  • Mfr. Model # 08K22-107
  • Epidural Cart, Cabinet Color Vanilla, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 52 In.,...More

  • Category : Medical Carts
Supply Cart,44-1/2 in. H,Blue,Steel
  • BLUE BELL MEDICAL
  • Supply Cart, 44-1/2 in. H, Blue, Steel Supply Cart,44-1/2 in. H,Blue,Steel
  • Item # 35ZX98
  • Mfr. Model # 08C30-137
  • General Supply Cart, Cabinet Color Blue, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 44-1/2...More

  • Category : Medical Carts
Treatment Cart,41 in. H x 42 in. W,Steel
  • BLUE BELL MEDICAL
  • Treatment Cart, 41 in. H x 42 in. W, Steel Treatment Cart,41 in. H x 42 in. W,Steel
  • Item # 35ZY02
  • Mfr. Model # 08C24-142
  • Treatment Cart, Cabinet Color Vanilla, Drawer Color Dark Red, Drawer Pull Color Silver, Overall Height 41...More

  • Category : Medical Carts
Supply Cart,44-1/2 in. H x 37-1/2 in. W
  • BLUE BELL MEDICAL
  • Supply Cart, 44-1/2 in. H x 37-1/2 in. W Supply Cart,44-1/2 in. H x 37-1/2 in. W
  • Item # 35ZY01
  • Mfr. Model # 08C34-140
  • General Supply Cart, Cabinet Color Vanilla, Drawer Color Dark Green, Drawer Pull Color Silver, Overall Height...More

  • Category : Medical Carts
  • STANLEY VIDMAR
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Load Capacity 400 lb., Overall Width 30 In., Includes Casters, Handle and Lock In/Lock Out Latches, Varies by Overall Length, Overall Height,...More

  • Category : Mobile Service Benches and Cabinets
Stainless Mobile Workbench Cabinet, 1200 lb. Load Capacity,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Self-Dumping Hopper Truck Self-Dumping Hopper Truck
  • Multiple product options available

    Multiple product options available

  • Category : Tilt Trucks
Self-Dumping Hopper Truck, 1 cu. yd. Volume Capacity, 1000&
  • BAYHEAD
  • Self-Dumping Hopper Truck, 1 cu. yd. Volume Capacity, 1000 lb. Load Capacity, Heavy-Duty Hopper Type Self-Dumping Hopper Truck
  • Item # 4UCC2
  • Mfr. Model # SD-1.1 CASTER GRAY
  • Self-Dumping Hopper Truck, Volume Capacity 1 cu. yd., Load Capacity 1000 lb., Overall Length 71 In., Overall...More

  • Category : Tilt Trucks
Chrome Exchange Cart, Silver, 24" Shelf Width, 48"
  • METRO
  • Chrome Exchange Cart, Silver, 24" Shelf Width, 48" Shelf Length Exchange Cart
  • Item # 2TRJ9
  • Mfr. Model # ECM55XC
  • Exchange Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 50 In., Overall Width 26 In., Overall...More

  • Category : Wire Carts
Tool Transporter,39-1/4 In. L,27 In. W
  • TM

    Grainger Choice

  • Tool Transporter, 39-1/4 In. L, 27 In. W Tool Transporter
  • Item # 4EED6
  • Mfr. Model # B240-B-50
  • Tool Transporter, Total Number of Bins 2, Overall Height 36-1/2 In., Overall Width 27 In., Cart Color Blue,...More

  • Category : Mobile Bin Carts
Bright Blue Mobile Service Bench, 440 lb. Load Capacity,&#x
  • LISTA
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Drawers, Caster Type, Material, Color, Finish, Handle, Number of...More

  • Category : Mobile Service Benches and Cabinets
Bright Blue Mobile Service Bench, 440 lb. Load Capacity,&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More