Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

164 Results Found that Include 405 Products

Results per page:  16 | 32 | 48
Cylinder Cart. Continuous Frame Flow-Back, 1000 lb., Cylinder&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cylinder Cart. Continuous Frame Flow-Back, 1000 lb., Cylinder Capacity 2 Cylinder Cart. Continuous Frame Flow-Back, 1000 lb., Cylinder Capacity 2
  • Item # 45PC86
  • Mfr. Model # 871-16FW-LE
  • Cylinder Cart, Overall Height 9 In., Overall Width 35 In., Overall Depth 12 In., Load Capacity 1000 lb.,...More

  • Category : Cylinder Hand Trucks
Black Trade Cart/Service Bench, 500 lb. Load Capacity,
Self-Dumping Hopper, 1/4 cu. yd. Volume Capacity, 2000
  • TM

    Grainger Choice

  • DAYTON
  • Self-Dumping Hopper, 1/4 cu. yd. Volume Capacity, 2000 lb. Load Capacity, 25" Overall Width Self-Dumping Hopper
  • Item # 5PKE8
  • Mfr. Model # 5PKE8
  • Self-Dumping Hopper, Volume Capacity 1/4 cu. yd., Load Capacity 2000 lb., Overall Length 46 In., Overall...More

  • Category : Self Dumping Hoppers
  • TM

    Grainger Choice

  • DAYTON
  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Gray Mobile Workbench Cabinet
Gray Mobile Workbench Cabinet, 1000 lb. Load Capacity, 
  • TENNSCO
  • Gray Mobile Workbench Cabinet, 1000 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type Mobile Work Center
  • Item # 6YE44
  • Mfr. Model # MB-2530-C
  • Mobile Workbench Cabinet, Load Capacity 1000 lb., Overall Length 33 In., Overall Width 25 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
Utility Cart,500 lb. Load Cap.,PPL
  • RUBBERMAID
  • Utility Cart, 500 lb. Load Cap., PPL Utility Cart
  • Item # 4ACA5
  • Mfr. Model # FG452010BLA
  • Utility Cart, Load Capacity 500 lb., Shelf Material Polypropylene, Shelf Length 36-3/4 In., Shelf Width 25...More

  • Category : Plastic Utility Carts
Recycling Cart, 5/8 cu. yd. Volume Capacity, 500 lb.&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
Desk, Rolling
  • TM

    Grainger Choice

  • DAYTON
  • Desk, Rolling Desk, Rolling
  • Item # 1DE91
  • Mfr. Model # 1DE91
  • Rolling Desk with Writing Table, Steel, Load Capacity (Lb.) 150, Steel Construction, Red Powder Coated...More

  • Category : Mobile Workstations
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
Utility Trailer, 2000 lb. Load Capacity, Pneumatic Wheel Ty
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Utility Trailer, 2000 lb. Load Capacity, Pneumatic Wheel Type, 18" Wheel Diameter Utility Trailer
  • Item # 33TC94
  • Mfr. Model # FWT-3048
  • Utility Trailer, Load Capacity 2000 lb., Overall Length 67 In., Deck Material Steel, Overall Width 49 In.,...More

  • Category : Wagon Trucks
Louvered Cart,54-1/2 In. H,36 In. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Louvered Cart, 54-1/2 In. H, 36 In. L Louvered Cart,54-1/2 In. H,36 In. L
  • Item # 5LVH8
  • Mfr. Model # RSC-2436-2-LP-2DR-32B-95
  • Louvered Cart, Total Number of Bins 36, Bin Width 36 In., Bin Depth 24 In., Overall Height 54-1/2 In.,...More

  • Category : Mobile Bin Carts
  • TM

    Grainger Choice

  • DAYTON
  • Wagon Truck Wagon Truck
  • Multiple product options available

    Multiple product options available

  • Category : Wagon Trucks
Panel Truck, 2000 lb. Load Capacity, (2) Swivel,
  • RUBBERMAID
  • Panel Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type Sheet and Panel Truck
  • Item # 4AAL5
  • Mfr. Model # FG446700BLA
  • Panel Truck, Load Capacity 2000 lb., Overall Length 36 In., Overall Width 24 In., Overall Height 38 In.,...More

  • Category : Panel Trucks
Utility Truck, 5/8 cu. yd. Volume Capacity, 1000 lb.&#
Wire Spool Cart,Cap 300Lb
  • BURNDY
  • Wire Spool Cart, Cap 300Lb Wire Spool Cart
  • Item # 5UVG1
  • Mfr. Model # BSC2L3A2B
  • Wire Spool Cart, Load Capacity 300 lb., Number of Spindles 5, Spindle Dia. 1/2 In., Handle Included Yes,...More

  • Category : Wire Spool Carts
Standard Platform Truck,2800 lb.
  • MAGLINER
  • Standard Platform Truck, 2800 lb. Platform Truck
  • Item # 5PWA0
  • Mfr. Model # PTK3048T1-Q-G
  • Platform Truck, Load Capacity 2800 lb., Deck Material Aluminum, Overall Height 41 In., Overall Length 48 In.,...More

  • Category : Platform Trucks
Ladder Cart, Number of Shelves 4 to 7, 500 lb. Lo
Cube Truck, 1-1/4 cu. yd. Volume Capacity, 800 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Sheet and Panel Truck Sheet and Panel Truck
  • Multiple product options available

    Multiple product options available

  • Category : Panel Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Table Mover Table Mover
  • Multiple product options available

    Multiple product options available

  • Category : Panel Trucks
Utility Cart,Flat Shelves,500 lb.,SS
  • TM

    Grainger Choice

  • DAYTON
  • Utility Cart, Flat Shelves, 500 lb., SS Utility Cart
  • Item # 23AR47
  • Mfr. Model # 23AR47
  • Utility Cart, Load Capacity 500 lb., Stainless Steel Material, 20 Gauge, Polished Finish, Silver Color,...More

  • Category : Metal Utility Carts
Chrome and PVC Inhalation Therapy Cart, 12 lb. Load Ca
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Chrome and PVC Inhalation Therapy Cart, 12 lb. Load Capacity Chrome and PVC Inhalation Therapy Cart, 12 lb. Load Capacity
  • Item # 38X063
  • Mfr. Model # GCC1
  • Inhalation Therapy Cart, Overall Height 40 In., Overall Width 20 In., Overall Depth 27 In., Load Capacity 12...More

  • Category : Medical Cylinder Carts
Wheel Chair Shopping Cart, Chrome, Manual Drive, 315 lb.&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wheel Chair Shopping Cart, Chrome, Manual Drive, 315 lb. Total Capacity Wheel Chair Shopping Cart, Chrome, Manual Drive, 315 lb. Total Capacity
  • Item # 4YFE6
  • Mfr. Model # RWR-AMG-SC20
  • Wheel Chair Shopping Cart, Color Chrome, Overall Length 47 In., Overall Width 26-3/4 In., Overall Height 38...More

  • Category : Handicap Carts
Hopper Truck, 1/4 cu. yd. Volume Capacity, 1000 lb.&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hopper Truck, 1/4 cu. yd. Volume Capacity, 1000 lb. Load Capacity, Low-Profile Hopper Type Hopper Truck
  • Item # 2KFC2
  • Mfr. Model # SLPT-24
  • Hopper Truck, Volume Capacity 1/4 cu. yd., Load Capacity 1000 lb., Overall Length 42 In., Overall Height 37...More

  • Category : Tilt Trucks
Bedside Cart,13x24x29,Beige,5 Drawer
  • LAKESIDE
  • Bedside Cart, 13x24x29, Beige, 5 Drawer Bedside Cart
  • Item # 19H259
  • Mfr. Model # BV05
  • Bedside Cart, Cabinet Color Beige, Drawer Color Beige, Drawer Pull Color Silver, Overall Height 29 In.,...More

  • Category : Medical Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Box Truck with Hinged Lid Box Truck with Hinged Lid
  • Multiple product options available

    Multiple product options available

  • Category : Box Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More