Skip Content

Carts and Trucks

227 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Standard Platform Truck, 2000 lb.

    Brand
    RUBBERMAID
    Item #
    4AAV3
    Mfr. Model #
    FG446600BLA
    Standard Platform Truck,2000 lb.
    Web Price $735.00 / each
  • Black Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    3LU60
    Mfr. Model #
    FG9T1400BLA
    Black Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load&
    Web Price $790.00 / each
  • Cylinder Cart. Continuous Frame Flow-Back, 1000 lb., Cylinder Capacity 2

    Brand
    SAFTCART
    Item #
    45PC86
    Mfr. Model #
    871-16FW-LE
    Cylinder Cart. Continuous Frame Flow-Back, 1000 lb., Cylinder&#x
    Web Price $789.00 / each
  • Red Self-Dumping Hopper, 7.0 cu. ft., 4000 lb. Load Cap., 22-1/4" H X 44-3/4" L X 33-3/4" W

    Brand
    GRAINGER APPROVED
    Item #
    9LEZ2
    Mfr. Model #
    2577 RED
    Red Self-Dumping Hopper, 7.0 cu. ft., 4000 lb. Load Ca
    Web Price $703.00 / each
  • Blue Cube Truck, 27.0 cu. ft. Capacity, 1200 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    2ENC4
    Mfr. Model #
    G23-BLX-MTC-4UNN
    Blue Cube Truck, 27.0 cu. ft. Capacity, 1200 lb. Load&
    Web Price $778.00 / each
  • Black Tilt Truck, 27.0 cu. ft. Capacity, 600 lb. Load Capacity

    Brand
    TOUGH GUY
    Item #
    21VK40
    Mfr. Model #
    21VK40
    Black Tilt Truck, 27.0 cu. ft. Capacity, 600 lb. Load&
    Web Price $722.00 / each
  • Black Tilt Truck, 13.5 cu. ft. Capacity, 450 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    3LU59
    Mfr. Model #
    FG9T1300BLA
    Black Tilt Truck, 13.5 cu. ft. Capacity, 450 lb. Load&
    Web Price $769.00 / each
  • Blue Cube Truck, 16.0 cu. ft. Capacity, 500 lb. Load Capacity

    Brand
    RUBBERMAID
    Item #
    5M733
    Mfr. Model #
    FG461673BLUE
    Blue Cube Truck, 16.0 cu. ft. Capacity, 500 lb. Load&#
    Web Price $743.00 / each
  • Orange Self-Dumping Hopper, 7.0 cu. ft., 4000 lb. Load Cap., 22-1/4" H X 44-3/4" L X 33-3/4" W

    Brand
    GRAINGER APPROVED
    Item #
    8EJ82
    Mfr. Model #
    2577 ORANGE
    Orange Self-Dumping Hopper, 7.0 cu. ft., 4000 lb. Load
    Web Price $703.00 / each
  • Utility Trailer, 2000 lb. Load Capacity, Pneumatic Wheel Type, 18" Wheel Diameter

    Brand
    GRAINGER APPROVED
    Item #
    33TC94
    Mfr. Model #
    GGR-FWT-3048-18
    Utility Trailer, 2000 lb. Load Capacity, Pneumatic Wheel Ty
    Web Price $770.00 / each
  • Red Self-Dumping Hopper, 7.0 cu. ft., 2000 lb. Load Cap., 18-1/4" H X 46" L X 25" W

    Brand
    DAYTON
    Item #
    5PKE8
    Mfr. Model #
    5PKE8
    Red Self-Dumping Hopper, 7.0 cu. ft., 2000 lb. Load Ca
    Web Price $719.00 / each
  • Black Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load Capacity

    Brand
    TOUGH GUY
    Item #
    21VK47
    Mfr. Model #
    21VK47
    Black Tilt Truck, 13.5 cu. ft. Capacity, 850 lb. Load&
    Web Price $742.00 / each
  • Ladder Cart, (4) Swivel

    Brand
    RUBBERMAID
    Item #
    6WU50
    Mfr. Model #
    FG9T5700BLA
    Ladder Cart, (4) Swivel
    Web Price $764.00 / each
  • Steel Flat Handle Deep Shelf Utility Cart, 800 lb. Load Capacity, Number of Shelves: 2

    Brand
    PROTO
    Item #
    48VD25
    Mfr. Model #
    J541000-SG
    Steel Flat Handle Deep Shelf Utility Cart, 800 lb. Loa
    Web Price $701.00 / each
  • Welding Cylinder Truck. Continuous Handle Eye Hook, 780 lb., Cylinder Capacity 2

    Brand
    SAFTCART
    Item #
    5WXE8
    Mfr. Model #
    552-16
    Welding Cylinder Truck. Continuous Handle Eye Hook, 780 lb.
    Web Price $737.00 / each
  • Red Self-Dumping Hopper, 7.0 cu. ft., 6000 lb. Load Cap., 18-1/4" H X 46" L X 25" W

    Brand
    DAYTON
    Item #
    5PKF0
    Mfr. Model #
    5PKF0
    Red Self-Dumping Hopper, 7.0 cu. ft., 6000 lb. Load Ca
    Web Price $798.00 / each
  • Sheet and Panel Truck, 2400 lb. Load Capacity, (2) Fixed and (2) Swivel Caster Wheel Type

    Brand
    DAYTON
    Item #
    30F033
    Mfr. Model #
    30F033
    Sheet and Panel Truck, 2400 lb. Load Capacity, (2)
    Web Price $747.00 / each
  • Steering Trailer, 2000lb, 48in x 24in

    Brand
    GRAINGER APPROVED
    Item #
    49DN64
    Mfr. Model #
    5WT-2448-12PN-95
    Steering Trailer,2000lb,48in x 24in
    Web Price $702.00 / each
  • Steering Trailer, 2000lb, 60in x 30in

    Brand
    GRAINGER APPROVED
    Item #
    49DN65
    Mfr. Model #
    5WT-3060-12PN-95
    Steering Trailer,2000lb,60in x 30in
    Web Price $736.00 / each
  • 36"L x 72"W x 57"H Gray Steel 3 Sided Mesh Stock Cart, 2000 lb. Load Capacity, Number of Shelves: 1

    Brand
    GRAINGER APPROVED
    Item #
    5LVU0
    Mfr. Model #
    3ST-EX3672-1AS-95
    36"L x 72"W x 57"H Gray Steel 3 Sided M
    Web Price $798.00 / each
  • Galvanized Steel Undercarriage For Hopper Tub, 1,000 lb. Load Capacity, 27-1/4"W

    Brand
    REMCO
    Item #
    4LMJ5
    Mfr. Model #
    6903
    Galvanized Steel Undercarriage For Hopper Tub, 1,000 lb. Lo
    Web Price $781.00 / each
  • 68"H x 24"W Steel Mobile Bin Cart, 200 lb. Load Capacity, Total Number of Bins: 4

    Brand
    GRAINGER APPROVED
    Item #
    14A062
    Mfr. Model #
    KC1-2421-63C-03
    68"H x 24"W Steel Mobile Bin Cart, 200 lb. L
    Web Price $788.00 / each
  • 53"L x 24"W x 60"H Chrome Steel Wire Cart, 1000 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    16A702
    Mfr. Model #
    MRC-2448-54C
    53"L x 24"W x 60"H Chrome Steel Wire Cart,&#
    Web Price $748.00 / each
  • Welding Cylinder Truck. Continuous Frame Flow-Back, 400 lb., Cylinder Capacity 2

    Brand
    SAFTCART
    Item #
    5WXF1
    Mfr. Model #
    600-10FW
    Welding Cylinder Truck. Continuous Frame Flow-Back, 400 lb.,
    Web Price $781.00 / each
  • Bar Cradle Truck, 10,000 lb., 96"L

    Brand
    GRAINGER APPROVED
    Item #
    16A958
    Mfr. Model #
    BCT-2896-10K-95
    Bar Cradle Truck,10,000 lb.,96"L
    Web Price $749.00 / each
  • Stainless Steel Raised Handle Utility Cart, 375 lb. Load Capacity, Number of Shelves: 2

    Brand
    METRO
    Item #
    6GJX9
    Mfr. Model #
    MW105
    Stainless Steel Raised Handle Utility Cart, 375 lb. Load&#x
    Web Price $760.00 / each
  • 36"L x 18"W x 40"H Utility Chemical Cart, 600 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    6GJY8
    Mfr. Model #
    CHEMX3
    36"L x 18"W x 40"H Utility Chemical Cart, 60
    Web Price $774.00 / each
  • Tub Rack, 180 lb. Load Capacity

    Brand
    QUANTUM STORAGE SYSTEMS
    Item #
    8TWP7
    Mfr. Model #
    TR6-2516-8WT
    Tub Rack, 180 lb. Load Capacity
    Web Price $716.00 / each
  • Mobile Wrkstion, Steel, 36"L, 24"W, 2 Shelf

    Brand
    LITTLE GIANT
    Item #
    49Y612
    Mfr. Model #
    MW2436-5TL2DRPB
    Mobile Wrkstion,Steel,36"L,24"W,2 Shelf
    Web Price $763.00 / each
  • Stainless Steel Flat Handle Deep Shelf Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    9NW74
    Mfr. Model #
    XZ130-U5
    Stainless Steel Flat Handle Deep Shelf Utility Cart, 1200&#
    Web Price $719.00 / each
  • Mesh Box Truck, 1400 lb., 54 In.L

    Brand
    GRAINGER APPROVED
    Item #
    16C256
    Mfr. Model #
    GX348-P5
    Mesh Box Truck,1400 lb.,54 In.L
    Web Price $737.00 / each
  • Platform Truck, 24x48,1 Crossbar Handle

    Brand
    AKRO-MILS
    Item #
    44U458
    Mfr. Model #
    V901819392412AM
    Platform Truck,24x48,1 Crossbar Handle
    Web Price $740.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More