Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

260 Results Found that Include 762 Products

Results per page:  16 | 32 | 48
Tilt Truck, 1/2 cu. yd. Volume Capacity, 300 lb.
  • RUBBERMAID
  • Tilt Truck, 1/2 cu. yd. Volume Capacity, 300 lb. Load Capacity, Light-Duty Hopper Type Tilt Truck
  • Item # 3LU57
  • Mfr. Model # FG9T1700BLA
  • Tilt Truck, Volume Capacity 1/2 cu. yd., Load Capacity 300 lb., Overall Length 56-3/4 In., Overall Height...More

  • Category : Tilt Trucks
Wagon Truck, 1400 lb. Load Capacity, Pneumatic Wheel Type,&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wagon Truck, 1400 lb. Load Capacity, Pneumatic Wheel Type, 13" Wheel Diameter Wagon Truck
  • Item # 12X315
  • Mfr. Model # CW6031
  • Wagon Truck, Load Capacity 1400 lb., Overall Length 63 In., Deck Material Steel, Overall Width 31 In.,...More

  • Category : Wagon Trucks
Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate&
  • TM

    Grainger Choice

  • DAYTON
  • Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate Width 24", Noseplate Depth 5-1/4" Vending Machine Hand Truck
  • Item # 4XKJ4
  • Mfr. Model # 4XKJ4
  • Vending Machine Hand Truck, Load Capacity 1200 lb., Hand Truck Handle Type Dual Loop, Wheel Type Mold-On,...More

  • Category : Appliance Hand Trucks
  • TM

    Grainger Choice

  • Tilt Truck Tilt Truck
  • Multiple product options available

    Multiple product options available

  • Category : Tilt Trucks
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
40-5/8"L x 20"W Gray Enclosed Service Cart, 300&#
Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Hei
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck, Dual, Load Capacity 1000 lb., Overall Height 59-1/2" Drum Truck
  • Item # 34D649
  • Mfr. Model # 34D649
  • Drum Truck, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 24 In., Overall Height 59-1/2 In.,...More

  • Category : Drum Hand Trucks
  • DURHAM
  • Mobile Machine Table Mobile Machine Table
  • Multiple product options available

    Mobile Machine Table, Caster Type (4) Swivel with Thumb Screw Brake, Caster Material Phenolic, Caster Size 3 In., Material Welded Steel, Gauge 14, Color Gray, Powder...More

  • Category : Mobile Work Tables
Bar Cradle Truck,3000 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bar Cradle Truck, 3000 lb. Bar Cradle Truck
  • Item # 49Y538
  • Mfr. Model # ERBST-2448-6PH
  • Bar Cradle Truck, Load Capacity 3000 lb., Overall Height 34 In., Overall Length 48 In., Overall Width 24 In.,...More

  • Category : Bar and Pipe Trucks
  • TM

    Grainger Choice

  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
40-3/8"L x 25-1/2"W Gray Utility Cart, 400 l
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 40-3/8"L x 25-1/2"W Gray Utility Cart, 400 lb. Load Capacity, Number of Shelves: 2 40-3/8"L x 25-1/2"W Gray Utility Cart, 400 lb. Load Capacity, Number of Shelves: 2
  • Item # 8ZAL2
  • Mfr. Model # 5805GY-PN
  • Utility Cart, Load Capacity 400 lb., Shelf Material Plastic, Shelf Length 40-1/2 In., Shelf Width 25-1/2 In.,...More

  • Category : Plastic Utility Carts
40-3/8"L x 20"W Black Polypropylene Enclosed Service&#
  • RUBBERMAID
  • 40-3/8"L x 20"W Black Polypropylene Enclosed Service Cart, 300 lb. Load Capacity Enclosed Service Carts
  • Item # 4YX43
  • Mfr. Model # FG409500BLA
  • Enclosed Service Cart, 3 Sides Enclosed, Load Capacity 300 lb., Material Polypropylene, Smooth Finish, Black...More

  • Category : Enclosed Service Carts
Convertible Hand Truck, Continuous Frame Loop, 300 lb., Ove
  • MAGLINER
  • Convertible Hand Truck, Continuous Frame Loop, 300 lb., Overall Height 51" Convertible Hand Truck
  • Item # 5YP03
  • Mfr. Model # TPAUA4
  • Convertible Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
Utility Truck, 5/16 cu. yd. Volume Capacity, 700 lb.&#
45"L x 23-1/2"W Black Utility Cart, 400 lb.
  • RUBBERMAID
  • 45"L x 23-1/2"W Black Utility Cart, 400 lb. Load Capacity, Number of Shelves: 2 Utility Cart
  • Item # 1MDN4
  • Mfr. Model # FG430000BLA
  • Utility Cart, Load Capacity 400 lb., Shelf Material Polypropylene, Shelf Length 32 In., Shelf Width 23-1/2...More

  • Category : Plastic Utility Carts
18"L x 26"W x 46"H Gray Wire Spool Cart,
54"L x 24"W x 35"H Garden Cart, 1000 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 54"L x 24"W x 35"H Garden Cart, 1000 lb. 54"L x 24"W x 35"H Garden Cart, 1000 lb.
  • Item # 19C186
  • Mfr. Model # LGLP-2448-9PN-G
  • Garden Cart, Load Capacity 1000 lb., Welded Steel Construction, Powder Coated Finish, Green Color, Overall...More

  • Category : Garden Carts
  • TM

    Grainger Choice

  • DAYTON
  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Receiving/Shop Desk ,300 lb.,23-1/5 in.
Pipe Cart,2000 Lb,58.5x33x19.5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pipe Cart, 2000 Lb, 58.5x33x19.5 Pipe Cart,2000 Lb,58.5x33x19.5
  • Item # 19F659
  • Mfr. Model # 783230
  • Pipe Cart, Load Capacity 2000 lb., Overall Height 191/5 In., Overall Length 58-1/2 In., Overall Width 33 In.,...More

  • Category : Bar and Pipe Trucks
A-Frame Mobile Truck, Gray, Louvered Panel Both Sides
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • A-Frame Mobile Truck, Gray, Louvered Panel Both Sides A-Frame Mobile Truck, Gray, Louvered Panel Both Sides
  • Item # 5RXD1
  • Mfr. Model # AF-3048-LP-95
  • A-Frame Mobile Truck, Louvered, Overall Height 57 In., Overall Depth 30 In., Overall Width 48 In., Tool...More

  • Category : Toolboard and Bin Storage Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Basket Truck, 24.0 Bushel Capacity, 34" Overall Width,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Basket Truck, 24.0 Bushel Capacity, 34" Overall Width, 54" Overall Length Basket Truck
  • Item # 33W340
  • Mfr. Model # 33W340
  • Basket Truck, Bushel Capacity 24.0, Volume Capacity 30 cu. ft., Load Capacity 600 lb., Overall Length 54 In.,...More

  • Category : Basket Trucks
41"L x 23"W x 38"H Silver Mail Cart
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 41"L x 23"W x 38"H Silver Mail Cart 41"L x 23"W x 38"H Silver Mail Cart
  • Item # 1ECJ8
  • Mfr. Model # 1ECJ8
  • Mail Cart, Overall Length 41 In., Overall Width 23 In., Overall Height 38 In., Top Basket Length 39 In., Top...More

  • Category : Mail Carts
24" x 42" x 37" Gray Mobile Service Bench,&#
  • TM

    Grainger Choice

  • 24" x 42" x 37" Gray Mobile Service Bench, 800 lb. Load Capacity Mobile Service Bench
  • Item # 6YE52
  • Mfr. Model # 6YE52
  • Mobile Service Bench, Load Capacity 800 lb., Overall Length 24 In., Overall Width 42 In., Overall Height 37...More

  • Category : Mobile Service Benches and Cabinets
Mobile Pegboard A Frame Truck, 1200 lb. Load Capacity,
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Pegboard A Frame Truck, 1200 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type Mobile Pegboard A-Frame Truck
  • Item # 19C142
  • Mfr. Model # AFPB-2436-5PY
  • Mobile Pegboard A Frame Truck, Load Capacity 1200 lb., Overall Length 36 In., Overall Width 24 In., Overall...More

  • Category : Panel Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More