Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

289 Results Found that Include 952 Products

Results per page:  16 | 32 | 48
Garden Cart, 1000 lb. Load Capacity, Number of Shelves
  • TM

    Grainger Choice

  • DAYTON
  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Standard Platform Truck,500 lb.,36 In.L
  • RUBBERMAID
  • Standard Platform Truck, 500 lb., 36 In.L Platform Truck
  • Item # 4AAU8
  • Mfr. Model # FG440300BLA
  • Platform Truck, Load Capacity 500 lb., Deck Material Plastic, Handle Type Removable, Overall Height 39-3/4...More

  • Category : Platform Trucks
Plastic Utility Cart,25inLx46inWx33inH
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Utility Cart, 25inLx46inWx33inH Plastic Utility Cart
  • Item # 31XX19
  • Mfr. Model # PUC254635-3
  • Utility Cart, Load Capacity 550 lb., Shelf Material Plastic, Shelf Length 25 In., Shelf Width 46 In., Leg...More

  • Category : Plastic Utility Carts
  • TM

    Grainger Choice

  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Cable Reel Rack,3-Axle Starter,36 in. W
  • TM

    Grainger Choice

  • Wagon Truck Wagon Truck
  • Multiple product options available

    Multiple product options available

  • Category : Wagon Trucks
Drum Truck/Dispenser, Dual, Load Capacity 1000 lb.,  O
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck/Dispenser, Dual, Load Capacity 1000 lb., Overall Height 57-1/2" Drum Truck/Dispenser
  • Item # 34D650
  • Mfr. Model # 34D650
  • Drum Truck/Dispenser, Load Capacity 1000 lb., Drum Capacity 55 gal., Overall Width 23-3/4 In., Overall Height...More

  • Category : Drum Hand Trucks
Three-Position Hand Truck, Continuous Frame Loop, Overall Height
  • TM

    Grainger Choice

  • DAYTON
  • Three-Position Hand Truck, Continuous Frame Loop, Overall Height 52" Three-Position Hand Truck, Continuous Frame Loop, Overall Height 52"
  • Item # 34D655
  • Mfr. Model # 34D655
  • Three-Position Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
Drywall Truck, 3000 lb. Load Capacity, (2) Swivel,
Panel Rack Truck, 1500 lb. Load Capacity, (2) Swi
A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • DAYTON
  • Sheet and Panel Truck Sheet and Panel Truck
  • Multiple product options available

    Multiple product options available

  • Category : Panel Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Welded Utility Cart Welded Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • DAYTON
  • Wagon Truck Wagon Truck
  • Multiple product options available

    Multiple product options available

  • Category : Wagon Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Bin Cart Mobile Bin Cart
  • Multiple product options available

    Mobile Bin Cart, Caster Type (2) Rigid, (2) Swivel, Varies by Overall Height, Overall Length, Overall Width, Caster Dia, Cart Material, Finish, Cart Color, Load...More

  • Category : Mobile Bin Carts
Unassembled Utility Cart,SS,29 L,1200 lb
  • TM

    Grainger Choice

  • DAYTON
  • Unassembled Utility Cart, SS, 29 L, 1200 lb Unassembled Utility Cart
  • Item # 11A454
  • Mfr. Model # 11A454
  • Unassembled Utility Cart, Load Capacity 1200 lb., Stainless Steel Material, 16 Gauge, Plain Finish, Silver...More

  • Category : Metal Utility Carts
Appliance Hand Truck, Loop, 550 lb., Noseplate Width 24&quo
  • TM

    Grainger Choice

  • DAYTON
  • Appliance Hand Truck, Loop, 550 lb., Noseplate Width 24", Noseplate Depth 4-7/8" Appliance Hand Truck
  • Item # 34D657
  • Mfr. Model # 34D657
  • Appliance Hand Truck, Load Capacity 550 lb., Hand Truck Handle Type Dual Loop, Wheel Type Solid, Material...More

  • Category : Appliance Hand Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More