Skip Content

Carts and Trucks

452 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Convertible Hand Truck, Continuous Frame Dual Pin, 800 lb., Overall Height 52"

    Brand
    GRAINGER APPROVED
    Item #
    4HRG5
    Mfr. Model #
    4HRG5
    Convertible Hand Truck, Continuous Frame Dual Pin, 800 lb.,
    Web Price $414.00 / each
  • Convertible Hand Truck, Continuous Frame Loop, Overall Height 61"

    Brand
    MAGLINER
    Item #
    5YN94
    Mfr. Model #
    GMK81UA4
    Convertible Hand Truck, Continuous Frame Loop, Overall Height&#x
    Web Price $499.00 / each
  • Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate Width 24", Noseplate Depth 5-1/4"

    Brand
    DAYTON
    Item #
    4XKJ3
    Mfr. Model #
    4XKJ3
    Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate&
    Web Price $466.00 / each
  • Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder Capacity 1

    Brand
    GRAINGER APPROVED
    Item #
    8DEV1
    Mfr. Model #
    RGTS10FP
    Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder&#x
    Web Price $450.50 / each
  • Flatbed Cart, 2000 lb.

    Brand
    GRAINGER APPROVED
    Item #
    6WZL7
    Mfr. Model #
    RWR-FB-NN2448
    Flatbed Cart, 2000 lb.
    Web Price $495.50 / each
  • Black Tilt Truck, 13.5 cu. ft. Capacity, 300 lb. Load Capacity

    Brand
    TOUGH GUY
    Item #
    21VK39
    Mfr. Model #
    21VK39
    Black Tilt Truck, 13.5 cu. ft. Capacity, 300 lb. Load&
    Web Price $483.00 / each
  • High Density Polyethylene Raised Handle Utility Cart, 300 lb. Load Capacity, Number of Shelves: 4

    Brand
    RUBBERMAID
    Item #
    4YX44
    Mfr. Model #
    FG409600BLA
    High Density Polyethylene Raised Handle Utility Cart, 300 l
    Web Price $400.50 / each
  • Standard Platform Truck, 1200 lb.

    Brand
    GRAINGER APPROVED
    Item #
    13X485
    Mfr. Model #
    13X485
    Standard Platform Truck,1200 lb.
    Web Price $410.00 / each
  • Plastic Flat Handle Deep Shelf Utility Cart, 550 lb. Load Capacity, Number of Shelves: 3

    Brand
    GRAINGER APPROVED
    Item #
    31XX19
    Mfr. Model #
    PUC254635-3
    Plastic Flat Handle Deep Shelf Utility Cart, 550 lb. L
    Web Price $420.50 / each
  • Pipe Cradle Truck, V-Groove, 30x17

    Brand
    GRAINGER APPROVED
    Item #
    19C219
    Mfr. Model #
    VGT-3017-95
    Pipe Cradle Truck,V-Groove,30x17
    Web Price $460.50 / each
  • Standard Platform Truck, 3600 lb.

    Brand
    LITTLE GIANT
    Item #
    16D330
    Mfr. Model #
    NBB-2448-8PYBK
    Standard Platform Truck,3600 lb.
    Web Price $421.00 / each
  • Convertible Hand Truck, Continuous Loop, Overall Height 61-1/2"

    Brand
    DAYTON
    Item #
    4ZJ34
    Mfr. Model #
    4ZJ34
    Convertible Hand Truck, Continuous Loop, Overall Height 61-1
    Web Price $482.00 / each
  • Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate Width 24", Noseplate Depth 5-1/4"

    Brand
    DAYTON
    Item #
    4XKJ2
    Mfr. Model #
    4XKJ2
    Vending Machine Hand Truck, Dual Loop, 1200 lb., Noseplate&
    Web Price $459.50 / each
  • Appliance Hand Truck, Loop, 550 lb., Noseplate Width 24", Noseplate Depth 4-7/8"

    Brand
    DAYTON
    Item #
    34D657
    Mfr. Model #
    34D657
    Appliance Hand Truck, Loop, 550 lb., Noseplate Width 24&quo
    Web Price $479.50 / each
  • Convertible Hand Truck, Loop, Overall Height 62-3/4"

    Brand
    GRAINGER APPROVED
    Item #
    21U664
    Mfr. Model #
    21U664
    Convertible Hand Truck, Loop, Overall Height 62-3/4"
    Web Price $440.50 / each
  • Stainless Steel Utility Cart, 500 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    23AR46
    Mfr. Model #
    23AR46
    Stainless Steel Utility Cart, 500 lb. Load Capacity, Number
    Web Price $406.00 / each
  • 77"L x 19-7/32"W x 41-21/32"H Black Folding Chair Cart, 300 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    3W076
    Mfr. Model #
    3W076
    77"L x 19-7/32"W x 41-21/32"H Black Folding&
    Web Price $430.00 / each
  • Convertible Hand Truck, Standard Loop, Overall Height 61-1/2"

    Brand
    GRAINGER APPROVED
    Item #
    24L330
    Mfr. Model #
    24L330
    Convertible Hand Truck, Standard Loop, Overall Height 61-1/
    Web Price $487.00 / each
  • Vending Machine Hand Truck, Loop, 550 lb., Noseplate Width 24", Noseplate Depth 4-7/8"

    Brand
    DAYTON
    Item #
    34D681
    Mfr. Model #
    34D681
    Vending Machine Hand Truck, Loop, 550 lb., Noseplate Width&
    Web Price $440.00 / each
  • Standard Platform Truck, 1000 lb., 36 In.L

    Brand
    RUBBERMAID
    Item #
    4AAU8
    Mfr. Model #
    FG440300BLA
    Standard Platform Truck,1000 lb.,36 In.L
    Web Price $475.00 / each
  • Polypropylene Raised Handle Deep Shelf Utility Cart, 750 lb. Load Capacity, Number of Shelves: 2

    Brand
    RUBBERMAID
    Item #
    4DFV3
    Mfr. Model #
    FG454600BEIG
    Polypropylene Raised Handle Deep Shelf Utility Cart, 750 lb
    Web Price $412.00 / each
  • Polypropylene Raised Handle Utility Cart, 750 lb. Load Capacity, Number of Shelves: 2

    Brand
    RUBBERMAID
    Item #
    4DFV4
    Mfr. Model #
    FG454600BLA
    Polypropylene Raised Handle Utility Cart, 750 lb. Load Capa
    Web Price $416.00 / each
  • Folding Hand Truck, Continuous Frame Flow-Back, 500 lb., Overall Width 18-1/2", Overall Height 49"

    Brand
    MAGLINER
    Item #
    1FC76
    Mfr. Model #
    FTA19E11L
    Folding Hand Truck, Continuous Frame Flow-Back, 500 lb., Ov
    Web Price $400.00 / each
  • 37-5/8"H x 36"W Steel Mobile Bin Cart, 1200 lb. Load Capacity, Total Number of Bins: 112

    Brand
    GRAINGER APPROVED
    Item #
    5LVH7
    Mfr. Model #
    RSC-1836-BLP-112-220-95
    37-5/8"H x 36"W Steel Mobile Bin Cart, 1200
    Web Price $434.00 / each
  • Blue Cube Truck, 15.0 cu. ft. Capacity, 600 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    1MDR2
    Mfr. Model #
    G12-BLX-PTA-4UNN
    Blue Cube Truck, 15.0 cu. ft. Capacity, 600 lb. Load&#
    Web Price $463.50 / each
  • Platform Truck, 13 in. H, Steel Frame

    Brand
    WESTWARD
    Item #
    48XK55
    Mfr. Model #
    48XK55
    Platform Truck,13 in. H,Steel Frame
    Web Price $467.00 / each
  • Folding Handle Platform Truck, 660 lb.

    Brand
    GRAINGER APPROVED
    Item #
    2TUT6
    Mfr. Model #
    2TUT6
    Folding Handle Platform Truck,660 lb.
    Web Price $457.50 / each
  • Mobile Wrkstion, Steel, 36"L, 24"W, 2 Shelf

    Brand
    WESTWARD
    Item #
    52CK62
    Mfr. Model #
    RSC-2436-2-2DR-95W
    Mobile Wrkstion,Steel,36"L,24"W,2 Shelf
    Web Price $452.00 / each
  • Platform Truck, 1000 lb., 60 In. x 30 In.

    Brand
    GRAINGER APPROVED
    Item #
    9E653
    Mfr. Model #
    E95-Q-3060-RTE-408
    Platform Truck,1000 lb.,60 In. x 30 In.
    Web Price $429.50 / each
  • Steel Raised Handle Utility Cart, 600 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    3JHU1
    Mfr. Model #
    65143-IP
    Steel Raised Handle Utility Cart, 600 lb. Load Capacity,&#x
    Web Price $400.00 / each
  • Steel Flat Handle Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    8D327
    Mfr. Model #
    RSC-3048-2-TLD-95
    Steel Flat Handle Utility Cart, 1200 lb. Load Capacity,
    Web Price $410.00 / each
  • Standard Platform Truck, 1200 lb.

    Brand
    GRAINGER APPROVED
    Item #
    13X484
    Mfr. Model #
    13X484
    Standard Platform Truck,1200 lb.
    Web Price $458.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More