Skip Content

Carts and Trucks

457 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Steel Flat Handle Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    8AE95
    Mfr. Model #
    8AE95
    Steel Flat Handle Utility Cart, 1200 lb. Load Capacity,
    Web Price $309.00 / each
  • Pail Hand Truck, 300 lb. Overall Height 55-1/2"

    Brand
    GRAINGER APPROVED
    Item #
    9MK73
    Mfr. Model #
    9MK73
    Pail Hand Truck, 300 lb. Overall Height 55-1/2"
    Web Price $307.50 / each
  • 29"L x 22-1/4"W x 41-1/4"H 2-Tier Shopping Cart, 300 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    6PPZ9
    Mfr. Model #
    RWR-VER-5050BK
    29"L x 22-1/4"W x 41-1/4"H 2-Tier Shopping&#
    Web Price $302.00 / each
  • Plastic Flat Handle Deep Shelf Utility Cart, 550 lb. Load Capacity, Number of Shelves: 3

    Brand
    GRAINGER APPROVED
    Item #
    31XX21
    Mfr. Model #
    PUC203434-3
    Plastic Flat Handle Deep Shelf Utility Cart, 550 lb. L
    Web Price $300.50 / each
  • Convertible Hand Truck, Dual Loop, Overall Height 53-3/8"

    Brand
    GRAINGER APPROVED
    Item #
    21U665
    Mfr. Model #
    21U665
    Convertible Hand Truck, Dual Loop, Overall Height 53-3/8&qu
    Web Price $374.50 / each
  • High Density Polyethylene Raised Handle Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3

    Brand
    RUBBERMAID
    Item #
    4MC25
    Mfr. Model #
    FG409100GRAY
    High Density Polyethylene Raised Handle Utility Cart, 300 l
    Web Price $307.00 / each
  • Standard Platform Truck, 1200 lb., 63 In L

    Brand
    GRAINGER APPROVED
    Item #
    13X486
    Mfr. Model #
    13X486
    Standard Platform Truck,1200 lb.,63 In L
    Web Price $389.00 / each
  • Steel Drum Truck, Drum Capacity: 55 gal., Load Capacity: 1000 lb., Rubber Wheels

    Brand
    DAYTON
    Item #
    34D646
    Mfr. Model #
    34D646
    Steel Drum Truck, Drum Capacity: 55 gal., Load Capacit
    Web Price $367.50 / each
  • High Density Polyethylene Raised Handle Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3

    Brand
    RUBBERMAID
    Item #
    5M690
    Mfr. Model #
    FG409100OWHT
    High Density Polyethylene Raised Handle Utility Cart, 300 l
    Web Price $307.00 / each
  • Convertible Hand Truck, Dual Grip, 800 lb., Overall Height 58"

    Brand
    DAYTON
    Item #
    6W855
    Mfr. Model #
    6W855
    Convertible Hand Truck, Dual Grip, 800 lb., Overall Height&
    Web Price $336.50 / each
  • Drywall Truck, 3000 lb. Load Capacity, (4) Swivel Caster Wheel Type

    Brand
    GRAINGER APPROVED
    Item #
    43Y378
    Mfr. Model #
    GGR-WB-100MR-4S
    Drywall Truck, 3000 lb. Load Capacity, (4) Swivel
    Web Price $361.50 / each
  • U-Boat Platform Truck, 2000 lb.

    Brand
    DAYTON
    Item #
    4VMC5
    Mfr. Model #
    4VMC5
    U-Boat Platform Truck,2000 lb.
    Web Price $304.50 / each
  • General Purpose Hand Truck, Pneumatic

    Brand
    MAGLINER
    Item #
    3JKA4
    Mfr. Model #
    HMK112K14
    General Purpose Hand Truck,Pneumatic
    Web Price $337.00 / each
  • Appliance Hand Truck, Loop, 550 lb., Noseplate Width 24", Noseplate Depth 4-7/8"

    Brand
    DAYTON
    Item #
    34D656
    Mfr. Model #
    34D656
    Appliance Hand Truck, Loop, 550 lb., Noseplate Width 24&quo
    Web Price $399.50 / each
  • General Purpose Panel Truck, 4000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

    Brand
    DAYTON
    Item #
    4ZJ28
    Mfr. Model #
    4ZJ28
    General Purpose Panel Truck, 4000 lb. Load Capacity, (
    Web Price $345.50 / each
  • Standard Platform Truck, 1600 lb., 48 In L

    Brand
    GRAINGER APPROVED
    Item #
    3BE78
    Mfr. Model #
    3BE78
    Standard Platform Truck,1600 lb.,48 In L
    Web Price $389.00 / each
  • Drywall Truck, 2000 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

    Brand
    GRAINGER APPROVED
    Item #
    43Y390
    Mfr. Model #
    GGR-WB-80MR-2R2S
    Drywall Truck, 2000 lb. Load Capacity, (2) Swivel,
    Web Price $317.50 / each
  • Standard Platform Truck, 1600 lb., 54 In L

    Brand
    GRAINGER APPROVED
    Item #
    3BE79
    Mfr. Model #
    3BE79
    Standard Platform Truck,1600 lb.,54 In L
    Web Price $365.50 / each
  • Mobile Wrkstion, Steel, 28"L, 16"W, 3 Shelf

    Brand
    GRAINGER APPROVED
    Item #
    6YE55
    Mfr. Model #
    6YE55
    Mobile Wrkstion,Steel,28"L,16"W,3 Shelf
    Web Price $315.00 / each
  • Appliance Hand Truck, Dual Loop, 700 lb., Noseplate Width 24", Noseplate Depth 4-1/2"

    Brand
    DAYTON
    Item #
    3W311
    Mfr. Model #
    3W311
    Appliance Hand Truck, Dual Loop, 700 lb., Noseplate Width&#
    Web Price $376.50 / each
  • Blue Cube Truck, 11.9 cu. ft. Capacity, 600 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    36FL14
    Mfr. Model #
    36FL14
    Blue Cube Truck, 11.9 cu. ft. Capacity, 600 lb. Load&#
    Web Price $367.00 / each
  • Gray Cube Truck, 11.9 cu. ft. Capacity, 600 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    36FL15
    Mfr. Model #
    36FL15
    Gray Cube Truck, 11.9 cu. ft. Capacity, 600 lb. Load&#
    Web Price $361.50 / each
  • Steel Flat Handle Deep Shelf Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    2GMH5
    Mfr. Model #
    2GMH5
    Steel Flat Handle Deep Shelf Utility Cart, 1200 lb. Lo
    Web Price $322.50 / each
  • 36"L x 18"W x 39"H Brite Steel Wire Cart, 600 lb. Load Capacity

    Brand
    METRO
    Item #
    3JKY6
    Mfr. Model #
    3SPN33ABR -1PK/25
    36"L x 18"W x 39"H Brite Steel Wire Cart,&#x
    Web Price $381.00 / each
  • Steel Raised Handle Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    49Y185
    Mfr. Model #
    RSCE-2436-2-95
    Steel Raised Handle Utility Cart, 1200 lb. Load Capacity,&#
    Web Price $321.00 / each
  • Stainless Steel Flat Handle Utility Cart, 600 lb. Load Capacity, Number of Shelves: 3

    Brand
    GRAINGER APPROVED
    Item #
    16D077
    Mfr. Model #
    SRSC2022363FLD4PU
    Stainless Steel Flat Handle Utility Cart, 600 lb. Load
    Web Price $371.00 / each
  • Steel Flat Handle Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 2

    Brand
    GRAINGER APPROVED
    Item #
    6YE48
    Mfr. Model #
    RSC-2436-2-5PO-95
    Steel Flat Handle Utility Cart, 1200 lb. Load Capacity,
    Web Price $346.50 / each
  • Panel Truck, 1400 lb. Load Capacity, (4) Swivel Caster Wheel Type

    Brand
    GRAINGER APPROVED
    Item #
    2TUJ6
    Mfr. Model #
    TG831-P5-AS
    Panel Truck, 1400 lb. Load Capacity, (4) Swivel C
    Web Price $301.00 / each
  • Appliance Hand Truck, Dual Loop, 700 lb., Noseplate Width 24", Noseplate Depth 4-1/2"

    Brand
    DAYTON
    Item #
    3W042
    Mfr. Model #
    3W042
    Appliance Hand Truck, Dual Loop, 700 lb., Noseplate Width&#
    Web Price $345.00 / each
  • 30"L x 23"W x 38"H Silver Mail Cart

    Brand
    GRAINGER APPROVED
    Item #
    1ECJ7
    Mfr. Model #
    1ECJ7
    30"L x 23"W x 38"H Silver Mail Cart
    Web Price $382.50 / each
  • Stainless Steel Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3

    Brand
    GRAINGER APPROVED
    Item #
    5JNK4
    Mfr. Model #
    5JNK4
    Stainless Steel Utility Cart, 300 lb. Load Capacity, Number
    Web Price $339.50 / each
  • Convertible Hand Truck, Continuous Frame Dual Pin, Overall Height 53-3/8"

    Brand
    DAYTON
    Item #
    34D671
    Mfr. Model #
    34D671
    Convertible Hand Truck, Continuous Frame Dual Pin, Overall
    Web Price $398.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More