Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

108 Results Found that Include 376 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Hand Truck Folding Hand Truck
  • Multiple product options available

    Multiple product options available

  • Category : Folding Hand Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Utility Cart Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Utility Carts
White Standard Tray, 3" Height
  • BLUE BELL MEDICAL
  • White Standard Tray, 3" Height Standard Tray
  • Item # 35ZY32
  • Mfr. Model # THS-3
  • Standard Tray, Overall Height 3 In., Overall Width 22 In., Color White, For Use With Mfr. No. 08C30-135,...More

  • Category : Medical Cart Accessories
40"L x 19"W x 35"H Brown Folding Chair Dolly
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 40"L x 19"W x 35"H Brown Folding Chair Dolly, 300 lb. Load Capacity Folding Chair Dolly
  • Item # 3KYH4
  • Mfr. Model # DY-700/800
  • Folding Chair Dolly, Load Capacity 300 lb., Overall Length 40 In., Overall Width 19 In., Overall Height 35...More

  • Category : Chair and Table Carts
  • TM

    Grainger Choice

  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Stair Climbing Cylinder Truck. Continuous Frame Flow-Back, 500&#
  • TM

    Grainger Choice

  • DAYTON
  • Stair Climbing Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder Capacity 1 Stair Climbing Cylinder Truck
  • Item # 2MPV1
  • Mfr. Model # 2MPV1
  • Stair Climbing Cylinder Truck, Overall Height 9-1/4 In., Overall Width 19-5/8 In., Overall Depth 9 In., Load...More

  • Category : Cylinder Hand Trucks
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Unassembled Utility Cart Unassembled Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Metal Utility Carts
44"L x 16-1/2"W x 15"H Green Wire Spool
  • TM

    Grainger Choice

  • POWER FIRST
  • 44"L x 16-1/2"W x 15"H Green Wire Spool Cart, 120 lb. Load Capacity 44"L x 16-1/2"W x 15"H Green Wire Spool Cart, 120 lb. Load Capacity
  • Item # 1TCY5
  • Mfr. Model # 1TCY5
  • Wire Spool Cart, Load Capacity 120 lb., Number of Spindles 1, Spindle Dia. 1 In., Handle Included Yes,...More

  • Category : Wire Spool Carts
Mobile Kit, Includes: Four casters, handle, four cross-brac
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bin Rail Accessory Kit Bin Rail Accessory Kit
  • Multiple product options available

    Multiple product options available

  • Category : Utility Cart Accessories
48"H x 19-1/2"D Steel Medical Cylinder Cart, Cyli
  • TM

    Grainger Choice

  • DAYTON
  • Welding Cylinder Truck Welding Cylinder Truck
  • Multiple product options available

    Multiple product options available

  • Category : Cylinder Hand Trucks
Composite  Hnd Trck,600 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Composite Hnd Trck, 600 lb. Composite Hnd Trck,600 lb.
  • Item # 4ZJ31
  • Mfr. Model # 4ZJ31
  • Composite Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate...More

  • Category : General Purpose Hand Trucks
32-7/8"L x 16-1/4"W Black Utility Cart, 300
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 32-7/8"L x 16-1/4"W Black Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3 Utility Cart
  • Item # 4UJP9
  • Mfr. Model # EABC331KD110
  • Utility Cart, Load Capacity 300 lb., Shelf Material Polypropylene, Shelf Length 24-3/8 In., Shelf Width...More

  • Category : Plastic Utility Carts
  • TM

    Grainger Choice

  • Utility Cart Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Utility Carts
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wagon Truck Wagon Truck
  • Multiple product options available

    Multiple product options available

  • Category : Wagon Trucks
Tool Toter Drawer
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tool Toter Drawer Tool Toter Drawer
  • Item # 1W911
  • Mfr. Model # TT1824D
  • Tool Toter Drawer, Overall Height 4-5/8 In., Overall Length 23 In., Overall Width 15 In., Material Steel, For...More

  • Category : Mobile Service Bench and Cabinet Accessories
24" x 18" x 34-1/2" Gray Mobile Service
  • TM

    Grainger Choice

  • 24" x 18" x 34-1/2" Gray Mobile Service Bench, 400 lb. Load Capacity Mobile Service Bench
  • Item # 1W910
  • Mfr. Model # 1W910
  • Mobile Service Bench, Load Capacity 400 lb., Overall Length 24 In., Overall Width 18 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
Folding Nose Plate Extension, Aluminum, Load Capacity 300 l
Refuse Bin, Includes: NA
  • RUBBERMAID
  • Refuse Bin, Includes: NA Utility Bin
  • Item # 3NE60
  • Mfr. Model # FG335388BLA
  • Refuse Bin, For Use With FG335588, FG342100, FG342488, FG409100, FG409200, FG409300, FG409400, FG409500,...More

  • Category : Utility Cart Accessories
Convertible Hand Truck, Steel, 350 lb., Overall Height 30-3
  • MULTI-CART
  • Convertible Hand Truck, Steel, 350 lb., Overall Height 30-3/4" Convertible Hand Truck
  • Item # 10V138
  • Mfr. Model # Cart-RT2
  • Convertible Hand Truck, Horizontal Load Cap. 350 lb., Vertical Load Cap. 350 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
Wire and Terminal Storage Cabinet,Steel
Rack,Wire Spool
Drawer, Includes: Hardware
  • RUBBERMAID
  • Drawer, Includes: Hardware Drawer, Includes: Hardware
  • Item # 4FA70
  • Mfr. Model # FG459300RED
  • Drawer, For Use With FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388, FG454600,...More

  • Category : Utility Cart Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More