Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

17 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Folding Hand Truck, Straight Bar, 175 lb., Overall Width&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Folding Hand Truck, Straight Bar, 175 lb., Overall Width 15-1/2", Overall Height 38-3/4" Folding Hand Truck
  • Item # 2NXC6
  • Mfr. Model # 2NXC6
  • Folding Hand Truck, Load Capacity 175 lb., Hand Truck Handle Type Continuous Frame, Overall Height 38-3/4...More

  • Category : Folding Hand Trucks
Luggage Cart, Continuous Frame, 125 lb., Overall Width 13&q
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Luggage Cart, Continuous Frame, 125 lb., Overall Width 13", Overall Height 39" Luggage Cart
  • Item # 23L331
  • Mfr. Model # STB390002BLK
  • Luggage Cart, Load Capacity 125 lb., Hand Truck Handle Type Continuous Frame, Overall Height 39 In., Overall...More

  • Category : Folding Hand Trucks
Hand Truck,200lb.,Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck, 200lb., Steel Hand Truck,200lb.,Steel
  • Item # 38GT45
  • Mfr. Model # EFT80A
  • Hand Truck, Load Capacity 200 lb., Hand Truck Handle Type Continuous Frame Single Pin, Noseplate Depth 6 In.,...More

  • Category : General Purpose Hand Trucks
Wire Shopping Cart,40inH,24inW,110lb,Red
Basket Truck Spring Lift Kit,6 Bu,White
Service Cart Tray,50 lb.,Gray,36 In. L
  • TM

    Grainger Choice

  • Service Cart Tray, 50 lb., Gray, 36 In. L Service Cart Tray
  • Item # 4EY15
  • Mfr. Model # TRM-3630-95
  • Service Cart Tray, For Use With 36 In. Deep Models, Load Capacity 50 lb., Overall Depth 36 In., Overall Width...More

  • Category : Utility Cart Accessories
  • TM

    Grainger Choice

  • Flat Shelf Flat Shelf
  • Multiple product options available

    Multiple product options available

  • Category : Utility Cart Accessories
Wastebasket,Black,Plastic,27-1/2 In. H
Threaded Rod Rack
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Liner Replacement Liner
  • Multiple product options available

    Multiple product options available

  • Category : Basket Truck Accessories
Cardboard Catcher, Powder Coated Finish
  • TM

    Grainger Choice

  • DAYTON
  • Cardboard Catcher, Powder Coated Finish Cardboard Catcher, Powder Coated Finish
  • Item # 4VMD8
  • Mfr. Model # 4VMD8
  • Cardboard Catcher, For Use With 4VMD7, Load Capacity 300 lb., Material Steel, Powder Coated Finish, Overall...More

  • Category : Platform Truck Accessories
White Wide Divider Set, 3" Height
  • BLUE BELL MEDICAL
  • White Wide Divider Set, 3" Height Wide Divider Set
  • Item # 35ZY49
  • Mfr. Model # WHD-3
  • Wide Divider Set, Overall Height 3 In., Overall Width 24 In., Color White, For Use With Mfr. No. 08C30-135,...More

  • Category : Medical Cart Accessories
Blue/Black Bin Package, 17" Height
Push Handle,18 in. L x 1 in. W x 1 in. H
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More