Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

23 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Rack,Wire Spool
Wall Bracket with Safety Message, Cast Aluminum, Width 8-1&
Poly Spring Lift Kit,6 Bu,Blue
  • ROYAL BASKET TRUCK
  • Poly Spring Lift Kit, 6 Bu, Blue Poly Spring Lift Kit
  • Item # 1MDR5
  • Mfr. Model # G06-BBX-PSN
  • Poly Spring Lift Kit, Load Capacity 150 lb., Overall Length 25-1/2 In., Overall Width 15 In., Color Blue, For...More

  • Category : Cube Truck Spring Kits
Closed Front Tray,Steel,36 In. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Closed Front Tray, Steel, 36 In. L Closed Front Tray
  • Item # 9PP73
  • Mfr. Model # C6
  • Closed Front Tray, For Use With 8CJ55, 8VT78, Material Steel, Overall Length 15 In., Overall Width 36 In.,...More

  • Category : Panel Truck Accessories
Taupe Glove Box Holder, 10" Height
Taupe Waste Container, 20 qt., 15-1/4" Height
Clear/Taupe Drawer Divider Kit, 3" Height
  • METRO
  • Clear/Taupe Drawer Divider Kit, 3" Height Drawer Divider Kit
  • Item # 6EJG3
  • Mfr. Model # SXR3DIV
  • Drawer Divider Kit, Overall Height 3 In., Overall Width 1/8 In., Color Clear/Taupe, For Use With Mfr. No....More

  • Category : Medical Cart Accessories
Hand Truck Nose Plate Extension, Steel, Load Capacity 300&#
Tool Tray, Steel
Nose Plate, Aluminum, Load Capacity 500 lb.
White Supply Basket, 9" Height
  • BLUE BELL MEDICAL
  • White Supply Basket, 9" Height Supply Basket
  • Item # 35ZY22
  • Mfr. Model # SBH-1
  • Supply Basket, Overall Height 9 In., Overall Width 16 In., Color White, For Use With Mfr. No. 08C30-135,...More

  • Category : Medical Cart Accessories
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Liner Replacement Liner
  • Multiple product options available

    Multiple product options available

  • Category : Basket Truck Accessories
Platform Truck Shelf, Powder Coated Finish
  • TM

    Grainger Choice

  • DAYTON
  • Platform Truck Shelf, Powder Coated Finish Platform Truck Shelf
  • Item # 4VMD6
  • Mfr. Model # 4VMD6
  • Platform Truck Shelf, For Use With 4VMC7,4VMC9,4VMD3, Load Capacity 200 lb., Material Steel, Powder Coated...More

  • Category : Platform Truck Accessories
Vanilla Caster Footprint Extender, 1" Height
Gray Transfer Tray Package, 5" Height
  • BLUE BELL MEDICAL
  • Gray Transfer Tray Package, 5" Height Transfer Tray Package
  • Item # 35ZY41
  • Mfr. Model # TS-801
  • Transfer Tray Package, Overall Height 5 In., Overall Width 16-1/2 In., Color Gray, For Use With Mfr. No....More

  • Category : Medical Cart Accessories
Silver Back Guard Rail, 30" Height
Push Handle,14 in. L x 1 in. W x 1 in. H
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More