Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

19 Results Found that Include 30 Products

Results per page:  16 | 32 | 48
Propane Cylinder Dolly. Continuous Frame Single Pin, 100 lb
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Propane Cylinder Dolly. Continuous Frame Single Pin, 100 lb. Propane Cylinder Dolly. Continuous Frame Single Pin, 100 lb.
  • Item # 8D060
  • Mfr. Model # CD-100
  • Propane Cylinder Dolly, Overall Height 7 In., Overall Width 15.5 In., Overall Depth 15-1/2 In., Load Capacity...More

  • Category : Cylinder Hand Trucks
Poly Shell Chair Dolly,22-3/4x5-3/4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Poly Shell Chair Dolly, 22-3/4x5-3/4 Poly Shell Chair Dolly,22-3/4x5-3/4
  • Item # 3KYK1
  • Mfr. Model # DY81
  • Stacked Chair Dolly, Load Capacity 1000 lb., Overall Length 23 In. 1/2 In., Overall Width 22-3/4 In., Overall...More

  • Category : Chair and Table Carts
Wall Bracket, Cast Aluminum, Width 8-1/4", Height 4-7&
Hand Truck Nose Plate Expander Kit, Steel, Load Capacity&#x
Folding Nose Plate Extension, Aluminum, Load Capacity 300 l
Service Cart Tray,800 lb.,Gray,Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Service Cart Tray, 800 lb., Gray, Steel Service Cart Tray
  • Item # 2W426
  • Mfr. Model # SC6000T
  • Service Cart Tray, For Use With 2W425, 3W244, 9MK54, Load Capacity 400 lb., Overall Depth 36 In., Overall...More

  • Category : Utility Cart Accessories
Accessory Bag,Canvas,29in x 12in,Black
  • MAGLINER
  • Accessory Bag, Canvas, 29in x 12in, Black Accessory Bag
  • Item # 39E514
  • Mfr. Model # 302683
  • Accessory Bag, Material Canvas, Overall Height 29 In., Overall Width 12 In., Color Black, For Use With Hand...More

  • Category : Hand Truck Accessories
Vinyl Cover,24 Bu,Black
  • ROYAL BASKET TRUCK
  • Vinyl Cover, 24 Bu, Black Vinyl Cover
  • Item # 10F476
  • Mfr. Model # G24-KKX-VCN
  • Vinyl Cover, Color Black, Lid Type Elastic, Overall Height 3 In., Overall Width 34 In., Overall Length 54...More

  • Category : Cart and Truck Lids
Wire Shopping Cart,37inH,16inW,66 lb,Red
  • SANDUSKY
  • Wire Shopping Cart, 37inH, 16inW, 66 lb, Red Wire Shopping Cart,37inH,16inW,66 lb,Red
  • Item # 31XX13
  • Mfr. Model # FSC3012
  • Wire Shopping Cart, Overall Length 18 In., Overall Width 16 In., Overall Height 37 In., Load Capacity 66 lb.,...More

  • Category : Shopping Carts
Silver Oxygen Tank Bracket, 10" Height
Service Cart Tray,50 lb.,Gray,Steel
  • TM

    Grainger Choice

  • Service Cart Tray, 50 lb., Gray, Steel Service Cart Tray
  • Item # 4EY16
  • Mfr. Model # TRS-2430-95
  • Service Cart Tray, For Use With 24 In. Deep Models, Load Capacity 50 lb., Overall Depth 24 In., Overall Width...More

  • Category : Utility Cart Accessories
Open Front Tray,36 In. L,15 In. W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Open Front Tray, 36 In. L, 15 In. W Open Front Tray
  • Item # 8CG78
  • Mfr. Model # T6
  • Open Front Tray, For Use With 8CJ55, 8VT78, Material Steel, Overall Length 15 In., Overall Width 36 In.,...More

  • Category : Panel Truck Accessories
Closed Front Tray,36 In. L,2 In. H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Closed Front Tray, 36 In. L, 2 In. H Closed Front Tray
  • Item # 8TKV2
  • Mfr. Model # C3
  • Closed Front Tray, For Use With 16C875, 8CJ55, 16C859, 8VT78, Material Steel, Overall Length 9 In., Overall...More

  • Category : Panel Truck Accessories
White Supply Basket, 6" Height
  • BLUE BELL MEDICAL
  • White Supply Basket, 6" Height Supply Basket
  • Item # 35ZY23
  • Mfr. Model # SBH-2
  • Supply Basket, Overall Height 6 In., Overall Width 15 In., Color White, For Use With Mfr. No. 08C30-135,...More

  • Category : Medical Cart Accessories
Ring Drawbar
  • TM

    Grainger Choice

  • DAYTON
  • Ring Drawbar Ring Drawbar
  • Item # 26Y491
  • Mfr. Model # 26Y491
  • Ring Drawbar, For Use With Platform Trucks

  • Category : Platform Truck Accessories
Tilt Truck Lid,Gray,Hinged,46-1/2 In. L
  • TM

    Grainger Choice

  • Tilt Truck Lid, Gray, Hinged, 46-1/2 In. L Tilt Truck Lid
  • Item # 21VK52
  • Mfr. Model # 21VK52
  • Tilt Truck Lid, Color Gray, Lid Type Hinged, Overall Height 2-1/2 In., Overall Width 31-1/2 In., Overall...More

  • Category : Cart and Truck Lids
Block Prongs,Steel,2 in W,Blue,PR
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More