Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

13 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Stair Climber Kit w/Glide Bars,Aluminum
Hand Truck Nose Plate Extension, Steel, Load Capacity 200&#
Utility Cart Hooks,Black,3 In. L,PK4
  • RUBBERMAID
  • Utility Cart Hooks, Black, 3 In. L, PK4 Utility Cart Hooks,Black,3 In. L,PK4
  • Item # 3JKX1
  • Mfr. Model # FG459100BLA
  • Utility Cart Hooks, For Use With FG450088, FG451288, FG451388, FG452010, FG452088, FG453288, FG453388,...More

  • Category : Utility Cart Accessories
Black Corner Bumper
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Black Corner Bumper Black Corner Bumper
  • Item # 33W342
  • Mfr. Model # 33W342
  • Corner Bumper, For Use With All Basket Trucks, Color Black, Material Rubber, Overall Length 4-5/32 In.,...More

  • Category : Basket Truck Accessories
Nose Plate, Aluminum, Load Capacity 500 lb.
Folding Chair Kit,Steel,Red,13-1/2 in W
  • TM

    Grainger Choice

  • DAYTON
  • Folding Chair Kit, Steel, Red, 13-1/2 in W Folding Chair Kit,Steel,Red,13-1/2 in W
  • Item # 6B474
  • Mfr. Model # 6B474
  • Chair Moving Kit, Material Steel, Overall Width 13-1/2 In., Color Red, Powder Coated Finish, For Use With...More

  • Category : Hand Truck Accessories
White Corner Bumper Kit
Hanger Bar,36 in. L,3 in. H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hanger Bar, 36 in. L, 3 in. H Hanger Bar,36 in. L,3 in. H
  • Item # 8Z896
  • Mfr. Model # HB
  • Hanger Bar, For Use With 8CFK8, 16C875, 8CJ55, 16C859, 8VT78, Material Steel, Overall Length 1 In., Overall...More

  • Category : Panel Truck Accessories
Open Front Tray,36 In. L,9 In. W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Open Front Tray, 36 In. L, 9 In. W Open Front Tray
  • Item # 8CG77
  • Mfr. Model # T3
  • Open Front Tray, For Use With 16C875, 8CJ55, 16C859, 8VT78, Material Steel, Overall Length 9 In., Overall...More

  • Category : Panel Truck Accessories
Service Cart Tray,1000 lb.,Gray,Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Service Cart Tray, 1000 lb., Gray, Steel Service Cart Tray
  • Item # 2XJR1
  • Mfr. Model # SC1803T
  • Service Cart Tray, For Use With 2XJP6, Load Capacity 500 lb., Overall Depth 48 In., Overall Width 24 In.,...More

  • Category : Utility Cart Accessories
Extended Handle,36 in L x 1 in W x 1in H
Straight Back Frame,1-1/4in Cross Braces
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Straight Back Frame, 1-1/4in Cross Braces Straight Back Frame,1-1/4in Cross Braces
  • Item # 9U476
  • Mfr. Model # 300001
  • Straight Back Frame, Material Aluminum, Overall Height 39 In., Overall Width 11-3/8 In., Overall Depth 1-1/2...More

  • Category : Hand Truck Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More