Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

25 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Nose Plate, C Extruded, Aluminum, Load Capacity 500 lb.
Wheel, 8", Rubber, For Use With Magliner Hand Trucks
  • TM

    Grainger Choice

  • Wheel, 8", Rubber, For Use With Magliner Hand Trucks Hand Truck Wheels
  • Item # 8DWP3
  • Mfr. Model # 10830
  • Wheel, Material Rubber, Wheel Material Rubber, Wheel Width 2 In., Overall Height 8 In., Overall Length 2-1/8...More

  • Category : Hand Truck Wheels and Axles
Steel Medical Cylinder Cart, 100 lb. Load Capacity, Plastic
  • TM

    Grainger Choice

  • Steel Medical Cylinder Cart, 100 lb. Load Capacity, Plastic Wheel Type Medical Cylinder Cart
  • Item # 5WXG8
  • Mfr. Model # MDE-6X
  • Medical Cylinder Cart, Overall Height 38 In., Overall Width 12 In., Overall Depth 11 In., Load Capacity 100...More

  • Category : Medical Cylinder Carts
Utility Bin,4 gal.,Black,17 In. W
  • RUBBERMAID
  • Utility Bin, 4 gal., Black, 17 In. W Utility Bin
  • Item # 3NE59
  • Mfr. Model # FG335488BLA
  • Utility Bin, For Use With FG335588, FG342100, FG342488, FG409100, FG409200, FG409300, FG409400, FG409500,...More

  • Category : Utility Cart Accessories
Keystock Rack,D 6 1/4,W 12 1/4,H 12,Gray
Push Bar Set
  • SNAP-LOC
  • Push Bar Set Push Bar Set
  • Item # 19H368
  • Mfr. Model # GR-ADBPT219-PU
  • Push Bar Set, For Use With Snap-Loc Dolly: 19H367, 20UY83, 40AL24, 40AL27, 40AL30., Material Steel, Overall...More

  • Category : Platform Truck Accessories
Hand Truck Nose Plate Extension
Push Bar Set,Steel,8 in. L,20-1/2 in. W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Push Bar Set, Steel, 8 in. L, 20-1/2 in. W Push Bar Set,Steel,8 in. L,20-1/2 in. W
  • Item # 45NC11
  • Mfr. Model # 45NC11
  • Push Bar Set, For Use With 45NC10, Material Steel, Overall Length 8 In., Overall Width 20-1/2 In., Overall...More

  • Category : Panel Truck Accessories
Accessory,Hanger Bar
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Accessory, Hanger Bar Accessory,Hanger Bar
  • Item # 4EY23
  • Mfr. Model # HB-36-95
  • Hanger Bar, Color Gray, Material Steel, Length 36 In., Width 36-1/4 In., Height 4 In.

  • Category : Mobile Bin Cart Accessories
Stair Climber,18 in H,4 in W,Aluminum
Stair and Curb Climber,Aluminum
  • TM

    Grainger Choice

  • DAYTON
  • Stair and Curb Climber, Aluminum Stair and Curb Climber,Aluminum
  • Item # 6W052
  • Mfr. Model # 6W052
  • Stair and Curb Climber, Material Aluminum, For Use With 6W046, 6W047, 6W048, 6W049, Includes Mounting...More

  • Category : Hand Truck Accessories
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Service Cart Tray Service Cart Tray
  • Multiple product options available

    Multiple product options available

  • Category : Utility Cart Accessories
Vertical Loop Handle,Al,15-11/25 in H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Vertical Loop Handle, Al, 15-11/25 in H Vertical Loop Handle,Al,15-11/25 in H
  • Item # 8YA51
  • Mfr. Model # 300981
  • Vertical Loop Handle, Material Aluminum, Overall Height 15-1/2 In., Overall Width 11-3/8 In., Overall Depth...More

  • Category : Hand Truck Accessories
Block Prongs,Steel,1-1/8 H,Blue,PR
Top/Middle Basket,Use With 16A708
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Top/Middle Basket, Use With 16A708 Top/Middle Basket,Use With 16A708
  • Item # 16A709
  • Mfr. Model # DRR-TB36
  • Top/Middle Basket, Overall Length 34 In., Overall Width 16 In., Overall Height 12 In., Load Capacity 500 lb.,...More

  • Category : Wire Cart Accessories
Gray Transfer Tray Package, 2-3/8" Height
  • BLUE BELL MEDICAL
  • Gray Transfer Tray Package, 2-3/8" Height Transfer Tray Package
  • Item # 35ZY40
  • Mfr. Model # TS-701
  • Transfer Tray Package, Overall Height 2-3/8 In., Overall Width 16-1/4 In., Color Gray, For Use With Mfr. No....More

  • Category : Medical Cart Accessories
White Waste Container, 16" Height
Silver Universal Side Rail/Handle, 24" Height
Silver Universal Side Rail, 24" Height
Extended Handle,30 in L x 1 in W x 1in H
Push Handle,36 in. L x 1 in. W x 1 in. H
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Service Cart Tray Service Cart Tray
  • Multiple product options available

    Multiple product options available

  • Category : Utility Cart Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More