Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

16 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Hand Truck Cargo Strap,100in L,Polyester
Hand Truck Nose Plate Extension, Steel, Load Capacity 200&#
Service Cart Tray,200 lb.,Gray,Steel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Service Cart Tray, 200 lb., Gray, Steel Service Cart Tray
  • Item # 35U053
  • Mfr. Model # 35U053
  • Service Cart Tray, For Use With 35U047, Load Capacity 200 lb., Overall Depth 36 In., Overall Width 24 In.,...More

  • Category : Utility Cart Accessories
Gray Drawer Tote, 6" Height
  • METRO
  • Gray Drawer Tote, 6" Height Drawer Tote
  • Item # 3CWE5
  • Mfr. Model # MBA165
  • Drawer Tote, Overall Height 6 In., Overall Width 16-1/2 In., Color Gray, For Use With Mfr. No. MBX3110TL-DT,...More

  • Category : Medical Cart Accessories
Wheel,8 in H, 2-1/2 in W,8 in D,Rubber
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wheel, 8 in H, 2-1/2 in W, 8 in D, Rubber Wheel,8 in H, 2-1/2 in W,8 in D,Rubber
  • Item # 3JJZ7
  • Mfr. Model # 11825
  • Wheel,8inch,Polyolefin Hub, Material Rubber, Overall Height 8 In., Overall Width 2-1/2 In., Overall Depth 8...More

  • Category : Hand Truck Accessories
Loop Hose Clamp Rack,Steel
Accessory Bag,Canvas,13 in x 8 in,Black
Rigid Stem Caster,H5 In,24 In Channel,PR
Hamper Lid,White,Hinged,18-1/2 In. L
Shelf Divider,Length 18 In
Silver Utility Hook, 1" Height
Clear Utility Container, 6" Height
  • BLUE BELL MEDICAL
  • Clear Utility Container, 6" Height Clear Utility Container, 6" Height
  • Item # 35ZY42
  • Mfr. Model # UCM-1
  • Utility Container, Overall Height 6 In., Overall Width 5 In., Color Clear, For Use With Mfr. No. 08C30-135,...More

  • Category : Medical Cart Accessories
Silver Side Accessory Bracket, 4" Height
Push Handle,30 in. L x 1 in. W x 1 in. H
Single Grip Handle,Welded Pistol Grip
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Single Grip Handle, Welded Pistol Grip Single Grip Handle,Welded Pistol Grip
  • Item # 8DW36
  • Mfr. Model # 301004
  • Single Grip Handle, Material Aluminum, Overall Height 15-7/16 In., Overall Width 11-3/8 In., Overall Depth...More

  • Category : Hand Truck Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More