Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

12 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Folding Shopping Cart, Black, Four Wheeled Drive, 100 lb.&#
Horizontal U-Loop Handle w/Vinyl Sleeve
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Horizontal U-Loop Handle w/Vinyl Sleeve Horizontal U-Loop Handle w/Vinyl Sleeve
  • Item # 8ECJ4
  • Mfr. Model # 301008
  • Horizontal U-Loop Handle, Material Aluminum, Overall Height 12-1/4 In., Overall Width 11-3/8 In., Overall...More

  • Category : Hand Truck Accessories
Utility Bin,8 gal.,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Utility Bin, 8 gal., Black Utility Bin
  • Item # 35KT36
  • Mfr. Model # 35KT36
  • Utility Bin, Load Capacity 8 gal., Overall Width 10 In., Overall Height 18-1/4 In., Color Black, Material...More

  • Category : Utility Cart Accessories
Rigid Stem Caster,Ht 5 In,w/Donut Bumper
Mobile Workbench Shelf
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Service Cart Tray Service Cart Tray
  • Multiple product options available

    Multiple product options available

  • Category : Utility Cart Accessories
Extended Handle,14 in L x 1 in W x 1in H
Clear Short Drawer Dividers, 6" Height
  • METRO
  • Clear Short Drawer Dividers, 6" Height Short Drawer Dividers
  • Item # 6EJG8
  • Mfr. Model # SXR6SDIV
  • Short Drawer Dividers, Overall Height 6 In., Overall Width 1/8 In., Color Clear, For Use With Mfr. No....More

  • Category : Medical Cart Accessories
Taupe Long Drawer Dividers, 3" Height
  • METRO
  • Taupe Long Drawer Dividers, 3" Height Long Drawer Dividers
  • Item # 6EJG5
  • Mfr. Model # SXR3LDIV
  • Long Drawer Dividers, Overall Height 3 In., Overall Width 1/8 In., Color Taupe, For Use With Mfr. No....More

  • Category : Medical Cart Accessories
Service Cart Tray,1000 lb.,Gray,30 In. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Service Cart Tray, 1000 lb., Gray, 30 In. L Service Cart Tray
  • Item # 2XJP7
  • Mfr. Model # SC1800T
  • Service Cart Tray, For Use With 2XJP3, Load Capacity 500 lb., Overall Depth 30 In., Overall Width 18 In.,...More

  • Category : Utility Cart Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More