Skip Content

Carts and Trucks

13 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Hand Truck Nose Plate Extension, Steel, Load Capacity 200 lb.

    Brand
    DAYTON
    Item #
    6W851
    Mfr. Model #
    6W851
    Hand Truck Nose Plate Extension, Steel, Load Capacity 200&#
    Web Price $32.40 / each
  • Swivel Stem Caster, w/Brake, Height 5 In

    Brand
    METRO
    Item #
    20W853
    Mfr. Model #
    5MDBA
    Swivel Stem Caster,w/Brake,Height 5 In
    Web Price $31.10 / each
  • Bracket System, 12in. L, Polycarbonate, PK2

    Brand
    DEWALT
    Item #
    48VE74
    Mfr. Model #
    DWST08212
    Bracket System,12in. L,Polycarbonate,PK2
    Web Price $32.00 / pkg. of 2
  • Accessory Bag, Canvas, 13 in x 8 in, Black

    Brand
    MAGLINER
    Item #
    39E511
    Mfr. Model #
    302680
    Accessory Bag,Canvas,13 in x 8 in,Black
    Web Price $32.10 / each
  • Vertical Loop Handle, Al, 15-11/25 in H

    Brand
    MAGLINER
    Item #
    8YA51
    Mfr. Model #
    300981
    Vertical Loop Handle,Al,15-11/25 in H
    Web Price $33.00 / each
  • Accessory Bag, Canvas, 16-1/2 in x 12 in

    Brand
    MAGLINER
    Item #
    39E512
    Mfr. Model #
    302681
    Accessory Bag,Canvas,16-1/2 in x 12 in
    Web Price $33.10 / each
  • Swivel Stem Caster, w/Brake, Height 5 In

    Brand
    METRO
    Item #
    20W854
    Mfr. Model #
    5MDBXA
    Swivel Stem Caster,w/Brake,Height 5 In
    Web Price $30.90 / each
  • Tilt Bin Dividers, Yellow, PK18

    Brand
    LYON
    Item #
    3CZJ6
    Mfr. Model #
    NF3445BWYB-18
    Tilt Bin Dividers,Yellow,PK18
    Web Price $30.40 / pkg. of 18
  • Rigid Stem Caster, Ht 5 In, w/Donut Bumper

    Brand
    METRO
    Item #
    20W856
    Mfr. Model #
    5MDRXA
    Rigid Stem Caster,Ht 5 In,w/Donut Bumper
    Web Price $30.90 / each
  • Clear Long Drawer Dividers, 5-1/8" Height

    Brand
    METRO
    Item #
    3CWE1
    Mfr. Model #
    MBA118
    Clear Long Drawer Dividers, 5-1/8" Height
    Web Price $33.20 / pkg. of 2
  • Tray Truck Divider, 4"H, 14-1/8"L

    Brand
    GRAINGER APPROVED
    Item #
    9MHC6
    Mfr. Model #
    D6
    Tray Truck Divider,4"H,14-1/8"L
    Web Price $30.30 / each
  • Rigid Stem Caster, H5 In, 24 In Channel, PR

    Brand
    METRO
    Item #
    43Y738
    Mfr. Model #
    5MRX-24
    Rigid Stem Caster,H5 In,24 In Channel,PR
    Web Price $33.80 / pair
  • Steel, Tray

    Brand
    GRAINGER APPROVED
    Item #
    35U053
    Mfr. Model #
    35U053
    Steel, Tray
    Web Price $34.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More