Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

55 results found that include 260 products

Results per page:  16 | 32 | 48
Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55&
  • TM

    Grainger Choice

  • DAYTON
  • Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55" Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55"
  • Item # 2NXC4
  • Mfr. Model # 2NXC4
  • Pail Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Dual Handle, Overall Height 55 In., Overall...More

  • Category : Specialty Hand Trucks
General Purpose Panel Truck, 4000 lb. Load Capacity, (
  • TM

    Grainger Choice

  • Drum Truck Drum Truck
  • Multiple product options available

    Multiple product options available

  • Category : Drum Hand Trucks
  • TM

    Grainger Choice

  • Chime Jaw Drum Truck Chime Jaw Drum Truck
  • Multiple product options available

    Multiple product options available

  • Category : Drum Hand Trucks
Three-Position Hand Truck, Continuous Frame Loop, Overall Height
  • TM

    Grainger Choice

  • DAYTON
  • Three-Position Hand Truck, Continuous Frame Loop, Overall Height 52" Three-Position Hand Truck, Continuous Frame Loop, Overall Height 52"
  • Item # 34D655
  • Mfr. Model # 34D655
  • Three-Position Hand Truck, Horizontal Load Cap. 750 lb., Vertical Load Cap. 500 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
  • TM

    Grainger Choice

  • Drum Truck/Dispenser Drum Truck/Dispenser
  • Multiple product options available

    Multiple product options available

  • Category : Drum Hand Trucks
  • TM

    Grainger Choice

  • Appliance Hand Truck Appliance Hand Truck
  • Multiple product options available

    Multiple product options available

  • Category : Appliance Hand Trucks
Composite  Hnd Trck,600 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Composite Hnd Trck, 600 lb. Composite Hnd Trck,600 lb.
  • Item # 4ZJ31
  • Mfr. Model # 4ZJ31
  • Composite Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate...More

  • Category : General Purpose Hand Trucks
Panel Rack Truck, 1500 lb. Load Capacity, (2) Swi
Bag Hand Truck, Dual Grip, 500 lb. Overall Height 45&q
  • TM

    Grainger Choice

  • DAYTON
  • Bag Hand Truck, Dual Grip, 500 lb. Overall Height 45" Bag Hand Truck, Dual Grip, 500 lb. Overall Height 45"
  • Item # 3W487
  • Mfr. Model # 3W487
  • Bag Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Dual Handle, Overall Height 45 In., Overall...More

  • Category : Specialty Hand Trucks
  • TM

    Grainger Choice

  • U-Boat Platform Truck U-Boat Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Hand Truck Nose Plate Extension, Steel, Load Capacity 200&#
Four Wheel Ergonomic Hand Truck, Dual, 800 lb. Overall
  • TM

    Grainger Choice

  • DAYTON
  • Four Wheel Ergonomic Hand Truck, Dual, 800 lb. Overall Height 48" Four Wheel Ergonomic Hand Truck, Dual, 800 lb. Overall Height 48"
  • Item # 2NXA9
  • Mfr. Model # 2NXA9
  • Four Wheel Ergonomic Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Dual Pin,...More

  • Category : Specialty Hand Trucks
Hand Truck Nose Plate Extension, Steel, Load Capacity 200&#
  • TM

    Grainger Choice

  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
  • TM

    Grainger Choice

  • Self-Dumping Hopper Self-Dumping Hopper
  • Multiple product options available

    Multiple product options available

  • Category : Self Dumping Hoppers
Welding Torch Caddy. Dual, 500 lb., Cylinder Capacity 2
  • TM

    Grainger Choice

  • DAYTON
  • Welding Torch Caddy. Dual, 500 lb., Cylinder Capacity 2 Welding Torch Caddy. Dual, 500 lb., Cylinder Capacity 2
  • Item # 34D682
  • Mfr. Model # 34D682
  • Welding Torch Caddy, Overall Height 9-1/2 In., Overall Width 40 In., Overall Depth 9-1/2 In., Load Capacity...More

  • Category : Cylinder Hand Trucks
  • TM

    Grainger Choice

  • Sheet and Panel Truck Sheet and Panel Truck
  • Multiple product options available

    Multiple product options available

  • Category : Panel Trucks
  • TM

    Grainger Choice

  • Cylinder Dolly Cylinder Dolly
  • Multiple product options available

    Multiple product options available

  • Category : Cylinder Hand Trucks
Furniture and Crate Mover, Continuous Frame Flow-Back, 4000
  • TM

    Grainger Choice

  • Cylinder Truck Cylinder Truck
  • Multiple product options available

    Multiple product options available

  • Category : Cylinder Hand Trucks
  • TM

    Grainger Choice

  • Keg/Case Truck Keg/Case Truck
  • Multiple product options available

    Multiple product options available

  • Category : Specialty Hand Trucks
A-Frame Panel Truck, 2000 lb. Load Capacity, (2)
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More