Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

16 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Standard Platform Truck,1750 lb.
  • WESCO
  • Standard Platform Truck, 1750 lb. Platform Truck
  • Item # 5PVE8
  • Mfr. Model # 273297
  • Platform Truck, Load Capacity 1750 lb., Deck Material Poly, Overall Height 35-1/2 In., Overall Length 63 In.,...More

  • Category : Platform Trucks
Fold Out Rear Wheel Carriage, Dual, 725 lb. Overall He
Panel/Window/Door Holder,Al,48 in H
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Folding Handle Platform Truck,330 lb.
  • WESCO
  • Folding Handle Platform Truck, 330 lb. Folding Handle Platform Truck
  • Item # 5W684
  • Mfr. Model # 272048
  • Folding Handle Platform Truck, Load Capacity 330 lb., Deck Material Aluminum, Overall Height 36-1/2 In.,...More

  • Category : Platform Trucks
Hand Truck Extension Wings,Aluminum,PR
Hand Truck Battery Retainer,Steel
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Hand Truck Nose Plate, Aluminum, Load Capacity 350 lb.
Utility Cart, 200 lb. Load Capacity
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More