Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

29 Results Found that Include 70 Products

Results per page:  16 | 32 | 48
Stair Climber Kit w/Glide Bars,Aluminum
Detachable Plate,12 in W,1-1/2 in H
Folding Nose Plate Extension, Aluminum, Load Capacity 300 l
Folding Nose Plate Extension, Aluminum, Load Capacity 300 l
Foam Filled Wheel, 10", Microcellular Foam
Hand Truck,500 lb.,Aluminum
  • MAGLINER
  • Hand Truck, 500 lb., Aluminum Hand Truck,500 lb.,Aluminum
  • Item # 36UV03
  • Mfr. Model # HMK119K24
  • Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Continuous Frame Loop, Noseplate Depth 12 In.,...More

  • Category : General Purpose Hand Trucks
Detachable Plate,Aluminum,43-1/4 in D
Powered Stair Climber Battery,6 in H
Battery Holder w/DC Charger,In-Transit
Two-Wheel Snack Truck, Continuous Frame Flow-Back, 80 lb. O
Hi-U Frame Extension,Aluminum,10 in W
Caster Brake Kit,Fits 5in Swivel Casters
LED Safety Light,2.6 in H,Plastic,1 in W
Bottled Water Hand Truck, Single Grip, 500 lb. Overall
Containment Curtain
Curb Ramp
  • MAGLINER
  • Curb Ramp Curb Ramp
  • Item # 5PWC6
  • Mfr. Model # RDCR
  • Curb Ramp, For Use With 5PWC3, 5PWC4, Load Capacity 3000 lb., Material Aluminum, Overall Height 5 In.,...More

  • Category : Platform Truck Accessories
Standard Platform Truck,2000 lb.
  • MAGLINER
  • Standard Platform Truck, 2000 lb. Standard Platform Truck,2000 lb.
  • Item # 5PWC2
  • Mfr. Model # PTK3048C4FQ
  • U-Boat Platform Truck, Load Capacity 2000 lb., Deck Material Aluminum, Overall Height 40 In., Overall Length...More

  • Category : Platform Trucks
Luggage Truck, Single Grip, 500 lb. Overall Height 55"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More