Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

32 results found that include 99 products

Results per page:  16 | 32 | 48
Mobile Workstation,1200 lb.
  • LITTLE GIANT
  • Mobile Workstation, 1200 lb. Mobile Workstation
  • Item # 49Y612
  • Mfr. Model # MW2436-5TL2DRPB
  • Mobile Workstation, Powder Coated Finish, Caster Type (2) Rigid, (2) Swivel With Total Lock Brakes, 1 In....More

  • Category : Mobile Workstations
Tracking Trailer,Solid Deck,60x36
  • LITTLE GIANT
  • Tracking Trailer, Solid Deck, 60x36 Tracking Trailer,Solid Deck,60x36
  • Item # 19C150
  • Mfr. Model # CT-3660-16P
  • Four-Wheel Steering Trailer, Load Capacity 2000 lb., Deck Material Steel, Overall Height 18 In., Overall...More

  • Category : Platform Trucks
Hand Truck,600 lb.
  • LITTLE GIANT
  • Hand Truck, 600 lb. Hand Truck,600 lb.
  • Item # 49Y701
  • Mfr. Model # TF-362-10FF
  • Hand Truck, Load Capacity 600 lb., Hand Truck Handle Type Dual Handle, Noseplate Depth 13-1/2 In., Noseplate...More

  • Category : General Purpose Hand Trucks
Platform Truck,Cap 2500 lb,30x72
  • LITTLE GIANT
  • Platform Truck, Cap 2500 lb, 30x72 High Deck Cushion Load Platform Truck
  • Item # 39E660
  • Mfr. Model # BB3072B
  • High Deck Cushion Load Platform Truck, Load Capacity 2500 lb., Deck Material Steel, Handle Type Removable...More

  • Category : Platform Trucks
Three-Sided Platform Truck,3600 lb.
  • LITTLE GIANT
  • Three-Sided Platform Truck, 3600 lb. Three-Sided Platform Truck
  • Item # 49Y509
  • Mfr. Model # DRB-2460-6PY
  • Three-Sided Platform Truck, Load Capacity 3600 lb., Deck Material Steel, Handle Type Removable, Overall...More

  • Category : Platform Trucks
Adjustable Tray A Frame Shelf Truck, 2000 lb. Load Cap
Mobile Table, 1000 lb. Load Capacity
  • LITTLE GIANT
  • Mobile Table, 1000 lb. Load Capacity Mobile Table
  • Item # 9DRD4
  • Mfr. Model # IP-2448-2BRK
  • Mobile Table, Load Capacity 1000 lb., Overall Length 48 In., Overall Width 24 In., Overall Height 34 In.,...More

  • Category : Mobile Work Tables
66"L x 30"W x 63"H Garden Cart, 1600 lb.
  • LITTLE GIANT
  • 66"L x 30"W x 63"H Garden Cart, 1600 lb. 66"L x 30"W x 63"H Garden Cart, 1600 lb.
  • Item # 19C137
  • Mfr. Model # 4MLP-3060-6MR-G
  • Garden Cart, Load Capacity 1600 lb., Welded Steel Construction, Powder Coated Finish, Green Color, Overall...More

  • Category : Garden Carts
A-Frame Sheet and Panel Truck, 2000 lb. Load Capacity,
66"L x 30"W x 63"H Garden Cart, 2000 lb.
  • LITTLE GIANT
  • 66"L x 30"W x 63"H Garden Cart, 2000 lb. 66"L x 30"W x 63"H Garden Cart, 2000 lb.
  • Item # 19C139
  • Mfr. Model # 5MLP-3060-6MR-G
  • Garden Cart, Load Capacity 2000 lb., Welded Steel Construction, Powder Coated Finish, Green Color, Overall...More

  • Category : Garden Carts
Mobile Work Table, 500 lb. Load Capacity
  • LITTLE GIANT
  • Mobile Work Table, 500 lb. Load Capacity Mobile Work Table
  • Item # 21E597
  • Mfr. Model # MT1-2436-24ED3R
  • Mobile Work Table, Load Capacity 500 lb., Overall Length 36 In., Overall Width 24 In., Overall Height 24 In.,...More

  • Category : Mobile Work Tables
Roll Goods Truck,3600 lb.
  • LITTLE GIANT
  • Roll Goods Truck, 3600 lb. Roll Goods Truck
  • Item # 49Y639
  • Mfr. Model # OE-2460-6PY
  • Roll Goods Truck, Load Capacity 3600 lb., Overall Height 59 In., Overall Length 60 In., Overall Width 24 In.,...More

  • Category : Bar and Pipe Trucks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More