Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

127 Results Found that Include 1,068 Products

Results per page:  16 | 32 | 48
  • JAMCO
  • Utility Cart Utility Cart
  • Multiple product options available

    Utility Cart, Load Capacity 800 lb., Overall Height 28 In., Caster Type (2) Rigid, (2) Swivel with Brakes, Caster Material Urethane, Caster Size 4 In. x 1-1/4 In.,...More

  • Category : Mobile Work Tables
  • JAMCO
  • Heavy Duty Stainless Steel Transfer Cart Heavy Duty Stainless Steel Transfer Cart
  • Multiple product options available

    Heavy Duty Stainless Steel Transfer Cart, Load Capacity 1800 lb., Overall Height 31 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Size 6 In. x...More

  • Category : Mobile Work Tables
  • JAMCO
  • Mobile Table Mobile Table
  • Multiple product options available

    Mobile Table, Gauge 12, Color Gray, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Number of Shelves, Caster...More

  • Category : Mobile Work Tables
Carton Truck, 1400 lb. Load Capacity, (2) Rigid,
  • Carton Truck, 1400 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Wheel Type Carton Truck
  • Item # 8RLK0
  • Mfr. Model # CP260-P5-B5 GP
  • Carton Truck, Load Capacity 1400 lb., Overall Length 66 In., Overall Width 30 In., Overall Height 70 In.,...More

  • Category : Panel Trucks
  • JAMCO
  • Tool Repair Cart Tool Repair Cart
  • Multiple product options available

    Tool Repair Cart, 2 Shelf, Welded Steel Construction, Powder Coat Finish, Caster Type (2) Rigid, (2) Swivel, Tubular With Smooth Radius Bend, Includes 2 Shelves, 2...More

  • Category : Mobile Workstations
  • JAMCO
  • Stainless Steel Transfer Cart Stainless Steel Transfer Cart
  • Multiple product options available

    Stainless Steel Transfer Cart, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Size 5 In. x 1-1/4 In.,...More

  • Category : Mobile Work Tables
Stainless Mobile Service Bench, 1200 lb. Load Capacity, &#x
3 Sided Mesh Truck, 3000 lb. Load Capacity, (2)&#
Mobile Wrksta,1400 lb,42 Inx24 Inx58 In
  • JAMCO
  • Transport Cart Transport Cart
  • Multiple product options available

    Transport Cart, Load Capacity 1200 lb., Overall Height 30 In., Caster Type (4) Swivel, (2) with Brake, Caster Material Urethane, Caster Size 5 In. x 1-1/4 In., Number of...More

  • Category : Mobile Work Tables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More