Skip Content

Carts and Trucks

5 results found that include 6 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Welding Torch Caddy. Dual, 500 lb., Cylinder Capacity 2
    Welding Torch Caddy. Dual, 500 lb., Cylinder Capacity 2
    • TM

      Grainger Choice

    • DAYTON
    • Item # 34D682
    • Mfr. Model # 34D682
    • Welding Torch Caddy, Overall Height 66 In., Overall Width 40 In., Overall Depth 9-1/2 In., Load Capacity 500...More

    • Category : Cylinder Hand Trucks
  • Drum Truck, Dual, Load Capacity 1000 lb.,  Overall Hei
    Drum Truck
    • TM

      Grainger Choice

    • DAYTON
    • Item # 34D652
    • Mfr. Model # 34D652
    • Drum Truck, Load Capacity 1000 lb., Drum Capacity 30 to 85 gal., Overall Width 25 In., Overall Height 38-1/4...More

    • Category : Drum Hand Trucks
  • Red Self-Dumping Hopper, 27.0 cu. ft., 2000 lb. Load C
    Steel Low Profile Base Self-Dumping Hoppers
    • TM

      Grainger Choice

    • DAYTON
    • Item # 5PKF4
    • Mfr. Model # 5PKF4
    • Item Self-Dumping Hopper, Hopper Base Low Profile, Container Material - Hoppers and Cube Trucks Steel, Load...More

    • Category : Self Dumping Hoppers
  • Steel Standard Base Self-Dumping Hoppers
  • Gas Cylinder Truck. Continuous Frame Flow-Back, 1500 lb., C
    Gas Cylinder Truck
    • TM

      Grainger Choice

    • DAYTON
    • Item # 34D675
    • Mfr. Model # 34D675
    • Gas Cylinder Truck, Overall Height 42 In., Overall Width 24 In., Overall Depth 9-1/4 In., Load Capacity 1500...More

    • Category : Cylinder Hand Trucks
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More