Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Carts and Trucks

14 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55&
  • TM

    Grainger Choice

  • DAYTON
  • Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55" Pail Hand Truck, Dual Grip, 500 lb. Overall Height 55"
  • Item # 2NXC4
  • Mfr. Model # 2NXC4
  • Pail Hand Truck, Load Capacity 500 lb., Hand Truck Handle Type Dual Handle, Overall Height 55 In., Overall...More

  • Category : Specialty Hand Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Drum Truck Drum Truck
  • Multiple product options available

    Multiple product options available

  • Category : Drum Hand Trucks
Sheet and Panel Truck, 2400 lb. Load Capacity, (4)
  • TM

    Grainger Choice

  • DAYTON
  • Sheet and Panel Truck, 2400 lb. Load Capacity, (4) Swivel Caster Wheel Type Sheet and Panel Truck
  • Item # 30F027
  • Mfr. Model # 30F027
  • Sheet and Panel Truck, Load Capacity 2400 lb., Overall Length 38-1/2 In., Overall Width 27-1/2 In., Overall...More

  • Category : Panel Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Convertible Hand Truck, Dual Grip, 800 lb., Overall Height&
  • TM

    Grainger Choice

  • DAYTON
  • Convertible Hand Truck, Dual Grip, 800 lb., Overall Height 58" Convertible Hand Truck
  • Item # 6W855
  • Mfr. Model # 6W855
  • Convertible Hand Truck, Horizontal Load Cap. 800 lb., Vertical Load Cap. 700 lb., Hand Truck Handle Type...More

  • Category : Convertible Hand Trucks
Four Wheel Ergonomic Hand Truck, Dual, 800 lb. Overall
  • TM

    Grainger Choice

  • DAYTON
  • Four Wheel Ergonomic Hand Truck, Dual, 800 lb. Overall Height 48" Four Wheel Ergonomic Hand Truck, Dual, 800 lb. Overall Height 48"
  • Item # 2NXA9
  • Mfr. Model # 2NXA9
  • Four Wheel Ergonomic Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Dual Pin,...More

  • Category : Specialty Hand Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Wagon Truck Wagon Truck
  • Multiple product options available

    Multiple product options available

  • Category : Wagon Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Keg/Case Truck Keg/Case Truck
  • Multiple product options available

    Multiple product options available

  • Category : Specialty Hand Trucks
  • TM

    Grainger Choice

  • DAYTON
  • U-Boat Platform Truck U-Boat Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Appliance Hand Truck, Dual Loop, 700 lb., Noseplate Width&#
  • TM

    Grainger Choice

  • DAYTON
  • Appliance Hand Truck, Dual Loop, 700 lb., Noseplate Width 24", Noseplate Depth 4-1/2" Appliance Hand Truck
  • Item # 4W326
  • Mfr. Model # 4W326
  • Appliance Hand Truck, Load Capacity 700 lb., Hand Truck Handle Type Dual Loop, Wheel Type Solid, Material...More

  • Category : Appliance Hand Trucks
General Purpose Hand Truck,800 lb.
  • TM

    Grainger Choice

  • DAYTON
  • General Purpose Hand Truck, 800 lb. General Purpose Hand Truck
  • Item # 2NXC2
  • Mfr. Model # 2NXC2
  • Hand Truck, Load Capacity 800 lb., Hand Truck Handle Type Continuous Frame Flow-Back, Noseplate Depth 12-1/2...More

  • Category : General Purpose Hand Trucks
Utility Cart,SS,18-3/4 Lx16-3/4 W,300 lb
  • TM

    Grainger Choice

  • DAYTON
  • Utility Cart, SS, 18-3/4 Lx16-3/4 W, 300 lb Welded Utility Cart
  • Item # 5JNK4
  • Mfr. Model # 5JNK4
  • Welded Utility Cart, Load Capacity 300 lb., Stainless Steel Material, 20 to 22 Gauge, Polished Finish, Silver...More

  • Category : Metal Utility Carts
  • TM

    Grainger Choice

  • DAYTON
  • Welding Cylinder Truck Welding Cylinder Truck
  • Multiple product options available

    Multiple product options available

  • Category : Cylinder Hand Trucks
Folding/Stacked Chair Cart,67x22x43
  • TM

    Grainger Choice

  • DAYTON
  • Folding/Stacked Chair Cart, 67x22x43 Folding/Stacked Chair Cart
  • Item # 30E999
  • Mfr. Model # 30E999
  • Folding/Stacked Chair Cart, Load Capacity 300 lb., Overall Length 67 In., Overall Width 22 In., Overall...More

  • Category : Chair and Table Carts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More