Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

CARRIER

840 products found

Filter Results By

Branch Availability
Item
Fits Brand
For Use With
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Shop By

Viewing as

List
  • Thermostat, Venstar, 1 day, 2H/2C Prog

    Brand
    CARRIER
    Item #
    50PK82
    Mfr. Model #
    VST1010
    Thermostat, Venstar, 1 day, 2H/2C Prog
    Web Price $87.75 / each
  • Motor, 1/4 HP, 460V, 1100 rpm

    Brand
    CARRIER
    Item #
    115X25
    Mfr. Model #
    HC39GE464
    Motor, 1/4 HP, 460V, 1100 rpm
    Web Price $358.50 / each
  • Humidifier Pad, 13" x 10" x 1-3/4"

    Brand
    CARRIER
    Item #
    50PK76
    Mfr. Model #
    P110-3545
    Humidifier Pad, 13" x 10" x 1-3/4"
    Web Price $15.80 / each
  • Blower Motor, 2.4 HP, 208/230/460V, 3 Phase

    Brand
    CARRIER
    Item #
    42FG70
    Mfr. Model #
    HD56FE652
    Blower Motor, 2.4 HP, 208/230/460V, 3 Phase
    Web Price $937.00 / each
  • Motor, 1/3 HP, 208-230V, 1075 rpm, 3 SPD

    Brand
    CARRIER
    Item #
    115X41
    Mfr. Model #
    HC41AE193
    Motor, 1/3 HP, 208-230V, 1075 rpm, 3 SPD
    Web Price $416.00 / each
  • Motor, 460V, 3-Phase, 1-1/4 HP, 850 rpm

    Brand
    CARRIER
    Item #
    115Y51
    Mfr. Model #
    HD52AR465
    Motor, 460V, 3-Phase, 1-1/4 HP, 850 rpm
    Web Price $1,160.00 / each
  • Circuit Board with Time Delay Relay

    Brand
    CARRIER
    Item #
    28PV35
    Mfr. Model #
    HK61EA006
    Circuit Board with Time Delay Relay
    Web Price $88.50 / each
  • Flame Sensor

    Brand
    CARRIER
    Item #
    28PV37
    Mfr. Model #
    LH680534
    Flame Sensor
    Web Price $29.80 / each
  • Motor, 1/4 HP, 1100/900 rpm, 460V

    Brand
    CARRIER
    Item #
    50PK47
    Mfr. Model #
    HC39GE468
    Motor, 1/4 HP, 1100/900 rpm, 460V
    Web Price $290.50 / each
  • Ignition Control Circuit Board

    Brand
    CARRIER
    Item #
    40LW43
    Mfr. Model #
    LH33WP002A
    Ignition Control Circuit Board
    Web Price $454.50 / each
  • Motor, 208/230/460V, 3-Phase, 1725 rpm

    Brand
    CARRIER
    Item #
    40LW35
    Mfr. Model #
    HD56FL651
    Motor,  208/230/460V,  3-Phase,  1725 rpm
    Web Price $730.00 / each
  • PTAC Air Filter

    Brand
    CARRIER
    Item #
    50PK31
    Mfr. Model #
    11121212
    PTAC Air Filter
    Web Price $11.70 / each
  • Contactor, 1 Pole, 24V, 30A

    Brand
    CARRIER
    Item #
    115Z63
    Mfr. Model #
    HN51KC024
    Contactor, 1 Pole, 24V, 30A
    Web Price $39.10 / each
  • Contactor 24V, 40A, 3 Pole

    Brand
    CARRIER
    Item #
    115Z69
    Mfr. Model #
    HN53CD024
    Contactor 24V, 40A, 3 Pole
    Web Price $113.00 / each
  • Venstar Thermostat, 2H/2C, 5+2 days

    Brand
    CARRIER
    Item #
    50PK83
    Mfr. Model #
    VST1050
    Venstar Thermostat, 2H/2C, 5+2 days
    Web Price $101.50 / each
  • Wheel, 11" x 11", 1/2" Bore

    Brand
    CARRIER
    Item #
    116A47
    Mfr. Model #
    LA22ZA120
    Wheel, 11" x 11", 1/2" Bore
    Web Price $149.00 / each
  • Fan Blade 3, 22" dia., 1/2", CW

    Brand
    CARRIER
    Item #
    116A23
    Mfr. Model #
    LA01RA028
    Fan Blade 3, 22" dia., 1/2", CW
    Web Price $82.50 / each
  • Motor, 208/230/460V, 1 HP, 1140 rpm

    Brand
    CARRIER
    Item #
    40LW32
    Mfr. Model #
    HD52AK653
    Motor,  208/230/460V, 1 HP,  1140 rpm
    Web Price $1,481.00 / each
  • Condensate Trap

    Brand
    CARRIER
    Item #
    50PK36
    Mfr. Model #
    319830-402
    Condensate Trap
    Web Price $29.30 / each
  • Flow Switch

    Brand
    CARRIER
    Item #
    115Z90
    Mfr. Model #
    HR81LG020
    Flow Switch
    Web Price $449.00 / each
  • Motor, 1/2 HP, 200-230/460V, 1075 rpm

    Brand
    CARRIER
    Item #
    42FG49
    Mfr. Model #
    HC44VL852
    Motor, 1/2 HP, 200-230/460V, 1075 rpm
    Web Price $376.00 / each
  • Motor, 3 HP, 208-230/460V, 3 Phase, 1725

    Brand
    CARRIER
    Item #
    42FG41
    Mfr. Model #
    HD58FK651
    Motor, 3 HP, 208-230/460V, 3 Phase, 1725
    Web Price $938.00 / each
  • Motor, 208/230-460V, 3-Phase, 5 HP, 1725 rpm

    Brand
    CARRIER
    Item #
    40LW37
    Mfr. Model #
    HD60FK650
    Motor, 208/230-460V, 3-Phase, 5 HP, 1725 rpm
    Web Price $1,300.00 / each
  • Economizer Control

    Brand
    CARRIER
    Item #
    50PK61
    Mfr. Model #
    HH63AW001
    Economizer Control
    Web Price $224.00 / each
  • Contactor, 30A, 24V, 3 Pole

    Brand
    CARRIER
    Item #
    115Z68
    Mfr. Model #
    HN53CC024
    Contactor, 30A, 24V, 3 Pole
    Web Price $94.00 / each
  • Motor, 3 Phase, 208-230/460V, 1725 rpm

    Brand
    CARRIER
    Item #
    42FG59
    Mfr. Model #
    HD58FR231
    Motor, 3 Phase, 208-230/460V, 1725 rpm
    Web Price $1,200.00 / each
  • Motor, 230/460V, 3-Phase, 1140 rpm

    Brand
    CARRIER
    Item #
    40LW31
    Mfr. Model #
    HD52AK002
    Motor,  230/460V,  3-Phase,  1140 rpm
    Web Price $1,631.00 / each
  • Motor, 208/230/460V, 3-Phase, 5 HP, 1725 rpm

    Brand
    CARRIER
    Item #
    40LW36
    Mfr. Model #
    HD60FE655
    Motor, 208/230/460V, 3-Phase, 5 HP, 1725 rpm
    Web Price $1,159.00 / each
  • Motor, 24V End Switch, N/C Actuator

    Brand
    CARRIER
    Item #
    50PK32
    Mfr. Model #
    23B0012N11
    Motor, 24V End Switch, N/C Actuator
    Web Price $240.50 / each
  • Motor

    Brand
    CARRIER
    Item #
    40LW08
    Mfr. Model #
    00PPG000007202A
    Motor
    Web Price $1,828.00 / each
  • Contactor, 3 Pole, 120V, 75A

    Brand
    CARRIER
    Item #
    42FG44
    Mfr. Model #
    HN53HG120
    Contactor, 3 Pole, 120V, 75A
    Web Price $451.00 / each
  • Motor Module, ECM

    Brand
    CARRIER
    Item #
    115Z32
    Mfr. Model #
    HK42ER237
    Motor Module, ECM
    Web Price $385.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More