Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Size
Motor
No Load RPM
Blade
Arbor Size
Price
Shop By
Ratings

Carpet Tool Kits

37 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
Adhesive Nozzle,3 In. W
  • ROBERTS
  • Adhesive Nozzle, 3 In. W Adhesive Nozzle,3 In. W
  • Item # 1TGG6
  • Mfr. Model # 10-981-25
  • Adhesive Nozzle, 3 In. W, Spreads 11 Rows of Adhesive, Creates Flat, Well-Bonded Installation, For Use With...More

Double-Sided Acrylic Tape,75 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 75 Ft Double-Sided Acrylic Tape,75 Ft
  • Item # 5HXE0
  • Mfr. Model # 50-550
  • Double-Sided Tape for Vinyl, 1 7/8 In x 75 Ft, Non-Toxic, Acrylic Adhesive Construction, One Roll, For...More

Dbl Side Carpet Tape,15ft,Indoor/Outdoor
Traction Non-Slip Rug Strip,25 Ft
  • ROBERTS
  • Traction Non-Slip Rug Strip, 25 Ft Traction Non-Slip Rug Strip,25 Ft
  • Item # 5HXD9
  • Mfr. Model # 50-580
  • Traction Nonslip Rug Strip, 2-1/2 In. x 25 ft., One Roll, One Side Attaches Permanently to Rug and Other Side...More

Premium Heat Bond Seam Tape,22 yd,Thick
Carpet Heat Bond Iron,3 in Bond,110V
  • ROBERTS
  • Carpet Heat Bond Iron, 3 in Bond, 110V Carpet Heat Bond Iron,3 in Bond,110V
  • Item # 43Z128
  • Mfr. Model # 10-482G
  • Carpet Heat Bond Iron, Size 3 in., Construction Streamlined, Low Profile, Characteristics 110V, Melts 3 in....More

Carpet Seam Tape,15ft,Pressure Sensitive
Carpet Heat Bond Iron,120V
  • ROBERTS
  • Carpet Heat Bond Iron, 120V Carpet Heat Bond Iron,120V
  • Item # 5LF49
  • Mfr. Model # 10-282G-2
  • PTFE Carpet Heat Bond Iron, 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord...More

Temporary Carpet Protector,200 Ft
Double-Sided Acrylic Tape,50 Ft
  • ROBERTS
  • Double-Sided Acrylic Tape, 50 Ft Double-Sided Acrylic Tape,50 Ft
  • Item # 5HXD8
  • Mfr. Model # 50-540
  • Double-Sided Tape for Vinyl, 1 7/8 In x 50 Ft, Acrylic Adhesive Construction, One Roll, For Modified Loose...More

Saw,Jamb,6 in,110v
  • ROBERTS
  • Saw, Jamb, 6 in, 110v Saw,Jamb,6 in,110v
  • Item # 5LF52
  • Mfr. Model # 10-46
  • Undercut Jamb Saw, 110V, 60 Hz, 5.8 Amp Motor, 10000 No Load RPM, 20 Tooth, 6 In. Dia, Carbide Blade, Arbor...More

Cutter,Loop Pile,Stainless Steel
  • ROBERTS
  • Cutter, Loop Pile, Stainless Steel Cutter,Loop Pile,Stainless Steel
  • Item # 5LF43
  • Mfr. Model # 10-152-3
  • Loop Pile Cutter, Stainless Steel Construction, 2-blade Design Accommodates Both Left And Right Positions,...More

Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • ROBERTS
  • Longneck Jamb Saw, 6 3/16 In, 120V, 7.5 Amp Longneck Jamb Saw,6 3/16 In,120V,7.5 Amp
  • Item # 1TGF8
  • Mfr. Model # 10-56
  • Longneck Jamb Saw, 120V, 60 Hz, 7.5 Amp Motor, 8000 No Load RPM, 6 3/16 In. Carbide Tooth Blade, Arbor Size...More

Carpet Puller,Aluminum,Serrated Clamps
Carpet Stretcher Kit,18 in,12 Pc
  • ROBERTS
  • Carpet Stretcher Kit, 18 in, 12 Pc Carpet Stretcher Kit,18 in,12 Pc
  • Item # 43Z124
  • Mfr. Model # 10-237V
  • Carpet Stretcher Kit, Size 18 in., Construction Aluminum, Characteristics Low Profile Head, 18 in. Tail...More

Carpet Tack Strip,1 In x4 ft,Wood,PK100
Stair Tool
Tack Strip,1 In x 48 ft,Concrete,PK100
Laminate Wedge Spacers,PK30
  • ROBERTS
  • Laminate Wedge Spacers, PK30 Laminate Wedge Spacers,PK30
  • Item # 35T132
  • Mfr. Model # 10-27
  • Laminate Wedge Spacers, 1-3/8 In. Wide x 3/4 In. Thick, For Preventing Flooring From Moving During...More

Trimmer,Carpet
Carpet Installation Kit W/24 In Tool Box
  • ROBERTS
  • Carpet Installation Kit W/24 In Tool Box Carpet Installation Kit W/24 In Tool Box
  • Item # 1TGH6
  • Mfr. Model # 10-750
  • Carpet Installation Kit, Includes 24 In Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer,...More

Tack Strip,7/8 Inx4 ft,Wood/Concrete,Pk3
  • ROBERTS
  • Tack Strip, 7/8 Inx4 ft, Wood/Concrete, Pk3 Tack Strip,7/8 Inx4 ft,Wood/Concrete,Pk3
  • Item # 12L732
  • Mfr. Model # 20-5313AC
  • Carpet Tack Strip, Size 7/8 In. x 4 ft., Construction Douglas Fir, Characteristics Pre-Started Hardened,...More

Carpet Knee Kicker,18-7/8 to 24 in
Floor Tapping Block,20 In,Polypropylene
Kicker,Knee
Carpet Knee Kicker,19 to 23 in
  • ROBERTS
  • Carpet Knee Kicker, 19 to 23 in Carpet Knee Kicker,19 to 23 in
  • Item # 43Z126
  • Mfr. Model # 10-410
  • Carpet Knee Kicker, Size 19 to 23 in., Construction Steel Body, Heavy Aluminum Casting, Baked Epoxy Finish,...More

Jamb Saw Blade,6 3/16 In,Carbide Tip
Pro Pull Bar,16-1/4 In,Steel
  • ROBERTS
  • Pro Pull Bar, 16-1/4 In, Steel Pro Pull Bar,16-1/4 In,Steel
  • Item # 35T134
  • Mfr. Model # 10-18-8
  • Pro Pull Bar, Size 16-1/4 In. Long, Steel Construction, Characteristics Angled Profile, Soft-Felt Backing,...More

Matching/Seam Repair Carpet Stretcher
  • ROBERTS
  • Matching/Seam Repair Carpet Stretcher Matching/Seam Repair Carpet Stretcher
  • Item # 43Z117
  • Mfr. Model # 10-128
  • Pattern Matching/Seam Repair Carpet Stretcher, Construction Aluminum Frame, Dual Powerheads, Characteristics...More

Floor Install Kit,Spacers,Block,Pull Bar
Extra Heat Bond Seaming Tape,22 yd,Light
Blade,Replacement
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More