Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Cleaning Path
Power Source
Solution Tank Capacity
Recovery Tank Capacity
Pump Pressure
Vacuum Motor
Brand
Price
Shop By
Ratings

Carpet Extractors

15 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Walk Behind Carpet Extractor, 1 gal., 120V, 11" Cleani
  • TORNADO
  • Walk Behind Carpet Extractor Walk Behind Carpet Extractor
  • Multiple product options available

    Walk Behind Carpet Extractor, Power Source 120V and Brush Speed 1800 rpm; Varies by Cleaning Path, Solution Tank Capacity, Recovery Tank Capacity, Pump Pressure and...More

Portable Carpet Spotter, 1 gal., 115V, 30 psi, 3-1/2&q
  • TM

    Grainger Choice

  • DAYTON
  • Portable Carpet Spotter, 1 gal., 115V, 30 psi, 3-1/2" Cleaning Path Portable Carpet Spotter, 1 gal., 115V, 30 psi, 3-1/2" Cleaning Path
  • Item # 4NEL2
  • Mfr. Model # 4NEL2
  • Portable Carpet Spotter, Cleaning Path 3-1/2 In., Power Source 115V, Solution Tank Capacity 1 gal., Recovery...More

Walk Behind Carpet Extractor, 1.75 gal., 120V, 26 psi,
  • TM

    Grainger Choice

  • DAYTON
  • Walk Behind Carpet Extractor Walk Behind Carpet Extractor
  • Multiple product options available

    Walk Behind Carpet Extractor, Solution Tank Capacity 10 gal., Recovery Tank Capacity 7 gal., Pump Pressure 100 psi and Cord Length 50 ft.; Varies by Cleaning Path, Power...More

  • NOBLES
  • Walk Behind Carpet Extractor Walk Behind Carpet Extractor
  • Multiple product options available

    Walk Behind Carpet Extractor and Material Rotational Molded; Varies by Cleaning Path, Power Source, Solution Tank Capacity, Recovery Tank Capacity, Pump Pressure and...More

Portable Carpet Spotter, 1.5 gal., 120V, 58 psi, 9-1/2
Portable Carpet Extractor, 10 gal., 110V, 100 psi, 12"
Portable Carpet Spotter, 1.5 gal., 120V, 58 psi, 3"&#x
Portable Carpet Extractor with Heater, 10 gal., 110V, 100&#
Rider Carpet Extractor, 32 gal., (4) 6V, 360Ah Ba
Results per page:  16 | 32 | 48

Deep-clean carpets or extract liquid from waterlogged rugs with a carpet extractor from Grainger. Browse through this selection of walk-behind, compact and portable carpet extractors, steam cleaners and spotters, hard floor scrubbers and more. Choose the size that best suits your cleaning or extraction needs, from extractors with 4-gal. to 18-gal. recovery tanks and cleaning paths from 3”W to 28”W. Shop now at Grainger for the carpet extractor you need when carpets are water soaked or in need of deep cleaning.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More