Skip Content

Carpenter's and Mechanic's Pencils

9 results found that include 9 products

Stock up on carpenter pencils from Grainger to help ensure you don’t run out. You’ll find a selection of reliable pencils with a variety of leads. Choose from silver pencils with strong thick lead to help reduce breakage, standard flat carpenter pencil style, flexible and retractable lead pencils for carpenters, wet/dry and all-surface pencils and more. Carpenter pencils can get lost often, so make sure you have enough! Pick up a package or two at Grainger today.Close

Filter Results By

Viewing as

List
  • Carpenter Pencil,#2,Flat,Yellow
    Carpenter Pencil,#2,Flat,Yellow
    • STANLEY
    • Item # 24A376
    • Mfr. Model # 47-350
    • Carpenter Pencil, Lead Type #2 Graphite, Point Type Flat, Body Yellow, Linden Wood

  • Carpenter Pencil/Crayon Sharpener
    Carpenter Pencil/Crayon Sharpener
    • JOHNSON
    • Item # 1TDZ2
    • Mfr. Model # 300B-50
    • Pencil/Crayon Sharpener, Length 3 In, Width 1 In, Lead Type All, ABS Plastic Body, Stainless Steel Blades,...More

  • Pencil,Carpenter,Pk12
    Pencil,Carpenter,Pk12
    • JOHNSON
    • Item # 3A920
    • Mfr. Model # CPB-12
    • Carpenter Pencil, Medium Lead, 7 Inches Length, Package 12

  • Retractable Pencil Pull
    Retractable Pencil Pull
    • C.H. HANSON
    • Item # 20LU08
    • Mfr. Model # 10570
    • Retractable Pencil Pull, Marking Tool, Extended Length 48 In., Ring Type Large, Ring Size 1/2 In., Fits Belts...More

  • Carpenters Pencil,9-7/16 x 1/2 In,PK6
    Carpenters Pencil,9-7/16 x 1/2 In,PK6
    • SOLA
    • Item # 24D655
    • Mfr. Model # ZB 24
    • Specialty Carpenters Pencil, Length (In.) 9-7/16, Width (In.) 1/2, Lead Type HB, Point Type Flat, Basswood...More

  • All Surface Pencil,9-7/16 x1/2,Flat,PK6
    All Surface Pencil,9-7/16 x1/2,Flat,PK6
    • SOLA
    • Item # 24D658
    • Mfr. Model # UB 24
    • Universal All Surface Pencil, Length (In.) 9-7/16, Width (In.) 1/2, Lead Type Mixed Graphite, Point Type...More

  • Wet/Dry Pencil,9-7/16 x 1/2 In,Flat,PK6
    Wet/Dry Pencil,9-7/16 x 1/2 In,Flat,PK6
    • SOLA
    • Item # 24D657
    • Mfr. Model # KB 24
    • Wet/Dry Pencil, Length (In.) 9-7/16, Width (In.) 1/2, Lead Type Hard Graphite, Point Type Flat, Basswood...More

  • Lead,Replacement,Pk10
    Lead,Replacement,Pk10
    • JOHNSON
    • Item # 2H388
    • Mfr. Model # 3410
    • Replacement Lead, For Insta Mark Mechanical Pencil 2H386, Package of 10

  • Masonry Rough Surface Pencil,9-7/16,PK6
    Masonry Rough Surface Pencil,9-7/16,PK6
    • SOLA
    • Item # 24D656
    • Mfr. Model # STB 24
    • Masonry Rough Surface Pencil, Length (In.) 9-7/16, Width (In.) 1/2, Lead Type Soft Graphite, Point Type Flat,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More