Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

CAROL

793 products found

Filter Results By

Product Categories

Viewing as

List
  • Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Portable Cord

    Brand
    CAROL
    Item #
    3ENE8
    Mfr. Model #
    09810.99.01
    Cut to Length, Order by the Foot (Example- To Ord
    Web Price $3.30 / each
  • Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Portable Cord

    Brand
    CAROL
    Item #
    3ENF5
    Mfr. Model #
    09610.99.01
    Cut to Length, Order by the Foot (Example- To Ord
    Web Price $3.50 / each
  • Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Portable Cord

    Brand
    CAROL
    Item #
    3ENE9
    Mfr. Model #
    09812.99.01
    Cut to Length, Order by the Foot (Example- To Ord
    Web Price $3.65 / each
  • Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) Portable Cord

    Brand
    CAROL
    Item #
    3ENF6
    Mfr. Model #
    09612.99.01
    Cut to Length, Order by the Foot (Example- To Ord
    Web Price $4.25 / each
  • 250 ft. Portable Cord; Conductors: 3, Wire Size: 16 AWG, Jacket Type: SOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    2W375
    Mfr. Model #
    02765.35T.01
    250 ft. Portable Cord; Conductors: 3, Wire Size:&
    Web Price $182.00 / each
  • 250 ft. Portable Cord; Conductors: 3, Wire Size: 14 AWG, Jacket Type: SOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    2W376
    Mfr. Model #
    02762.85.01
    250 ft. Portable Cord; Conductors: 3, Wire Size:&
    Web Price $276.00 / each
  • Shielded Power Limited and Communication Cable, 500 ft. Length, Gray Jacket Color

    Brand
    CAROL
    Item #
    4DPN4
    Mfr. Model #
    E2032S.18.10
    Shielded Power Limited and Communication Cable, 500 ft. Len
    Web Price $111.50 / each
  • 100 ft. Portable Cord; Conductors: 3, Wire Size: 12 AWG, Jacket Type: SJOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    1YPW6
    Mfr. Model #
    01380.82.01
    100 ft. Portable Cord; Conductors: 3, Wire Size:&
    Web Price $152.00 / each
  • Unshielded Communication Cable, 500 ft. Length, Gray Jacket Color, Number of Conductors: 5

    Brand
    CAROL
    Item #
    2W987
    Mfr. Model #
    C2420A.38.10
    Unshielded Communication Cable, 500 ft. Length, Gray Jacket
    Web Price $258.50 / each
  • 500 ft. MTW, TFF, AWM, TEW Hookup Wire, Nominal Outside Dia.: 0.123", Wire Color: Red

    Brand
    CAROL
    Item #
    1YRB6
    Mfr. Model #
    76512.18.03
    500 ft. MTW, TFF, AWM, TEW Hookup Wire, Nominal Outsid
    Web Price $53.00 / each
  • 250 ft. Portable Cord; Conductors: 3, Wire Size: 14 AWG, Jacket Type: SJOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    1W926
    Mfr. Model #
    01360.35T.01
    250 ft. Portable Cord; Conductors: 3, Wire Size:&
    Web Price $226.50 / each
  • 500 ft. MTW, TFF, AWM, TEW Hookup Wire, Nominal Outside Dia.: 0.123", Wire Color: Black

    Brand
    CAROL
    Item #
    1YRB4
    Mfr. Model #
    76512.18.01
    500 ft. MTW, TFF, AWM, TEW Hookup Wire, Nominal Outsid
    Web Price $53.00 / each
  • Unshielded Appliance Wiring Communication Cable, 500 ft. Length, Clear Jacket Color

    Brand
    CAROL
    Item #
    4DPD4
    Mfr. Model #
    C1358.18.90
    Unshielded Appliance Wiring Communication Cable, 500 ft. Length,
    Web Price $116.00 / each
  • 250 ft. Portable Cord; Conductors: 3, Wire Size: 12 AWG, Jacket Type: SJOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    5W578
    Mfr. Model #
    01380.35T.01
    250 ft. Portable Cord; Conductors: 3, Wire Size:&
    Web Price $306.00 / each
  • Shielded Communication Cable, 500 ft. Length, Gray Jacket Color, Number of Conductors: 3

    Brand
    CAROL
    Item #
    2W978
    Mfr. Model #
    C2526A.18.10
    Shielded Communication Cable, 500 ft. Length, Gray Jacket C
    Web Price $130.00 / each
  • 250 ft. Portable Cord; Conductors: 4, Wire Size: 14 AWG, Jacket Type: SOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    2W377
    Mfr. Model #
    02768.85.01
    250 ft. Portable Cord; Conductors: 4, Wire Size:&
    Web Price $334.00 / each
  • 250 ft. Portable Cord; Conductors: 4, Wire Size: 18 AWG, Jacket Type: SOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    5ZG77
    Mfr. Model #
    02770.35T.01
    250 ft. Portable Cord; Conductors: 4, Wire Size:&
    Web Price $180.50 / each
  • 100 ft. UL 1007, UL 1569, CSA TR-64 Hookup Wire, Nominal Outside Dia.: 0.062", Wire Color: Blue

    Brand
    CAROL
    Item #
    5ZDF7
    Mfr. Model #
    C2016A.12.07
    100 ft. UL 1007, UL 1569, CSA TR-64 Hookup Wire,
    Web Price $20.10 / each
  • Shielded Communication Cable, 500 ft. Length, Gray Jacket Color, Number of Conductors: 3

    Brand
    CAROL
    Item #
    2W981
    Mfr. Model #
    C2535A.38.10
    Shielded Communication Cable, 500 ft. Length, Gray Jacket C
    Web Price $197.50 / each
  • 50 ft. Portable Cord; Conductors: 2, Wire Size: 18 AWG, Jacket Type: SOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    20PY20
    Mfr. Model #
    02763
    50 ft. Portable Cord; Conductors: 2, Wire Size:&#
    Web Price $67.25 / each
  • 250 ft. Portable Cord; Conductors: 4, Wire Size: 10 AWG, Jacket Type: SOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    3ZK63
    Mfr. Model #
    02727.85.01
    250 ft. Portable Cord; Conductors: 4, Wire Size:&
    Web Price $571.00 / each
  • 250 ft. Portable Cord; Conductors: 3, Wire Size: 18 AWG, Jacket Type: SOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    3ZK64
    Mfr. Model #
    02769.35T.01
    250 ft. Portable Cord; Conductors: 3, Wire Size:&
    Web Price $130.00 / each
  • Shielded Communication Cable, 500 ft. Length, Gray Jacket Color, Number of Conductors: 4

    Brand
    CAROL
    Item #
    2W985
    Mfr. Model #
    C1352A.18.10
    Shielded Communication Cable, 500 ft. Length, Gray Jacket C
    Web Price $144.00 / each
  • 250 ft. Portable Cord; Conductors: 3, Wire Size: 10 AWG, Jacket Type: SOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    3W477
    Mfr. Model #
    02728.85.01
    250 ft. Portable Cord; Conductors: 3, Wire Size:&
    Web Price $499.50 / each
  • Coaxial Cable, 1000 ft. Length, 18 AWG Conductor Size, White, PVC Jacket Material

    Brand
    CAROL
    Item #
    6XWT6
    Mfr. Model #
    C5775.41.02
    Coaxial Cable, 1000 ft. Length, 18 AWG Conductor Size,
    Web Price $166.00 / each
  • 100 ft. UL 1007, UL 1569, CSA TR-64 Hookup Wire, Nominal Outside Dia.: 0.080", Wire Color: Black

    Brand
    CAROL
    Item #
    5ZDG5
    Mfr. Model #
    C2064A.12.01
    100 ft. UL 1007, UL 1569, CSA TR-64 Hookup Wire,
    Web Price $19.80 / each
  • Coaxial and Power Cable, 500 ft. Length, 20 and 18/2 AWG Conductor Size, Black, PVC Jacket Material

    Brand
    CAROL
    Item #
    1ATG7
    Mfr. Model #
    C8028.38.01
    Coaxial and Power Cable, 500 ft. Length, 20 and 18
    Web Price $264.00 / each
  • 100 ft. UL 1007, UL 1569, CSA TR-64 Hookup Wire, Nominal Outside Dia.: 0.092", Wire Color: Green

    Brand
    CAROL
    Item #
    5ZDH7
    Mfr. Model #
    C2065A.12.06
    100 ft. UL 1007, UL 1569, CSA TR-64 Hookup Wire,
    Web Price $26.20 / each
  • Unshielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs: 4, 1000 ft. Length

    Brand
    CAROL
    Item #
    21EN38
    Mfr. Model #
    CR6.30.07
    Unshielded Category Cable, Jacket Color: Blue, Number of&#x
    Web Price $260.00 / each
  • Shielded Power Limited and Communication Cable, 1000 ft. Length, Gray Jacket Color

    Brand
    CAROL
    Item #
    4DPK1
    Mfr. Model #
    E2002S.30.10
    Shielded Power Limited and Communication Cable, 1000 ft. Le
    Web Price $142.00 / each
  • 250 ft. Portable Cord; Conductors: 2, Wire Size: 18 AWG, Jacket Type: SJOOW, Jacket Color: Black

    Brand
    CAROL
    Item #
    1W311
    Mfr. Model #
    01310.35T.01
    250 ft. Portable Cord; Conductors: 2, Wire Size:&
    Web Price $102.00 / each
  • Unshielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs: 4, 1000 ft. Length

    Brand
    CAROL
    Item #
    21EN32
    Mfr. Model #
    CR5.30.07
    Unshielded Category Cable, Jacket Color: Blue, Number of&#x
    Web Price $151.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More