Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Cargo Bars and Hoops

19 products found

Get sturdy cargo bars and hoops from Grainger to help secure cargo in pickup truck truckbeds and trailers. Safety load lock bars feature rubber footpads and end pads to help protect the sides of your truck and hold the bar tight when you adjust it to fit. Use steel ratcheting cargo bars with cargo winches on multicar haulers. Cargo hoops expand the retention area to help you secure multiple smaller boxes or cartons. Choose the cargo management product to fit your application from a variety of decking beams, jack bars and cargo bars when you shop at Grainger.Close

Filter Results By

Viewing as

List
  • Cargo Bar, 89-1/2 In.L, 1-1/2 In.W

    Brand
    KINEDYNE
    Item #
    22P627
    Mfr. Model #
    10088GRA
    Cargo Bar, 89-1/2 In.L, 1-1/2 In.W
    Web Price $58.97 / each
  • Cargo Bar, 88 In.L, 11/16 In.W, 88-103 In.

    Brand
    GRAINGER APPROVED
    Item #
    4UP81
    Mfr. Model #
    4UP81
    Cargo Bar, 88 In.L, 11/16 In.W, 88-103 In.
    Web Price $99.09 / each
  • Decking Beam, 92 In.L, 3-1/4 In.W

    Brand
    KINEDYNE
    Item #
    22P623
    Mfr. Model #
    FE8000-12GRA
    Decking Beam, 92 In.L, 3-1/4 In.W
    Web Price $127.20 / each
  • Cargo Bar, 89-1/2 In.L, 1-1/2 In.W, Steel

    Brand
    KINEDYNE
    Item #
    22P626
    Mfr. Model #
    10085GRA
    Cargo Bar, 89-1/2 In.L, 1-1/2 In.W, Steel
    Web Price $42.85 / each
  • Jack Bar, Steel, 3-49/64 in. W, 107 in. L

    Brand
    KINEDYNE
    Item #
    48PX80
    Mfr. Model #
    80131GRA
    Jack  Bar, Steel, 3-49/64 in. W, 107 in. L
    Web Price $71.33 / each
  • Cargo Bar, 34-3/4 In.L, 6-1/2 In.W, Steel

    Brand
    KEEPER
    Item #
    3XNA2
    Mfr. Model #
    05056
    Cargo Bar, 34-3/4 In.L, 6-1/2 In.W, Steel
    Web Price $42.13 / each
  • Ratcheting Cargo Bar, 40-1/2 In.L, Steel

    Brand
    HIGHLAND
    Item #
    3VTD9
    Mfr. Model #
    1970200
    Ratcheting Cargo Bar, 40-1/2 In.L, Steel
    Web Price $40.68 / each
  • Cargo Bar, 64 In.L, 64-140 In., Steel

    Brand
    GRAINGER APPROVED
    Item #
    1F136
    Mfr. Model #
    1F136
    Cargo Bar, 64 In.L, 64-140 In., Steel
    Web Price $211.78 / each
  • Ratcheting Cargo Bar, 80 In.L, Aluminum

    Brand
    GRAINGER APPROVED
    Item #
    32J635
    Mfr. Model #
    32J635
    Ratcheting Cargo Bar, 80 In.L, Aluminum
    Web Price $109.70 / each
  • Ratcheting Cargo Bar, 63 In.L, Steel

    Brand
    GRAINGER APPROVED
    Item #
    32J649
    Mfr. Model #
    32J649
    Ratcheting Cargo Bar, 63 In.L, Steel
    Web Price $55.10 / each
  • Ratcheting Cargo Bar, 40 In.L, Steel

    Brand
    GRAINGER APPROVED
    Item #
    32J634
    Mfr. Model #
    32J634
    Ratcheting Cargo Bar, 40 In.L, Steel
    Web Price $39.35 / each
  • Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In.

    Brand
    KINEDYNE
    Item #
    22P628
    Mfr. Model #
    JB101GRA
    Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In.
    Web Price $68.24 / each
  • Decking Beam, 88 In.L, 3-1/4 In.W

    Brand
    KINEDYNE
    Item #
    22P624
    Mfr. Model #
    FE8066-1GRA
    Decking Beam, 88 In.L, 3-1/4 In.W
    Web Price $98.36 / each
  • Decking Beam, 92 In.L, 3-1/4 In.W

    Brand
    KINEDYNE
    Item #
    22P625
    Mfr. Model #
    FE8066-3GRA
    Decking Beam, 92 In.L, 3-1/4 In.W
    Web Price $103.52 / each
  • Cargo Bar Hoops, 36 In.L, 24 In.W, PK2

    Brand
    GRAINGER APPROVED
    Item #
    5A352
    Mfr. Model #
    5A352
    Cargo Bar Hoops, 36 In.L, 24 In.W, PK2
    Clearance Price $26.29 / pkg. of 2

    Web Price $157.50

  • Decking Beam, 85 In.L, 85-96 In., Aluminum

    Brand
    GRAINGER APPROVED
    Item #
    32J630
    Mfr. Model #
    32J630
    Decking Beam, 85 In.L, 85-96 In., Aluminum
    Web Price $150.50 / each
  • Folding Cargo Bar, 87 In.L, 87-115 In.

    Brand
    GRAINGER APPROVED
    Item #
    5A351
    Mfr. Model #
    5A351
    Folding Cargo Bar, 87 In.L, 87-115 In.
    Web Price $166.48 / each
  • Cargo Bar Holder, Steel, 5" L, 6" W

    Brand
    KINEDYNE
    Item #
    54DC82
    Mfr. Model #
    10062GRA
    Cargo Bar Holder, Steel, 5" L, 6" W
    Web Price $49.96 / each
  • Decking Beam, 88 In.L, 3-1/4 In.W

    Brand
    KINEDYNE
    Item #
    22P622
    Mfr. Model #
    FE8000-1GRA
    Decking Beam, 88 In.L, 3-1/4 In.W
    Web Price $123.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More