Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Material
Dimension Type
Size
Brand
Price
Shop By

Carbide Drill Bits

1,944 Results Found that Include 1,944 Products

Results per page:  16 | 32 | 48
Jobber Drill Bit, Size 1/8", Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 1/8", Solid Carbide Jobber Drill Bit, Size 1/8", Solid Carbide
  • Item # 16T546
  • Mfr. Model # DR-125-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Carbide Drills, Size 3/16", Carbide
  • YG-1 TOOL COMPANY
  • Carbide Drills, Size 3/16", Carbide Carbide Drills, Size 3/16", Carbide
  • Item # 33TT16
  • Mfr. Model # 0121ATF
  • Carbide Drills, Material Carbide, Dimension Type Fractional Inch, Size 3/16 In., Drill Point 140 Degrees ,...More

Jobber Drill Bit, Size #30, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size #30, Carbide Steel Jobber Drill Bit, Size #30, Carbide Steel
  • Item # 5VPG7
  • Mfr. Model # 5VPG7
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

Jobber Drill Bit, Size #31, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size #31, Carbide Steel Jobber Drill Bit, Size #31, Carbide Steel
  • Item # 5VPG8
  • Mfr. Model # 5VPG8
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

Jobber Drill Bit, Size 5/16", Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 5/16", Solid Carbide Jobber Drill Bit, Size 5/16", Solid Carbide
  • Item # 16T558
  • Mfr. Model # DR-312-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Carbide Center Drill, Solid Carbide
  • WALTER TITEX
  • Carbide Center Drill, Solid Carbide Carbide Center Drill, Solid Carbide
  • Item # 29FV74
  • Mfr. Model # K1161-2
  • Carbide Center Drill, Material Solid Carbide, Drill Point 60 Degrees , K10/20 Grade, Overall Length 1.57 In.,...More

Jobber Drill Bit, Size 1/4", Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 1/4", Solid Carbide Jobber Drill Bit, Size 1/4", Solid Carbide
  • Item # 16T554
  • Mfr. Model # DR-250-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Jobber Drill Bit, Size 7/64", Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 7/64", Solid Carbide Jobber Drill Bit, Size 7/64", Solid Carbide
  • Item # 16T545
  • Mfr. Model # DR-109-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Solid Carbide Drill, Solid Carbide
  • DELTA-C DRILL
  • Solid Carbide Drill, Solid Carbide Solid Carbide Drill, Solid Carbide
  • Item # 30CF21
  • Mfr. Model # R846-0990-30-A1A 1220
  • Solid Carbide Drill, Material Solid Carbide, Drill Point 140 Degrees , General Purpose Grade, Flute Length...More

Solid Carbide Drill, Size 18.50mm, Carbide
  • SANDVIK COROMANT
  • Solid Carbide Drill, Size 18.50mm, Carbide Solid Carbide Drill, Size 18.50mm, Carbide
  • Item # 41A950
  • Mfr. Model # 460.1-1850-056A0-XM GC34
  • Solid Carbide Drill, CoroDrill 460, Grade GC34, Material Carbide, Finish PVD, Drill Point 140 Deg., Metric...More

Solid Carbide Drill, Size 3/8", Carbide
  • SANDVIK COROMANT
  • Solid Carbide Drill, Size 3/8", Carbide Solid Carbide Drill, Size 3/8", Carbide
  • Item # 41A696
  • Mfr. Model # 460.1-0953-029A0-XM GC34
  • Solid Carbide Drill, CoroDrill 460, Grade GC34, Material Carbide, Finish PVD, Drill Point 140 Deg.,...More

Carbide Drills, Size 21/32", Carbide
  • YG-1 TOOL COMPANY
  • Carbide Drills, Size 21/32", Carbide Carbide Drills, Size 21/32", Carbide
  • Item # 33TT42
  • Mfr. Model # DH501077
  • Carbide Drills, Material Carbide, Dimension Type Fractional Inch, Size 21/32, Drill Point 140 Degrees ,...More

Jobber Drill, Size 2.50mm, Carbide
Jobber Drill, Size 7.40mm, Solid Carbide
  • EMUGE
  • Jobber Drill, Size 7.40mm, Solid Carbide Jobber Drill, Size 7.40mm, Solid Carbide
  • Item # 39DG46
  • Mfr. Model # TA1033240740
  • Jobber Drill, Material Solid Carbide, Dimension Type Metric, Size 7.4mm, Drill Point 140 Degrees , K45F...More

Solid Carbide Drill, Size 17.50mm, Carbide
  • SANDVIK COROMANT
  • Solid Carbide Drill, Size 17.50mm, Carbide Solid Carbide Drill, Size 17.50mm, Carbide
  • Item # 41C172
  • Mfr. Model # 860.1-1750-140A1-NM H10F
  • Solid Carbide Drill, CoroDrill 860, Grade H10F, Material Carbide, Finish Uncoated, Drill Point 130 Deg.,...More

Carbide Drill, Size 1/4", Solid Carbide
  • GORILLA MILL
  • Carbide Drill, Size 1/4", Solid Carbide Carbide Drill, Size 1/4", Solid Carbide
  • Item # 36PF19
  • Mfr. Model # GD2500X3
  • Carbide Drill, Material Solid Carbide, Dimension Type Inches, Size 0.25, C2 Micro Grain Grade, Flute Length...More

Jobber Drill Bit, Size #10, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size #10, Carbide Steel Jobber Drill Bit, Size #10, Carbide Steel
  • Item # 5VPF0
  • Mfr. Model # 5VPF0
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

Jobber Drill Bit, Size 3/64", Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 3/64", Solid Carbide Jobber Drill Bit, Size 3/64", Solid Carbide
  • Item # 16T541
  • Mfr. Model # DR-046-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Jobber Drill Bit, Size #56, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size #56, Solid Carbide Jobber Drill Bit, Size #56, Solid Carbide
  • Item # 2TGT4
  • Mfr. Model # M43171
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Carbide Drills, Size 1/4", Carbide
  • YG-1 TOOL COMPANY
  • Carbide Drills, Size 1/4", Carbide Carbide Drills, Size 1/4", Carbide
  • Item # 33TT17
  • Mfr. Model # 0161ATF
  • Carbide Drills, Material Carbide, Dimension Type Fractional Inch, Size 1/4 In., Drill Point 140 Degrees ,...More

Jobber Drill Bit, Size 3/16", Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 3/16", Solid Carbide Jobber Drill Bit, Size 3/16", Solid Carbide
  • Item # 16T550
  • Mfr. Model # DR-187-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Jobber Drill Bit, Size #19, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size #19, Carbide Steel Jobber Drill Bit, Size #19, Carbide Steel
  • Item # 5VPF7
  • Mfr. Model # 5VPF7
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

Jobber Drill Bit, Size F, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size F, Carbide Steel Jobber Drill Bit, Size F, Carbide Steel
  • Item # 5VPD6
  • Mfr. Model # 5VPD6
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

Jobber Drill Bit, Size #7, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size #7, Carbide Steel Jobber Drill Bit, Size #7, Carbide Steel
  • Item # 5VPE8
  • Mfr. Model # 5VPE8
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

Jobber Drill Bit, Size #36, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size #36, Carbide Steel Jobber Drill Bit, Size #36, Carbide Steel
  • Item # 5VPH3
  • Mfr. Model # 5VPH3
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

Jobber Drill Bit, Size #21, Carbide Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Jobber Drill Bit, Size #21, Carbide Steel Jobber Drill Bit, Size #21, Carbide Steel
  • Item # 5VPF9
  • Mfr. Model # 5VPF9
  • Jobber Drill, Standard, Number of Pieces 1, General Purpose Grade, Carbide Steel, Bright Finish Finish,...More

Jobber Drill Bit, Size 1/16", Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 1/16", Solid Carbide Jobber Drill Bit, Size 1/16", Solid Carbide
  • Item # 16T542
  • Mfr. Model # DR-062-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Jobber Drill Bit, Size 5/64", Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 5/64", Solid Carbide Jobber Drill Bit, Size 5/64", Solid Carbide
  • Item # 16T543
  • Mfr. Model # DR-078-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Jobber Drill Bit, Size 3/32", Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 3/32", Solid Carbide Jobber Drill Bit, Size 3/32", Solid Carbide
  • Item # 16T544
  • Mfr. Model # DR-093-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Jobber Drill Bit, Size #7, Solid Carbide
  • WIDIA METAL REMOVAL
  • Jobber Drill Bit, Size #7, Solid Carbide Jobber Drill Bit, Size #7, Solid Carbide
  • Item # 2THA7
  • Mfr. Model # M43238
  • Jobber Drill, Standard, List Number DGJ, Number of Pieces 1, General Purpose Grade, Solid Carbide, Uncoated...More

Solid Carbide Drill, Size 6.50mm, Carbide
  • SANDVIK COROMANT
  • Solid Carbide Drill, Size 6.50mm, Carbide Solid Carbide Drill, Size 6.50mm, Carbide
  • Item # 41A556
  • Mfr. Model # 460.1-0650-033A0-XM GC34
  • Solid Carbide Drill, CoroDrill 460, Grade GC34, Material Carbide, Finish PVD, Drill Point 140 Deg., Metric...More

Solid Carbide Drill, Size 6.50mm, Carbide
  • SANDVIK COROMANT
  • Solid Carbide Drill, Size 6.50mm, Carbide Solid Carbide Drill, Size 6.50mm, Carbide
  • Item # 41A557
  • Mfr. Model # 460.1-0650-033A1-XM GC34
  • Solid Carbide Drill, CoroDrill 460, Grade GC34, Material Carbide, Finish PVD, Drill Point 140 Deg., Metric...More

Results per page:  16 | 32 | 48

Known for their durability and superior drilling action, carbide drill bits from Grainger can help you drill accurate holes in a wide range of materials including hardened steel and masonry. Fill your toolbox with the right parts for the job and shop Grainger for carbide drill bits in a range of sizes and specifications to help fit your needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More